3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif)

Sebelum PPN:
Rp199.900
Spesifikasi
Adhesive Strength (N/mm)3.9/10
Tensile Strength (N/mm)4.9/10
ColorGray
Width (mm)182
Thickness (mm)0.05
Length (mm)257
AdhesiveAcrylic conductive
Base MaterialNickel plated polyester nonwoven fabric
FeatureConductivity, flexibility
MaterialBase material: Nickel-plated polyester nonwoven fabric, Adhesive: Acrylic conductive
Release LinerSilicone treated paper
SizeB5
TRUSCO Number479-9640
Tape Length (m)0.257
Tensile Strength (N/10mm)4.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is very thin and flexible. Excellent conductivity in thickness direction and surface direction. Easy to handle because of non-woven substrate. Application : For electromagnetic shielding and grounding of moving parts. For bonding at small gaps. For pasting on uneven parts.

Ulasan Produk

Tidak ada ulasan