Beli ac servo motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- KYOTO TOOL (KTC) Filesatribut:
- Dimension L (mm): 220
- Type: Mid
- JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo SystemDeskripsi:Built-in servo motor motion control function that can be operated in 3 steps: PR mode vibration suppression control low frequency resonance control high frequency notch filterrated output: 100W, 200W, 400W, 750Watribut:
- Output (kW): 0.1
- Rated Speed (rpm): 3000
- Voltage (V): AC 220
- Power Supply: Single phase/three phase
- Brake Presence/Absence: Yes
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Orientalmotor Servo MotorDeskripsi:These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CEatribut:
- Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
- Product Line: Oriental Motor®
- Rated Output Power (W): 400 (1/2HP)
- Thermal Class: 130 (B)
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- Mitsubishi Electric HG-SR 2000r/min Series (Medium Inertia/Medium Capacity) Servo Motor With Electromagnetic Brakeatribut:
- Output (kW): 5
- Shape of Shaft: Straight Shaft
- Power Supply: Alternating Current
- Voltage (V): 200
- Mounting Method: Flange Mounting
- Kinds: Servomotor
- Rotation Speed (rpm): 2000
- With Reducer: None
- With or Without Brakes: Can be
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
- Orientalmotor AC Servo Motor NX SeriesDeskripsi:Accessories: Motor, circuit, motor cable (2 m), encoder cable (2 m), input/output signal connector, motor connector, regenerative resistor input/main power input terminal connector, DC24V power input/regenerative resistor thermal input/electromagnetic brake connection Terminal connector, connector connection lever, instruction manual
- Hanna Instruments Total Hardness Test Kit Replacement ReagentDeskripsi:The HI38033-100 are reagents for the determination of total hardness (as CaCO3) by titration with the HI38033 Total Hardness Chemical Test Kit. There are enough reagents for approximately 100 tests to be used with Hanna’s test kit. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: EDTA
- Number of tests: 100
- Sanken Water Dispenser Top Loading (Galon Atas)Deskripsi:Keterangan Singkat : Sanken water dispenser HWD-C106 merupakan dispenser galon bawah yang dapat menghasilkan air suhu panas, normal dan dingin. Dispenser ini aman untuk digunakan karena terbuat dari bahan yang anti jamur dan lumut, sehingga lebih higienis, serta anti bakteri. Sanken HWD-C106 ini dapat memanaskan air dengan lama waktu hingga 15 menit dan pendinginan hingga 30 menit. Water dispenser in juga didesain elegan dan hemat energi, serta dilengkapi dengan kunci pengaman pada sistem pemanas, sehingga aman buat anak-anak.
Daftar Harga ac servo motor Terbaru October 2026
| Mitsubishi Electric AC/DC Servo Motor | Rp18.999.900 |
| Delta AC/DC Servo Motor | Rp9.999.900 |
| Sanken Water Dispenser Bottom Loading (Galon Bawah) | Rp1.899.900 |
| Uniqe Star Kikir | Rp11.900 |
| Mitsubishi Electric Servo Motor | Rp7.199.900 |
| KYOTO TOOL (KTC) Files | Rp74.900 |
| JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo System | Rp9.899.900 |
| Panasonic Servo motor | Rp9.599.900 |
| Orientalmotor Servo Motor | Rp11.999.900 |
| Panasonic Servo Motor | Rp6.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/0eP106875014-1.jpg)


%20Files/lwP109072788-2.jpg)
%20AC%20Servo%20System/8fP112169303-1.jpg)





%20Servo%20Motor%20With%20Electromagnetic%20Brake/ghP109188593-1.jpg)

/P102543719-1.jpg)


/gtP106952605-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)