Beli ac outdoor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daikin VRV A Outdoor (Unit Luar AC)
    Mulai

    Rp249.999.900

    Daikin VRV A Outdoor (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  2. Netgear Outdoor Dual Band Wireless Access Point
    Mulai

    Rp7.499.900

    Netgear Outdoor Dual Band Wireless Access Point
    Deskripsi:
    Extends wireless coverage to outdoor with the high power WND930 Access Point. The WND930 Access Point combines industrial and robust design with flexible antenna options, and dual band (2.4 and 5 GHz) concurrent operation for optimal outdoor deployment. The WND930 Outdoor Access Point is powered by redundant dual Power over Ethernet (PoE) gigabit ports as well as the capability to power other PoE devices. The WND930 Outdoor Access Point operates under harsh environment with its industrial grade IP67 enclosure and an embedded heater to allow the Access Point to operate in below freezing point temperature. Through its user friendly interface and mounting accessory kits, the WND930 Access Point can be configured and installed easily in less than 10 minutes.
    atribut:
    • Dimensions (mm): 255x25x78
    • Weight (g): 1894
    • LEDs: Power, Activity, 2.4GHz, 5 GHz, Heater
    • Operating Temperature (°C): -20 to 60
    • Storage Temperature (°C): -40 to 80
    • Mounting: Wall mount/pole mount kit included
  3. Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    Mulai

    Rp9.099.900

    Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    atribut:
    • Pipe Size (inch): 1/4 (cair), 5/8 (gas)
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  4. Daikin VRV A Outdoor Basic Module (Unit Luar AC)
    Mulai

    Rp129.999.900

    Daikin VRV A Outdoor Basic Module (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V, 50Hz
  5. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  6. Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Mulai

    Rp20.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  7. Daikin VRV X Outdoor Unit (Unit Luar AC)
    Mulai

    Rp239.999.900

    Daikin VRV X Outdoor Unit (Unit Luar AC)
    Deskripsi:
    The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP- VRV X series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.
    atribut:
    • Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
  8. Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Mulai

    Rp8.099.900

    Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)
    Deskripsi:
    AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
  9. Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    atribut:
    • Color: White
    • Refrigrant Type: R32
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  10. KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp639.900

    KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)
    Deskripsi:
    Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
  11. KRUSHERS Sepatu Safety Slip On Low Cut Houston dengan Steel Toe Cap dan Midsole (Sepatu Proyek)
    Mulai

    Rp609.900

    KRUSHERS Sepatu Safety Slip On Low Cut Houston dengan Steel Toe Cap dan Midsole (Sepatu Proyek)
    atribut:
    • Color: Black
    • Optional Feature: Steel Toe Cap and Steel Midsole
  12. Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Deskripsi:
    Stylish at panel design harmonised with your interior décor
    atribut:
    • Power Supply: 1-phase, 220 V, 50 Hz
  13. Daikin Air Conditioner Split Standard (AC / Pendingin Udara)
    Mulai

    Rp4.899.900

    Daikin Air Conditioner Split Standard (AC / Pendingin Udara)
    Deskripsi:
    Daikin FTC50YV adalah AC (Air Conditioner) split standard tipe Nusantara Prestige dengan kapasitas 2 PK (\(17.100\text{\ Btu/h}\)), menggunakan refrigeran \(R-32\), dan daya listrik \(1.525\text{\ Watt}\). Produk ini memiliki fitur utama seperti lapisan pelindung korosi Blue Fin Coating pada evaporator dan kondensor, serta lapisan Grey Hairpin Coating pada evaporator yang meningkatkan ketahanan terhadap karat.
  14. tp-link Wireless N Access Point
    Mulai

    Rp449.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
  15. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  16. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
Daftar Harga ac outdoor Terbaru October 2026
Daikin VRV A Outdoor (Unit Luar AC)Rp249.999.900
KRUSHERS Sepatu Safety Slip On Low Cut Houston Warna Hitam (Sepatu Proyek)Rp579.900
Netgear Outdoor Dual Band Wireless Access PointRp7.499.900
Daikin Air Conditioner Split Single (AC / Pendingin Udara)Rp9.099.900
Daikin VRV A Outdoor Basic Module (Unit Luar AC)Rp129.999.900
Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)Rp4.199.900
Daikin VRV Indoor Ceiling Mounted Duct Wired (AC Plafon)Rp20.999.900
Daikin VRV X Outdoor Unit (Unit Luar AC)Rp239.999.900
Ruijie Access PointRp699.900
tp-link Wireless Access PointRp639.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)