FEDERAL SIGNAL Audible Alarm

Sebelum PPN:
Rp2.699.900 - Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These low-profile electronic piezo sounders provide you with a choice of 32 different tones, selectable during installation. A rugged ABS casing provides a high degree of strength and protection from the elements.
Feature
Audible Alarm Type Siren Visual Indicator Type No Visual Indicator Voltage 9 to 28V DC Decibels 82 to 100dB Sound Pattern Continuous Indoor/Outdoor Indoor Outdoor Mounting Surface Height 3 in Width 3.625 in Depth 1.875 in Diameter 3.625 in Vibrating No Housing Material ABS Plastic Rating NEMA 4X Operating Temp -13 Degrees to 158 Degrees F Standards CE Amps 4 to 33mA Color White Low Profile Mini Sounder

Ulasan Produk

Tidak ada ulasan

Halaman Terkait