Beli ac leak detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRACERLINE C Leak Detector Automotive
    Mulai

    Rp10.999.900

    TRACERLINE C Leak Detector Automotive
    Deskripsi:
    These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.
    atribut:
    • UNSPSC: 41111809
    • Application: Automotive A/C
    • For use with: A/C Equipment
    • Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
    • Manufacturer Part Number: TP-9360
    • Material: Plastic
    • Number of Pieces: 4
    • Package Quantity: 1
    • Sub Brand: PRO-ALERT
    • Tool Type: Electronic Refrigerant Leak Detector
  2. TESTO Refrigerant Leak Detector
    Mulai

    Rp12.999.900

    TESTO Refrigerant Leak Detector
    Deskripsi:
    The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.testo 316-3 leak detector - benefits at a glanceCan detect all common cooling agents: CFCs, HFCs, FCsHighly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks Ready for use - there’s no need to select cooling agent characteristics firstAutomatic zero setting - can detect leaks in rooms that are already contaminatedVisual and audible alarm which are activated when a leak is detectedQuick and easy sensor changeComplies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard What’s includedtesto 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter. Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -18 to +50
    • Sensitivity: 4 g/a (0.15 oz/a)
    • Standards: EN 14624:2012; SAE J1627
    • Storage Temperature: 0 to +50 °C
    • Battery Life: 16h permanent Operation
    • Battery Type: 2xD
    • Detectable: R22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
    • Dimensions (mm): 270x60x61
    • EU-/EG-guidelines: 2004/108/EG
    • Life-time sensor: Approx. 80 to 100 h (corresponds to approx. 1 year)
    • Product Color : Black
    • Weight (g): 500 (incl. batteries)
  3. KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    Mulai

    Rp3.499.900

    KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    atribut:
    • Pump Driven Field Calibrateable Range: 10 ppm
    • Sensor: solid state
    • Alarm: Visible & Audible at 10% LEL for refrigerant leaks
    • Response Time: Less than 2 sec. (up to 40% LEL)
    • Dimensions (mm): 221x72x46
    • Warm Up: Approx 1 minute
  4. CRC HVAC Leak Detector
    Mulai

    Rp219.900

    CRC HVAC Leak Detector
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
  5. monotaro Joint Pattern Telescopic Type (Connection Joint)
    Mulai

    Rp129.900

    monotaro Joint Pattern Telescopic Type (Connection Joint)
    Deskripsi:
    Produk ini juga sering disebut dengan Connection joint
    atribut:
    • Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
    • Type: Joint pattern
  6. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  7. TESTO Leak Detector
    Mulai

    Rp12.999.900

    TESTO Leak Detector
    Deskripsi:
    Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -20 to +50
    • Reaction Time: < 1 s
    • Sensitivity: 3 g/a
    • Standards: EN 14624:2012
    • Alarm Function: Optical; audible
    • Battery Life: 6 h (Continuous Operation)
    • Battery Type: 1 battery block (6 cells NiMh)
    • Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
    • Dimensions (mm): 190x57x42
    • Leakage alarm: optical and audible alarm
    • Length of gooseneck (mm): 370
    • Product Color : Black
    • Storage Temperature: -25 to +70 °C
    • Weight (g): 348
  8. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (8)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  9. LEAK-SEEKER Halogen Leak Detectors
    Mulai

    Rp10.999.900

    LEAK-SEEKER Halogen Leak Detectors
    atribut:
    • UNSPSC: 41111809
    • For use with: HVACR Refrigerant Devices
    • Includes: (3) C Batteries; Case
    • Manufacturer Part Number: LS2
    • Product Type: Leak Detector
    • Sensitivity Level: Automatically Adjusted
    • Sensitivity per Year (oz/year): 0.1 oz/yr
    • Type: Refrigerant
    • Voltage (V): 4.5
  10. Tasco High Precision Leak Detector
    Mulai

    Rp5.799.900

    Tasco High Precision Leak Detector
    Deskripsi:
    Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45
    atribut:
    • Weight (g): 420 (include battery)
    • Dimensions (mm): 66x222x51
    • Operating Temperature (°C): 0-45
    • Warm Up Time: 45seconds
  11. Tasco Leak Detector
    Mulai

    Rp11.999.900

    Tasco Leak Detector
    atribut:
    • Content Set: Main unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
    • Depth (mm): 198
    • Detection Display Method: Buzzer sound and 9-stage LED indicator
    • Detection Sensitivity (g/year): 3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
    • Height (mm): 42.5
    • Power Supply: Lithium-ion battery 100V rechargeable (via AC adapter)
    • Target Gases: R410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
    • Width (mm): 70
  12. ASADA Leak Detector
    Mulai

    Rp9.699.900

    ASADA Leak Detector
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  13. CONCRETE SAVER Antislip Stair Nosing
    Mulai

    Rp1.499.900

    CONCRETE SAVER Antislip Stair Nosing
    Deskripsi:
    Full grit surfaces on these stair nosings provide slip resistance across the entire surface which increases slip resistance over stripped surfaces.
    atribut:
    • UNSPSC: 30161908
    • Color: Yellow
    • Depth (inch): 2-3/4
    • Edge Style: Square
    • For Surface Type: Existing Concrete; Open Mesh; Steel Surfaces; Wood Surfaces
    • Grit Level: Medium
    • Indoor/Outdoor: Indoor
    • Installation Equipment Included: Yes
    • Installation Method: Adhesive and Fasteners
    • Manufacturer Part Number: 292484
    • Material: Fiberglass Reinforced Plastic
    • Nose Height (inch): 1
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Nosing
    • Resistance Properties: Chemical Resistant; Corrosion Resistant; Oil Resistant
    • Series: SAFESTEP
    • Standards: NFSI Certified
    • Sub Brand: SafeStep
    • Surface Design: Full Coverage Grit
    • Thickness (inch): 1-1/4
    • Traffic Type: Heavy
    • Two Stage Installation: No
    • Width (inch): 48
  14. BOSCH Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  15. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp17.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  16. TESTO Gas Leak Detector
    Mulai

    Rp4.199.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  17. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.899.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
    • Power Source: Batteries (4 x AA)
  18. DIVERSITECH Water Detection and Shut-Off Systems
    Mulai

    Rp759.900

    DIVERSITECH Water Detection and Shut-Off Systems
    Deskripsi:
    Protect property from water damage with these water detection and shut-off systems. Water flow is stopped when the sensors detect a leak. These systems are suitable for use with water-fed appliances such as washing machines, water filtration systems, aquariums, and more.
    atribut:
    • UNSPSC: 39121531
  19. TEST PRODUCTS INTL. Halogen Leak Detectors
    Mulai

    Rp3.999.900

    TEST PRODUCTS INTL. Halogen Leak Detectors
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 41111809
    • For use with: All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
    • Includes: 16 in Gooseneck Handle; 2 C-Cell Batteries; Adjustable Tic Rate; Audible and Flashing LED Alarms; Corona Discharge Sensor; Scan Mode With Switchable High-Low Sensitivity; Soft Pouch; Spare Sensor; Thumb Wheel Operation
    • Manufacturer Part Number (A): 750A
    • Product Type: Leak Detector
    • Sensitivity per Year (oz/year): 0.2 oz/yr
    • Type: Refrigerant
    • Voltage: 2 C Alkaline Batteries
Daftar Harga ac leak detector Terbaru March 2026
TRACERLINE C Leak Detector AutomotiveRp10.999.900
TESTO Refrigerant Leak DetectorRp12.999.900
KRISBOW Alat Pendeteksi Kebocoran RefrigeranRp3.499.900
CRC HVAC Leak DetectorRp219.900
monotaro Joint Pattern Telescopic Type (Connection Joint)Rp129.900
Hioki Multimeter Digital (Multitester)Rp2.699.900
TESTO Leak DetectorRp12.999.900
monotaro.id Kain Lap Majun Perca Jahit Tumpuk PutihRp8.900
LEAK-SEEKER Halogen Leak DetectorsRp10.999.900
Tasco High Precision Leak DetectorRp5.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait