Beli ac indoor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Air Conditioner AC Cassette Non Inverteratribut:
- Refrigerant: R410
- Frequency (Hz): 50
- Made In: China
- Daikin VRV A Outdoor Basic ModuleDeskripsi:The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.atribut:
- Power Supply: 3 phase 4-wire system, 380-415V, 50Hz
- Daikin VRV Indoor Ceiling Mounted Cassette WiredDeskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- Daikin VRV Indoor Ceiling Mounted Cassette WirelessDeskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- Daikin VRV A OutdoorDeskripsi:The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.atribut:
- Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
- Sharp AC Cassette SeriesDeskripsi:Freon R-410AMenggunakan freon yang sangat ramah lingkungan sehingga tidak mengandung bahan perusak Ozon.Self Cleaning (X-Fan Function)Indoor evaporator cenderung lembab dan berpotensi untuk tumbuh penyebab bau, aktifkan self cleaning guna memastikan indoor evaporator tetap kering dan bebas dari jamur & bau apek.Sleep ModeDengan mengaktifkan fitur sleep mode suhu akan naik 1 derajat celcius perjam sehingga memberikan kenyamanan serta membantu tidur anda lebih nyenyak dan tidak perlu khawatir kedinginan di pagi hari.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 3 tahun.atribut:
- Product Series: AC Cassette Series
- Color: White
- Jetstream: No
- Coanda: No
- Turbo Cooling: Yes
- Anti Rust Evaporator: No
- Auto Swing Louver: Yes - 2 Way Auto Swing Louver
- Low Power (W): No
- Plasmacluster: No
- Rated Frequency (Hz): 50
- Refrigerant Volume: R-410A
- Self Cleaning Function: Yes - Without PCI
- Daikin AC Cassette Non InverterDeskripsi:AC Cassette Daikin 2.5PK Non InverterAC Air ConditionerAC Cassette Daikin Malaysia Non InverterFCRN60FXV14+RN60CXV1A4 (Wireless)Aksesoris : Remote : BRC52A62Panel : BC50F2XW4atribut:
- Cooling Capacity (PK): 2.5
- Capacity Cooler (BTU/hour): 23000
- Power (kW): 2.05
- Dimensions (HxWxD) (mm): 246x840x840 (Indoor), 651x855x328 (Outdoor)
- Pipe Size (inch): 1/4x5/8
- Max. Pipe Length (m): 30
- Max. Pipe Height (m): 15
- Daikin Air Conditioner Cassette ThailandDeskripsi:AC Cassette Daikin 3.5PK Thailand Non InverterAC Air ConditionerAC Cassette Daikin Thailand Non InverterFCNQ30MV14+RNQ30MV14 (Wireless)Aksesoris : Remote : BRC7F6329F9Panel : BYCP125K-W18atribut:
- Pipe Size (inch): 3/8x5/8
- Max. Pipe Length (m): 50
- Max. Pipe Height (m): 30
- Daikin Air Conditioner Flash Inverteratribut:
- SNI License: Yes
- SNI Number: PCS 00237.01
- Daikin Air Conditioner Split Wall Thailandatribut:
- Color: White
- Refrigrant Type: R32
- SNI License: Yes
- SNI Number: PCS 01574.01
- York Air Conditioner AC Floor Ceiling Non Inverteratribut:
- Refrigerant: R410
- Nominal Voltage (V): 380-415
- Dimensions Indoor (mm): 1580x680x230
- Frequency (Hz): 50
- Indoor Weight (kg): 54
- Made In: China
- Phase: 3
- Pipe Size (inch): 3/8 - 3/4
- York Air Conditioner AC Ceiling Concealed Non Inverteratribut:
- Refrigerant: R410
- Nominal Voltage (V): 220–240
- Dimensions Indoor (mm): 900x190x447
- Frequency (Hz): 50
- Indoor Weight (kg): 25
- Made In: China
- Phase: 1
- Pipe Size (inch): 1/4 - 1/2
- Daikin Residential Indoor Unit Ceiling Mounted Cassette WirelessDeskripsi:Compact dimensions suitable for the light commercial marketThe ideal air conditioner for installation inside narrow false ceilings-with only the smooth and simply finished decoration panel visible after installation. The compact dimensions are suitable even for the light commercial market as well as for the living rooms with false ceilings found in multistorey apartment blocksatribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- Fan Speed: 2 steps
- Temperature Control: Microcomputer control
- Dimensions (mm): 286x575x575
- Heat Insulation: Both liquid and gas pipes
- Machine Weight (kg): 17.5
- Piping Connections - Liquid (flare) (ømm): 6.4
- Piping Connections Drain (mm): VP20 (External Dia. 26/Internal Dia. 20)
- Daikin VRV Indoor Ceiling Mounted Duct WiredDeskripsi:Slim and compact design for easy and exible installation
- Towa Corporartion Natural Rubber GlovesDeskripsi:-Maintains softness even at low temperatures compared to vinyl.-Deodorization processing is given.-Anti-Slip processing, excellent in grip performance.-With Back Clothatribut:
- Color: Black
- Size: Free
- Material: Natural rubber(anti-static material blended)
- Daikin Air Conditioner Star InverterDeskripsi:AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
- Daikin Residential Indoor Unit Ceiling Mounted Cassette WiredDeskripsi:Compact dimensions suitable for the light commercial marketThe ideal air conditioner for installation inside narrow false ceilings-with only the smooth and simply finished decoration panel visible after installation. The compact dimensions are suitable even for the light commercial market as well as for the living rooms with false ceilings found in multistorey apartment blocksatribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- Fan Speed: 2 steps
- Temperature Control: Microcomputer control
- Dimensions (mm): 286x575x575
- Heat Insulation: Both liquid and gas pipes
- Machine Weight (kg): 17.5
- Piping Connections - Liquid (flare) (ømm): 6.4
- Piping Connections Drain (mm): VP20 (External Dia. 26/Internal Dia. 20)
- KATSU Pendingin Udara BerodaDeskripsi:Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60atribut:
- Voltage (V/Hz): 220-240/50-60
- Fan Type: Axial
Daftar Harga ac indoor Terbaru April 2026
| York Air Conditioner AC Cassette Non Inverter | Rp25.999.900 |
| Daikin VRV A Outdoor Basic Module | Rp129.999.900 |
| Daikin VRV Indoor Ceiling Mounted Cassette Wired | Rp4.199.900 |
| Daikin VRV Indoor Ceiling Mounted Cassette Wireless | Rp23.999.900 |
| Daikin VRV A Outdoor | Rp249.999.900 |
| Sharp AC Cassette Series | Rp18.999.900 |
| Daikin AC Cassette Non Inverter | Rp26.999.900 |
| Daikin Air Conditioner Cassette Thailand | Rp41.999.900 |
| Daikin Air Conditioner Flash Inverter | Rp6.599.900 |
| Daikin Air Conditioner Split Wall Thailand | Rp5.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Towa%20Corporartion%20Natural%20Rubber%20Gloves/P102826861-1.jpg)