Daikin Residential Indoor Unit Ceiling Mounted Cassette Wireless (AC Plafon)

Sebelum PPN:
Rp33.999.900 - Rp41.999.900
Spesifikasi
Power Supply1-phase, 220-240 V/220 V, 50/60 Hz
Fan Speed2 steps
Temperature ControlMicrocomputer control
Dimensions (mm)286x575x575
Heat InsulationBoth liquid and gas pipes
Machine Weight (kg)17.5
Piping Connections - Liquid (flare) (ømm)6.4
Piping Connections Drain (mm)VP20 (External Dia. 26/Internal Dia. 20)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact dimensions suitable for the light commercial market
The ideal air conditioner for installation inside narrow false ceilings-with only the smooth and simply finished decoration panel visible after installation. The compact dimensions are suitable even for the light commercial market as well as for the living rooms with false ceilings found in multistorey apartment blocks
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
Warning
Anechoic chamber conversion value, measured according to JIS parameters and criteria. During operation these values are somewhat higher owing to ambient conditions

Unit only,not include instalation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait