Beli ac air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CENTURY Air Compressor AC Motor
    Mulai

    Rp10.999.900

    CENTURY Air Compressor AC Motor
    Deskripsi:
    Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • HP: 5
    • Includes: Key
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Air Compressor
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start
    • Motor Enclosure Design: Open Dripproof
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CCWSE
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 3,600
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 7/8
    • Shaft Length (in): 2-1/4
    • Standards: CSA; UL
    • Usable @ 200V: No
  2. MIDEA Air Conditioner Standard Series
    Mulai

    Rp4.499.900

    MIDEA Air Conditioner Standard Series
    Deskripsi:
    AC hemat khusus untuk daerah tropis dan pesisir pantai karena pendinginannya yang cepat, aman dan awet
    atribut:
    • Color: White
    • Pipe Size Liquid (mm): 6.35 (1/4in)
    • SNI License: Yes
    • SNI Number: 007/LSP/QI/06-II/2002
    • Voltage (V): 160-240
  3. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  4. Chemours Refrigerant
    Mulai

    Rp2.499.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  5. LG Kompresor AC
    Mulai

    Rp44.999.900

    LG Kompresor AC
    Deskripsi:
    Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.
    atribut:
    • UNSPSC: 31160000
  6. DART CONTROLS AC Motor Speed Control
    Mulai

    Rp999.900

    DART CONTROLS AC Motor Speed Control
    Deskripsi:
    These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.
    atribut:
    • Frequency (Hz): 50; 60
    • Phase: Single
  7. MIDEA AC Split MSAF Series
    Mulai

    Rp3.099.900

    MIDEA AC Split MSAF Series
    Deskripsi:
    AC cepat dingin desain elegan dengan LED display dan lapisan anti karat yang cocok untuk daerah tropis dan pesisir.
    atribut:
    • Color: White
    • Maximum Voltage (V) : 240
    • Minimum Voltage (V): 160
    • SNI License: Yes
    • SNI Number: 007/LSP/QI/06-II/2002
  8. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  9. Panasonic Air Conditioner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Panasonic Air Conditioner
    Deskripsi:
    AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi  powerful
    atribut:
    • SNI License: Yes
  10. Bevananda Roofmesh Galvanis Beva Mesh
    Mulai

    Rp999.900

    Bevananda Roofmesh Galvanis Beva Mesh
    Deskripsi:
    Roofmesh merupakan jaring kawat yang berkualitas tinggi dan diproses melalui hotdip galvanis menghasilkan jaring kawat yang tahan terhadap karat,Produk dengan lapisan Galvanized akan memberikan proteksi terhadap karat paling baik, Diameter kawat semakin besar, kekuatan topang semakin baik,Lubang jaring semakin kecil kekuatan bentang semakin bagus,Fungsi :Insulasi Atap/Penahan Glasswool,Kandang Binatang,Kandang Burung,penguat dinding penahan,Rak, Partisi, Kandang Ternak, Pengurung, Dinding Tanaman merambat, Teralis, Pagar dllProduk asli IndonesiaAnti karat hingga diatas 1 tahun pada keadaan lingkungan yang normalSNI 07-1590-1989, Tersertifikasi TKDN (Tingkat Komponen Dalam Negeri)Proses produksi sesuai standar ISO Management Mutu 9001:2015
    atribut:
    • Wire Material: Galvanized
  11. DAYTON 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp5.299.900

    DAYTON 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • Duty cycle: Continuous
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
  12. MIDEA Air Cooler
    Mulai

    Rp1.199.900

    MIDEA Air Cooler
    Deskripsi:
    Midea Air Cooler 4.8 Liter AC100-18BAir cooler Midea memberikan pendinginan dan penyaringan udara seperti air conditioner, tanpa penggunaan daya yang tinggi dan bising. Merupakan kipas angin penyejuk ruangan yang unitnya kecil tapi anginnya cukup kencang, sehingga ruangan Anda akan terasa sejuk. Midea AC100-18B penyejuk udara dengan satu sentuhan untuk sistem penyegaran yang memberikan efek dingin seketika. Memiliki fungsi sebagai pelembab, memiliki osilasi sudut yang luas untuk menghasilkan penagkupan lingkup pendingin yang lebih besar, 3 kecepatan rendah, sedang dan tinggiKeunggulan :- Humidifier (Melembabkan udara denga fungsi pelembaban)- Air Purifier (Membantu menjadikan udara di rumah Anda lebih bersih untuk keluarga Anda)- 3 pilihan kecepatan kipas- Mudah dipindahkanPackaging Content :- 1x Air Cooler ; 1x Remote ; 1x user manual ; 1x Kartu Garansi
  13. MIDEA Water Dispenser YD Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp759.900

    MIDEA Water Dispenser YD Series
    Deskripsi:
    Dispenser air bottom loading dengan daya listrik rendah hingga 190 Watt yang sudah dilengkapi child lock sebagai pengaman untuk anak.
    atribut:
    • SNI License: Yes
    • SNI Number: 735/LSPr-058-IDN/003/12/2022
  14. Sharp Air Conditioner
    Mulai

    Rp3.499.900

    Sharp Air Conditioner
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  15. Sharp AC Split Turbo Cool Series
    Mulai

    Rp10.999.900

    Sharp AC Split Turbo Cool Series
    Deskripsi:
    R32 Freon TerbaruSharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak Ozon.Turbo Cooling FunctionMenghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman.X-Fan FunctionJika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara.Self DiagnosisKetika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.
    atribut:
    • Product Series: Turbo Cool Series
    • Color: White
    • Jetstream: No
    • Coanda: No
    • Turbo Cooling: Yes
    • Anti Rust Evaporator: No
    • Auto Swing Louver: 2-Way Auto Swing
    • Capacity (PK): 2.5
    • Cool (kW): 7.33
    • Cooling Capacity (BTU): 25000
    • Coverage Floor Area (m²): 31-50
    • Gas Side (inch): 5/8
    • Liquid Side (inch): 1/4
    • Low Power (W): No
    • Plasmacluster: No
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Refrigerant Volume: R32
    • Remote Control: Yes
    • Self Cleaning Function: Yes, X-Fan Function
  16. Panasonic AC Single Split Non-inverter
    Mulai

    Rp10.999.900

    Panasonic AC Single Split Non-inverter
    atribut:
    • Cooling Capacity (kW): 5.28
    • Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
    • Capacity (PK): 2
    • Cooling Capacity (BTU/hour): 18000
    • Dimensi P x L x T (mm): 1102x244x302
    • Moisture Remover (L/hour): 2.9
    • Power (W): 1660
    • SNI License: Yes
    • Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
    • Voltage (V): 220
    • power current (A): 7.7
  17. MIDEA LED Bulb
    Mulai

    Rp15.900

    MIDEA LED Bulb
    Deskripsi:
    - Dapat digunakan langsung, tidak perlu ada pemanasan- Hemat listrik hingga 90% dan hemat emisi CO2 hingga 80% seperti lampu pijar standar- Kebal terhadap benturan dan getaran, karena sudah menggunakan teknologi semikonduktor yang modern- Ramah lingkungan, karena bebas dari radiasi UV + Inframerah- Dapat 100% didaur ulang
  18. Cawang Air Conditioner (AC) Pro
    Mulai

    Rp5.199.900

    Cawang Air Conditioner (AC) Pro
    Deskripsi:
    Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.
    atribut:
    • Voltage (V): 220
    • Add Refrigerant Gas (g/m): 10
    • Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
    • Pipe Length (m): 20
Daftar Harga ac air Terbaru January 2026
CENTURY Air Compressor AC MotorRp10.999.900
MIDEA Air Conditioner Standard SeriesRp4.499.900
Daikin Compressor AC OutdoorRp2.899.900
Chemours RefrigerantRp2.499.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
LG Kompresor ACRp44.999.900
DART CONTROLS AC Motor Speed ControlRp999.900
Copeland Scroll KompresorRp5.599.900
MIDEA AC Split MSAF SeriesRp3.099.900
Panasonic Compressor R32Rp3.199.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)