York AC Split Duct (Pendingin Udara)

Sebelum PPN:
Rp79.999.900
Spesifikasi
Compressor TypeScroll
Cooling Capacity (Btu/h)75000 / 7.5HP
Indoor Coil Fin MaterialBuefin aluminium
Indoor Coil Tube MaterialCopper tube
Power Consumption (kW)8.89
Power Supply (V/Ph/Hz)380 to 415/3/50
RefrigerantR407C
Refrigerant Pipe Connection Size (inch)Suction / Liquid (1 1/8x5/8inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The York MAL 75 + YVL 75 is a 7.5 HP (Horsepower) or 75,000 BTU/hr (21.98 kW) Non-Inverter Split Duct Air Conditioner system, featuring an indoor unit (MAL 75) and an outdoor unit (YVL 75), designed for ducted air distribution, often using R407C or R410A refrigerant, requiring 3 Phase power, and built for efficient cooling in commercial or larger residential spaces with features like multiple fan speeds and self-diagnosis.
Feature
Indoor :
- Standard Horizontal Air Discharge
- Adjustable 3 Fan Speed (Direct Drive)
- Designed ESP 100 Pa
- Build in Filter Rack

Outdoor :
- Accumulator
- High Efficiency Scroll Compressor
- High & Low Pressure Protection
- Phase Reversal Protection
- Vertical Air Discharge
- Horizontal Air Discharge (Optional)
- Aluminium Fin
- Coating

Ulasan Produk

Tidak ada ulasan