Beli ac adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND AC Adapter
    Mulai

    Rp679.900

  2. Interface AC Adapter
    Mulai

    Rp2.999.900

    Interface AC Adapter
    Deskripsi:
    An AC adapter that can be used with SuperCD.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. dretec Optional AC Adapter for Proscale
    Mulai

    Rp329.900

    dretec Optional AC Adapter for Proscale
    Deskripsi:
    Optional AC adapter for professional scale
    atribut:
    • Suitable Model: GS-500GY GS-510GY
    • Power Input (V): AC100
  4. KERN Analytic Balance
    Mulai

    Rp38.999.900

    KERN Analytic Balance
    Deskripsi:
    - Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use- Dosage aid: High stability mode and other filter settings can be selected- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight- Automatic data output to the PC/printer each time the balance is steady- Identification number: 4 digits, printed on calibration protocol freely programmable- Protective working cover included with delivery
    atribut:
    • Material Housing: Cast aluminium, plastic
    • Material Draught Shield: Glass
    • Material Weighing Plate: Stainless Steel
    • Dimensions (WxDxH) (mm): 210x340x325
    • Weighing Capacity (max) (g): 220
    • Readability (mg): 0.1
    • Adjustment Options: Internal calibration (automatic), Adjusting with internal weight (manual)
    • Ambient Temperature (°C): 10-30
    • Dimensions Weighing Surface (mm): Ø91
    • Interfaces: RS-232 (optional)
    • Linearity (mg): ± 0.3
    • Reproducibility (mg): 0.2
    • Stabilization Time (s): 3
  5. Hioki AC Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

  6. King Jim AC Adapter
    Mulai

    Rp559.900

    King Jim AC Adapter
    atribut:
    • Material: PC.NORYL
    • Power Cord Length (m): 4
  7. Uni-Five Ac Adapter Uni Series
    Mulai

    Rp679.900

    Uni-Five Ac Adapter Uni Series
    Deskripsi:
    CE compatible model
    atribut:
    • Dimension A (mm): 5.5
    • Cable Length (m): 1.2
    • Dimension C (mm): 9.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Input Voltage (V): 100-240
  8. Taffware Power Adaptor LED Strip EU Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Taffware Power Adaptor LED Strip EU Plug
    Deskripsi:
    Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendah
    atribut:
    • Pins Size (mm): 5.5 x 2.5
  9. Phoenix Contact AC/DC Converters
    Mulai

    Rp2.099.900

    Phoenix Contact AC/DC Converters
    Deskripsi:
    The 0805010 Power Supply/Adapter with four plugs from Phoenix Contact is used for charging the 0805009 Li-ION rechargable battery (ordered separately) and powering the Thermofox thermal transfer hand-held label printer without batteries.
    atribut:
    • No. of Outputs: 1 Output
    • Power Supply Output Type: Adjustable, Fixed
    • Product Range: QUINT POWER Series
  10. PATLITE Universal AC Adapter
    Mulai

    Rp1.299.900

    PATLITE Universal AC Adapter
    atribut:
    • Rated Input: AC100V-240V 50/60Hz
    • Rated Output: DC24V 1A
    • Operating Ambient Temperature: 0°C to +40 °C
    • Storage Ambient Temperature: -10-70°C
    • Mounting Location: Indoor Only
  11. SELEC Digital Multifunction Meter
    Mulai

    Rp489.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  12. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp929.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  13. Schneider Electric EasyLogic PM2000 series Power & Energy meter
    Mulai

    Rp3.499.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  14. ABB Power Meter
    Mulai

    Rp1.499.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  15. GAE Digital Power Meter
    Mulai

    Rp1.699.900

    GAE Digital Power Meter
    Deskripsi:
    GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.
    atribut:
    • Current Transformer Ratio: 1-5000
    • Password Protection: Available
    • Input Overvoltage Category (V): 300 Cat II
    • Voltage Transformer Ratio: 1-5000
    • Input Measurement Range: 10mA-6A AC
    • Intermittent Overload for 1sec (A): 100
    • LCD/Display Refresh Period (s): 1
    • Measured Range L-L (Vrms): 2-500
    • Measured Range L-N (Vrms): 1-300
    • Measurement Surge Voltage (kV): 2
    • Measurement in Quadrants: 4
    • Min/Max/Demand Values: Available
    • Networks: TT, TN, IT
    • Power Consumption (V/A): < 0.2
  16. KYORITSU Power Meter
    Mulai

    Rp53.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
  17. Hioki Optical Power Meter
    Mulai

    Rp13.999.900

    Hioki Optical Power Meter
    Deskripsi:
    Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.
    atribut:
    • Measurement Items: Optical power (W, dBm)
    • Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
    • Interfaces: USB 1.1 (Output measurement value and remote control)
    • Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
    • Dimension (WxHxD): 85x160x35 mm
  18. MASTECH Three Phase Power Clamp Meter
    Mulai

    Rp11.999.900

    MASTECH Three Phase Power Clamp Meter
    Deskripsi:
    Mastech MS2203 Three Phase Power Clamp Meter ini adalah alat ukur profesional portabel dengan LCD dan lampu belakang yang mudah dibaca. Perlindungan kelebihan beban dan indikasi baterai rendah disediakan. Ini adalah alat multi-fungsi yang ideal dengan sejumlah aplikasi praktis untuk penggunaan profesional, bengkel, sekolah, hobi dan rumah.
    atribut:
    • Dimensions (mm): 300x103x51
Daftar Harga ac adapter Terbaru March 2026
AND AC AdapterRp679.900
Interface AC AdapterRp2.999.900
dretec Optional AC Adapter for ProscaleRp329.900
KERN Analytic BalanceRp38.999.900
Hioki AC AdapterRp919.900
King Jim AC AdapterRp559.900
Uni-Five Ac Adapter Uni SeriesRp679.900
Taffware Power Adaptor LED Strip EU PlugRp20.900
Phoenix Contact AC/DC ConvertersRp2.099.900
PATLITE Universal AC AdapterRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)