AS ONE LED Light Board

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (mm)372x262x26.5
Illuminance (Lux)About 4000
Illuminated Surface Size (mm)297x230
Power Consumption (W/A)9/0.17
Package Size (mm)430x300x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is light board with low-heat-generating LED.
Illumination surface can be tilted between 0 to 180°continuously.
Usable as flat light board without base.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait