Beli aa178 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Standard V-Belt Type-D (JIS Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt.atribut:
- Type: AA
- Size: Khusus
- BANDO Double V-Belt Hexagon (Size 100-199) AA TypeDeskripsi:BANDO Double V-belts were designed specially for reverse-bend serpentine drives.The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.Product Characteristics:- Temperature resistant from -30° to +90°C- Electrically conductive- Limited oil resistance- Highly fire resistant- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.Belt Construction:- Rubber impregnated special woven canvas- Strong polyester tension members- Chloroprene insulation rubber- Chloroprene compression rubberatribut:
- Type: AA
- Angle (°): 40
- Thickness (mm): 10.3
- Top Width (mm): 12.5
- BANDO Double V-Belt Hexagon (Size 45-99) AA Typeatribut:
- Angle (°): 40
- Thickness (mm): 10.3
- Top Width (mm): 12.5
- Type: AA
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- BANDO Double V-Belt Hexagon (Size 100-199) BB Type (Van Belt)Deskripsi:BANDO Double V-belts were designed specially for reverse-bend serpentine drives.The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.Product Characteristics:- Temperature resistant from -30ー to +90ーC- Electrically conductive- Limited oil resistance- Highly fire resistant- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.Belt Construction:- Rubber impregnated special woven canvas- Strong polyester tension members- Chloroprene insulation rubber- Chloroprene compression rubberatribut:
- Type: BB
- Belt Top Width (mm): 16.5
- Belt Thickness (mm): 13.5
- Angle (°): 40
- Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt.atribut:
- Type: B
- Size: Standard
- Length: 101 inch
- Mitsuboshi Standard V-Belt Type A (Standard)Deskripsi:Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Type: A
- Size: Standard
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- FYH Take Up Unit Bearing (Laher)atribut:
- Housing Number: T215
- Bearing Number: UK215
- Basic Load Cr (kN): 67.4, 15152 lbf
- Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
- Rating Cor (kN): 48.3, 10858 lbf
- Shaft Size (inch): 2 1/2
- AA Buku Tulis 50 lembar Boxy Maxy Campusatribut:
- Size: A5
- BANDO Double V (Hexagon) Belt CC Type (Van Belt)Deskripsi:BANDO Double V-belts were designed specially for reverse-bend serpentine drives.The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.Product Characteristics:- Temperature resistant from -30° to +90°C- Electrically conductive- Limited oil resistance- Highly fire resistant- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.Belt Construction:- Rubber impregnated special woven canvas- Strong polyester tension members- Chloroprene insulation rubber- Chloroprene compression rubberatribut:
- Type: CC
- Top Width (mm): 22
- Thickness (mm): 18
- Angle (degrees): 40
- SHAC Ballscrew ShaftDeskripsi:Ball Screw
- Mitsuboshi Standard V-Belt Red Type A (Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: A
- Size: Standard
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Deskripsi:It is also handled as a standard type V-belt and easy to obtain.atribut:
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Electric Resistance Value: 50 M omega or more
- Operating Temperature Range (°C): -40 to +70
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Belt Material: Rubber
- Mitsuboshi Classic V-Belt Red Non Standard Type A (17 to 200inch)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: A
- Size: Non Standard
- Width (mm): 12.5
- Height (mm): 9.0
- Angle (°): 40
- BANDO Double V-Belt Hexagon (Size 76-99) BB TypeDeskripsi:BANDO Double V-belts were designed specially for reverse-bend serpentine drives.The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.Product Characteristics:- Temperature resistant from -30ー to +90ーC- Electrically conductive- Limited oil resistance- Highly fire resistant- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.Belt Construction:- Rubber impregnated special woven canvas- Strong polyester tension members- Chloroprene insulation rubber- Chloroprene compression rubberatribut:
- Type: BB
- Belt Top Width (mm): 16.5
- Belt Thickness (mm): 13.5
- Angle (°): 40
Daftar Harga aa178 Terbaru March 2026
| Mitsuboshi Standard V-Belt Type-D (JIS Standard) (Van Belt) | Rp139.900 |
| BANDO Double V-Belt Hexagon (Size 100-199) AA Type | Rp159.900 |
| BANDO Double V-Belt Hexagon (Size 45-99) AA Type | Rp76.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| BANDO Double V-Belt Hexagon (Size 100-199) BB Type (Van Belt) | Rp229.900 |
| Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt) | Rp29.900 |
| Mitsuboshi Standard V-Belt Type A (Standard) | Rp53.900 |
| BANDO Belt Green Seal (Size 100-200) B Type (Van Belt) | Rp29.900 |
| FYH Take Up Unit Bearing (Laher) | Rp1.399.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%20(Van%20Belt)/P102125915-1.jpg)
%20AA%20Type/P102279498-1.jpg)
%20AA%20Type/m5P103766797-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
/ooP102038888-3.jpg)
%20BB%20Type%20(Van%20Belt)/12P103751038-1.jpg)
%20(Van%20Belt)/P102125793-1.jpg)
/lnP102125779-3.jpg)
%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
/P102052297-1.jpg)

%20Belt%20CC%20Type%20(Van%20Belt)/P102279513-1.jpg)
/8sP102821316-2.jpg)

%20(Van%20Belt)/P102125946-1.jpg)
/rmP102038994-3.jpg)
%20(Van%20Belt)/P102359749-1.jpg)
/P102125953-1.jpg)
%20BB%20Type/P102279504-1.jpg)