Beli Whiteness Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Landtek Whiteness Meter
    Mulai

    Rp12.999.900

    Landtek Whiteness Meter
    Deskripsi:
    Whiteness Meter terutama digunakan untuk secara langsung mengukur nilai keputihan benda atau bubuk dengan permukaan datar. Dapat digunakan secara luas dalam pengukuran keputihan pencetakan dan pencelupan tekstil, bahan bangunan kimia cat, produk plastik, kertas dan karton, semen putih, keramik, enamel, bedak, pati, tepung, garam, deterjen, kosmetik dan zat lainnya.
    atribut:
    • Range: 0-120
    • Resolution: 0.1
    • Illumination Condition: 45/0
    • Illuminant LED (nm): 457
    • Whiteness Formula Blue Light Whiteness: WB=R457
    • Measuring Aperture (mm): <15
    • Humidity (RH): <85
    • Operating Condition Temperature (°C): 0-40
    • Power Supply: 4×1.5V AAA UM-4 Battery Optional AC Power
    • Probe (mm): 44x55
    • Repeatability of Measurement: <0.1
    • Size Main Unit (mm): 156x67x28
    • Stability of Display: <0.5
    • Zero Drift: <0.1
  2. KENTA Split Whiteness Meter
    Mulai

    Rp53.999.900

    KENTA Split Whiteness Meter
    Deskripsi:
    Product Application:Whiteness meter is mainly used for direct measurement of surface smoothness of the object or powder whiteness value. It can be widely used in the measurement of whiteness of textile printing and dyeing, paint, chemical building materials, paperboard, plastic products, white cement, ceramics, enamel, talc, starch, flour, salt, detergent and cosmetics.Features:It consists of light source, optical system, detection system, data processing and display system, the instrument's whiteness formula for the blue light whiteness R457.Define the complete diffuse reflector in the visible spectrum within the diffuse reflectance ratio of 1 is the ideal surface of the whiteness value of 100, the spectral reflection factor of 0 on the black surface of the whiteness of 0. The use of high-quality imported components, good reliability. Reasonable, simple optical design, the use of modified filter system, can quantify the whitening value after fluorescent whitening. No warm-up after starting, simple calibration can be measured, easy to operate.Through rigorous testing, commissioning, the instrument complies with the JJG 512- 2002 Whiteness Meter Verification Regulation, which complies with GB3978, GB3979, GB7973, GB7974, ISO2470, GB8904. 2, QB1840, GB2913, GB13025. 2, GB1543, ISO2471, GB10339, GB5950, GB12911, GB2409 and other standards. Can store 254 sets of data.Using USB, RS-232C data line output and PC connection, for data collection.There is also Bluetooth Bluetooth data output to provide a choice.Working principle:The instrument is composed of light source, optical system, detection system, data processing and display system. The whiteness formula of this instrument is blue light whiteness R457. The whiteness value of the ideal surface with a diffuse reflectance ratio of 1 in the diffuse reflector is 100 and the whiteness of the black surface with the spectral reflection factor of 0 is zero. The instrument's light source uses 457nm long-life LED. The instrument receives the principle of photoelectric effect. By the photocell to receive the sample surface diffuse reflectance of the radiant energy value, the high-precision automatic zero-stability after amplification of the amplifier, the input to the calibration circuit for energy value calibration, and then by the digital display directly shows the sample whiteness value.
    atribut:
    • Test conditions: 45/0
    • Light Source: LED 457nm light source
    • Whiteness Formula: Blue Brightness WB = R457
    • Measuring Aperture (mm): ≤15
    • Indication Stability: ≤0.5
    • Measure repeatability: ≤0.1
    • Host Size (mm): 156x67x28
    • Humidity: <85% RH
    • Measuring Range: 0 to 120
    • Power Supply: 4 7 batteries (optional AC power supply)
    • Resolution: 0.1
    • Split Probe Size (mm): Φ 44x55
    • Temperature: 0 ~ 40ºC
    • Zero Drift: ≤ 0.1
  3. SNDWAY Lux Meter (Lux Meter)
    Mulai

    Rp869.900

    SNDWAY Lux Meter (Lux Meter)
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  4. TRUSCO Digital Lux Meter (Lux Meter)
    Mulai

    Rp2.499.900

    TRUSCO Digital Lux Meter (Lux Meter)
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  5. monotaro Lux Meter
    Mulai

    Rp689.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  6. Extech Light Meter (Lux Meter)
    Mulai

    Rp3.599.900

    Extech Light Meter (Lux Meter)
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  7. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  8. KRISBOW Lux Meter (Lux Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    KRISBOW Lux Meter (Lux Meter)
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  9. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  10. KRISBOW Light Meter LED (Lux Meter)
    Mulai

    Rp2.499.900

    KRISBOW Light Meter LED (Lux Meter)
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  11. Smart Sensor Lux Meter (Lux Meter)
    Mulai

    Rp649.900

    Smart Sensor Lux Meter (Lux Meter)
    atribut:
    • Measuring Range (Lux): 0-200000
  12. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  13. Landtek Water Activity Meter
    Mulai

    Rp14.999.900

    Landtek Water Activity Meter
    Deskripsi:
    The Water Activity, mainly reflects the amount of free water in the state of food balance, the stability of food and the possibility of microbial reproduction, and the chemical, enzyme and physical changes that can cause the change of food quality. It is often used to measure the dryness enduring ability of the microorganisms. By measuring the water activity of food and selecting reasonable packing and storage methods, the use of preservatives can be reduced and the shelf life of food, grain and fruits and vegetables can be judged.
  14. Benetech Lux Meter Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Benetech Lux Meter Data Logger
    Deskripsi:
    Benetech GM1030 Data Logger ini stabil dan dapat diandalkan untuk mengukur pencahayaan cahaya, juga dapat menguji suhu. Banyak digunakan di lampu, peternakan, industri industri dan mineral, rumah, laboratorium, kantor, sekolah, pertanian dalam ruangan, dll.
    atribut:
    • Refresh Rate: 2 times/second
    • Temperature Probe: NTC Thermistor
  15. Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp54.900

    Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A4
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
  16. Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A3
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
  17. Sinar Dunia Copy Paper F4 Folio 75gsm (Kertas HVS / Fotocopy)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp58.900

    Sinar Dunia Copy Paper F4 Folio 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Color: White
    • Paper Weight (gsm): 75
    • Size: Folio
    • Size (mm): 215x330
  18. Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp50.900

    Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Paper Type: Multi Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size: A4
    • Size (mm): 210x297
  19. Sinar Dunia Copy Paper A3 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    Sinar Dunia Copy Paper A3 70gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Color: White
    • Paper Weight (gsm): 70
    • Size: A3
    • Size (mm): 297x42
  20. Sinar Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Sinar Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Color: White
    • Paper Weight (gsm): 80
    • Size: A3
    • Size (mm): 297x420
Daftar Harga Whiteness Meter Terbaru November 2026
Landtek Whiteness MeterRp12.999.900
KENTA Split Whiteness MeterRp53.999.900
SNDWAY Lux Meter (Lux Meter)Rp869.900
TRUSCO Digital Lux Meter (Lux Meter)Rp2.499.900
monotaro Lux MeterRp689.900
Extech Light Meter (Lux Meter)Rp3.599.900
Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Rp1.499.900
KRISBOW Lux Meter (Lux Meter)Rp1.099.900
KYORITSU Lux MeterRp6.099.900
KRISBOW Light Meter LED (Lux Meter)Rp2.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)