Beli Welding Hose Selang Las di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  3. monotaro Industrial Fusing Welding LP Gas Hose (Selang Las)
    Mulai

    Rp499.900

    monotaro Industrial Fusing Welding LP Gas Hose (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Inner Diameter (phi mm): 9.5
    • Working Pressure (MPa): 2.0
    • Approximate Mass (g/m): 185
    • Hose Diameter (phi mm): 9.5
    • Outer Diameter d (mm): 16.3
  4. monotaro Twin Hose 8mm (Selang Las)
    Mulai

    Rp909.900

    monotaro Twin Hose 8mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 8.0. Acetylene hose: 9.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Outer Diameter d (mm): Oxygen hose: 15.5. Acetylene hose: 16.1
  5. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Mulai

    Rp7.599.900

    TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Deskripsi:
    Specification: Carriage return speed adjustment (non-step adjustment) 0.1-1.0 second. Purpose: TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Weight (g): 565
    • Degree of Shading: #9 to #13
    • Line of sight range (mm): 97x62
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  7. monotaro Twin Hose 5mm (Selang Las)
    Mulai

    Rp759.900

    monotaro Twin Hose 5mm (Selang Las)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): Oxygen hose: 2.0. Acetylene hose: 2.0
    • Inner Diameter (phi mm): Oxygen hose: 5.0. Acetylene hose: 5.0
    • Color: Oxygen hose: blue. Acetylene hose: red
    • Material (Surface/Back/Partition/Reinforcement): 2S
    • Approximate Mass (g/m): 215
    • Outer Diameter d (mm): Oxygen hose: 11.2. Acetylene hose: 11.2
  8. KOBELCO Welding Electrode LB-52U Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. Yamato OK Hose (Selang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato OK Hose (Selang Las)
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Hose Diameter (mm): ØFive
    • Proof Pressure (MPa): 1.5
    • Accessories: Hose installed (SA-1 / 2, PA-1-2), included (SR-1-2, PT-1-2)
    • Type: Cock type
    • Coupler Type: Koike
  10. Wipro Single Welding Hose (Selang Las)
    Mulai

    Rp1.399.900

    Wipro Single Welding Hose (Selang Las)
    atribut:
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20
    • Hose Length (m): 50
  11. Tanaka Oxygen Regulator Master 6 (Regulator Las)
    34%
    Mulai

    Rp3.099.900

    Tanaka Oxygen Regulator Master 6 (Regulator Las)
    Deskripsi:
    - (corporation) Japan Welding Society Certified Products-With a guard to protect the pressure gauge.-The pressure regulating handle is equipped with a pushing-in display function.-Q832C: JIS No.2 hose port-Q832E: JIS No.2 hose port, mounting spanner
    atribut:
    • Primary side working pressure: 2.2 to 15.0MPa
    • Secondary Side Working Pressure: 0.2 to 0.99MPa
    • Accessories: Q832C: JIS No.2 hose port, Q832E: JIS No.2 hose port, mounting spanner
  12. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  13. KRISBOW Welding Goggle (Kacamata Goggle Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  14. KOBELCO Welding Electrode LB-26 Series
    BARU
    Mulai

    Rp579.900

    KOBELCO Welding Electrode LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  15. Yamato OK Hose (Selang Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Yamato OK Hose (Selang Las)
    Deskripsi:
    For oxygen and acetylene gas
    atribut:
    • Mass (kg): 2.8
    • Hose Length (m): 10
    • Hose Diameter (mm): ØFive
    • Connection: For oxygen (right): SN-1 (M16x1.5), PN-1 (M16x1.5) Flammability (left): SN-2 (M16x1.5), PN-2 (M16x1.5)
    • Type: M16 1.5 bag nut type
    • Proof Pressure (MPa): 1.5
    • TRUSCO Number: 126-9127
  16. CNR Electrode Holder (Stang Las)
    3%
    Mulai

    Rp27.900

    CNR Electrode Holder (Stang Las)
    Deskripsi:
    CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
  17. Niigata Seiki (SK) Welding Gauge (Alat Ukur Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  18. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
Daftar Harga Welding Hose Selang Las Terbaru October 2026
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Las)Rp5.499.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
monotaro Industrial Fusing Welding LP Gas Hose (Selang Las)Rp499.900
monotaro Twin Hose 8mm (Selang Las)Rp909.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
TRUSCO TRUSCO Welding Helmet LCD (Helm Las)Rp7.599.900
monotaro Twin Hose 5mm (Selang Las)Rp759.900
KOBELCO Welding Electrode LB-52U SeriesRp349.900
TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)Rp12.999.900
Yamato OK Hose (Selang Las)Rp4.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)