Beli Waterpass Stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Classic Box-Beam Level (Waterpass)Deskripsi:Stanley classic box leveatribut:
- Vial Accuracy (mm/m): 0.5
- Size (cm): 40
- STANLEY Thrifty Levels (Waterpass)atribut:
- Size: 12/30cm
- STANLEY Die Cast Torpedo Level (Waterpass)atribut:
- Size: 9inch
- Sola Line Spirit Level (Waterpass Digital)Deskripsi:Waterpass Line Spirit LevelCHARACTERISTICS> Compact, lightweight, handy> Resistant against water, heat and cold> Break-resistant acrylic tube vials> Practical V-grooveAPPLICATIONS> Horizontal measurementatribut:
- Type: UZ 8
- Art No.: 1431020
- Dimension: 24 x 13 mm
- Material: ABS Plastic
- Measuring Surface: V-groove
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- KOD Aluminium Level (Waterpass)Deskripsi:-Professional aluminum I-beam level.-Robust with the edge cover.-Large easy-to-see vials.-Convenient for steel work with iron frame magnets measurement.-For horizontal/vertical, and 45° measurements.
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- Sola Spirit Level Torpedo (Waterpass)atribut:
- Material: ABS Plastic
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
Daftar Harga Waterpass Stanley Terbaru November 2026
| STANLEY Classic Box-Beam Level (Waterpass) | Rp199.900 |
| STANLEY Thrifty Levels (Waterpass) | Rp719.900 |
| STANLEY Die Cast Torpedo Level (Waterpass) | Rp139.900 |
| Sola Line Spirit Level (Waterpass Digital) | Rp41.900 |
| STANLEY Cutter Knife Utility Retractable (Pisau Cutter) | Rp63.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp2.699.900 |
| KRISBOW Spirit Level (Waterpass) | Rp109.900 |
| Sellery Spirit Level (Waterpass) | Rp80.900 |
| XANDER Aluminium Level (Waterpass) | Rp39.900 |
| KOD Aluminium Level (Waterpass) | Rp229.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ijP103687667-1.jpg)
/P102036662-1.jpg)
/P102036679-1.jpg)
/P102122150-1.jpg)
/P102036532-1.jpg)
/P102003480-1.jpg)
/efP104581519-5.jpg)
/rbP102119983-3.jpg)
/j9P103451693-8.jpg)
/P102711499-2.jpg)
/ofP104562879-3.jpg)
%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/P102251687-1.jpg)
/P102036686-1.jpg)
/P102122181-1.jpg)
/P102713503-1.jpg)
/P101000752-1.jpg)
/P103138620-1.jpg)
/i5P103958653-1.jpg)
/jdP103684697-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)