Beli Water Hardness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsubosan Hardness Tester (HRC40-HRC65)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- Cole Parmer Ise Electrode Water HardnessDeskripsi:These industrial sealed double-junction electrodes easily connect to the ion selective controller. Industrial electrodes will withstand the conditions of your in-line application. Electrodes measure 12 mm dia x 80 mm L with 10-ft cord.atribut:
- Electrode Type: Double junction
- Ion-Selective Electrode: Water hardness Ca/Mg
- Connector: Tinned ends
- MERCK Total Hardness Test in Fresh Wateratribut:
- Packaging: Plastic Box
- Quantity/Pack (test): 50
- HS Code: 3822 00 00
- Quality Level: MQ100
- Storage class: 10-13 Other liquids and solids
- Storage Temperature (°C): +15 to +25
- Cole Parmer Water Hardness (Ca2+/Mg+) Ise Double Junction Solutions KitDeskripsi:Choose the compatible solution kit to operate your Cole-Parmer ion-selective electrodes properly.atribut:
- Reference Electrolyte: 4 M KCl/1000 ppm as Ca 2
- Ion-Selective Electrode: Water hardness Ca/Mg
- Mitutoyo Hardness TesterDeskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- Landtek Hardness TesterDeskripsi:Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,atribut:
- Parameters: Tested Result/Mean Value/Max.Value
- Measurement Range (g/cm³): 0-1.2
- Accuracy (g/cm³): ≤±0.01
- Resolution (g/cm³): 0.01
- Battery Indicator: Low Battery Indicator
- Dimensions (mm): 162x65x28
- Power Supply: 2x1.5V AAA(UM-4)Battery
- Unit: g/cm3
- Insize Digital Hardness TesterDeskripsi:- Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power offatribut:
- Accuracy: ±6HL
- Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
- Range: 800HLD
- Power Supply: AAA Alkaline - 3pcs
- Dimensions (mm): 150x80x24
- Code: ISH-PHA
- Min. Radius of Curved Surface (mm): 11
- Minimum Thickness (mm): 5
- Minimum Thickness of Layers (mm): 0.8
- Minimum Weight (kg): 5
- Output: Wireless IR and USB
- Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
- Working Temperature (°C): 0-50 (32-122°F)
- Mitech Automatic Brinell Hardness TesterDeskripsi:Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- SNDWAY Leeb Hardness TesterDeskripsi:Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
- FUJI STAR (Sankyo-Rikagaku) Granite Water Dedicated Water Droppingatribut:
- Compatible Materials: Granite
- Tsubosan CBN Air File Wideatribut:
- Type: Grain Size #200
- Total Length (mm): 160
- Blade Length (mm): 60
- Handle Φ (mm): Φ6
- Mitech Digital Hardness TesterDeskripsi:Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.atribut:
- Range: (170-960)HLD
- Accuracy: D, ±6 HLD
- Type of Impact Device: Distance of center of the two indentations
- Type of Impact Device C (mm): Not Less than 2
- Type of Impact Device DL (mm): Not Less than 3
- Tsubosan CBN Air File Super Wideatribut:
- Type: Grain Size #200
- Total Length (mm): 160
- Blade Length (mm): 100
- Blade Width (mm): 16
- Handle Φ (mm): Φ6
- TECLOCK Hardness TesterDeskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- Mitech Rockwell Hardness TesterDeskripsi:Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
- Mitech Barcol Impressor Barcol Hardness Testeratribut:
- Test Range (HBa): 0-100
- Effective Range (HBa): 35-90 (equivalent to 25-150 HBW)
- Resolution (HBa): 0.5
- Indication Error (HBa): 2-52 ± 2, 84-88 ± 1
- Repeatability Error (HBa): 2-52 ± 2, 84-88 ± 1
- Sample Thickness Requirements (mm): >0.8
- Mitech Digital Rockwell Hardness TesterDeskripsi:Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.atribut:
- Power Voltage (V): 220
- Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
- Dimensions (mm): 700x250x600
- Display: LCD
- Conversion Scale: HV, HBW, HK
- Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
- Distance of Indenter to Outer Wall (mm): 150
- Duration Time (s): 2025-01-30 00:00:00
- Indication Error (HR): 0.01
- Yamawa Roll Tap for Medium Hardness Carbon Steels Z-PRO Series MHRZatribut:
- Machining Thread: Metric Thread Screw
Daftar Harga Water Hardness Terbaru March 2026
| Tsubosan Hardness Tester (HRC40-HRC65) | Rp1.899.900 |
| Cole Parmer Ise Electrode Water Hardness | Rp39.999.900 |
| MERCK Total Hardness Test in Fresh Water | Rp6.999.900 |
| Cole Parmer Water Hardness (Ca2+/Mg+) Ise Double Junction Solutions Kit | Rp16.999.900 |
| Mitutoyo Hardness Tester | Rp12.999.900 |
| Landtek Hardness Tester | Rp6.199.900 |
| Insize Digital Hardness Tester | Rp31.999.900 |
| Mitech Automatic Brinell Hardness Tester | Rp819.999.900 |
| Yuasa Water Accu (Air Aki) | Rp9.900 |
| SNDWAY Leeb Hardness Tester | Rp2.899.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/P102015308-1.jpg)


%20Ise%20Double%20Junction%20Solutions%20Kit/7wP106292284-1.jpg)




/3vP103522139-3.jpg)

%20Granite%20Water%20Dedicated%20Water%20Dropping/P102928451-1.jpg)