Beli Viscotester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RION Viscotester CupDeskripsi:Cup. No. 3 Viscotester Rionatribut:
- Dimensions (mm): 52.6x75
- Rotor Speed (rpm): 62.5
- Measurement Range (dPas.s): 0.3 to 13
- Measurement Accuracy (%): ±10 (±1 digit of indicated value)
- Repeatability (%): ±5
- Power Supply: IEC LR6 (size AA) alkaline batteries. nickel-hydride rechargeable batteries. AC adapter VA-05J)
- RION Viscotester RotorDeskripsi:Rotor 1 Viscotester Rionatribut:
- Rotor Speed (rpm): 62.5
- Measurement Accuracy (%): ±10 (±1 digit of indicated value)
- Repeatability (%): ±5
- Power Supply: IEC LR6 (size AA) alkaline batteries. nickel-hydride rechargeable batteries. AC adapter VA-05J)
- RION Viscometer Digital (Viscotester)Deskripsi:The VT-06 is designed for quality control applications in the manufacturing process of industrial products such as petrochemicals, paint, and adhesives, as well as foodstuffs. Viscosity measurements covering a wide range are possible, such as gear oil used in construction machinery. Measurement is performed by simply submerging a rotor in the fluid. The resistance to rotor movement caused by the viscosity (torque) is measured to obtain direct readings.atribut:
- Measurement Accuracy: ±10% ±1 digit of indicated value
- Rotor Speed (rpm): 62.5
- Dimensions (mm): 175x77x40
- Measurement Range, No.1 Rotor (dPa·s): 3 to 150 (with JIS 300ml beaker)
- Measurement Range, No.2 Rotor (dPa·s): 100 to 4000 (with JIS 300ml beaker)
- Measurement Range, No.3 Rotor (dPa·s): 0.3 to 13 (with No. 3 cup)
- Power Supply: Alkaline batteries LR6, Ni-MH rechargeable batteries, or AC adapter VA-05J
- RION Viscotester / Viscometer Digital With Stand Made In LocalDeskripsi:Uni-Cylinder Rotational Viscometer model VT-06, designed for quality control application in the manufacturing process of industrial products such as petrochemicals, paint, and adhesives, as well as foodstuffs. Covering a wide range are possible, such as gear oil used in construction machinery. Compact and light weight makes easily to be operated with one hand. Can be operated by Alkaline batteries, Nickel-hydride rechargeable batteries, or AC adapter. Direct readings in decipascal-seconds. Measurement ranges 0.3 to 4000 dPa.s. Measurement accuracy ± 10% of indicated value. Reproducibility ± 5%. Rotor speed 62.5 rpm. include stand local madeatribut:
- Dimensions (mm): 175x77x40
- Rotor Speed (rpm): 62.5
- monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar)atribut:
- Material: Stainless Steel
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- GENERAL TOOLS Digital Pocket ThermometerDeskripsi:These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.atribut:
- UNSPSC: 41112213
- Application: Food Production; HVAC/R; Industrial Thermometer; Laboratory; Scientific
- Auto Power OFF: Yes
- Backlit: No
- Body Style: Pen
- Brand: GENERAL
- Data Hold: No
- Digit Height (inch): 0.375
- Digital Display: 3/8 in H x 3/4 in W Display with 4-Digit LCD - 3/8 in Digit Height
- Display Height (inch): 0.375
- Display Position: Side
- Display Size HxW (inch): 3/8x3/4
- Display Type: LCD
- Display Width (inch): 0.75
- Folding Stem: No
- Food Safe: Yes
- Graduation accuracy (mm): ±1 (-20 to 120); ±2 (Otherwise)
- Includes NIST-Traceable Certificate: No
- Maximum Temperature (°C): 150
- Maximum Temperature (°F): 302
- Measurement Accuracy (kPa): ±1.8 ( -4 to 248); ±3.6 (Otherwise)
- Minimum Temperature (°C): -50
- Minimum Temperature (°F): -58
- NSF Rated: No
- Number of Digits: 4
- Pocket Thermometer Style: Side Reading Pen Style
- Quick Reading: Yes
- Reduced Tip: Yes
- Resolution (°C): 0.1
- Resolution (°F): 0.1
- Scale Type: Digital
- Stem Length (inch): 8.38
- Temperature Range (°C): -50 to 150
- Temperature Range (°F): -58 to 302
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- Waterproof: No
- RION Viscosity Tester Accessoriesatribut:
- AS ONE Part Number: 1-503-08
- Specification: Phi. 24 x 53 x 166mm
- Ika Laboratories Digital ViscometerDeskripsi:ROTAVISC lo-vi Complete The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand. Scope of deliveryROTAVISC lo-vi CompleteROTASTANDSP set-1PT 100.8Guard rail USB Cable - USB A to Micro-B, 2 matribut:
- Permissible Ambient Temperature (°C): 5-40
- Telescope Stand Stroke (mm): 200
- Voltage (V): 100 - 240
- Stroke (mm): Max. 200
- Working Temperature (°C): -400
- Basic Container Volume (ml): 600
- Current Consumption (mA): 1000
- Diameter (mm): 16
- Dimensions (WxHxD) (mm): 351x629x372
- Frequency (Hz): 50/60
- Input Power (W): 24
- Pemitted Density (kg/dm3): 9999
- Permissible Relative Humidity: 0.8
- Plug-In Coupling (Ømm): 12
- Setting Accuracy Speed (rpm): 0.01 ±
- Speed Range (rpm): 0.01 - 200
- Support Rod Diameter (mm): 16 (with Integrated Fastening on Stand)
- Time Setting Range (minute): 0.017 - 6000
- Viscosity Measuring Range (mPas): 6000000
- Weight (kg): 7.1
- BASF Masterflow GroutingDeskripsi:Masterflow 810 is a ready to use, non-shrink, natural aggregate cementitious grout for use in general civil engineering works. Masterflow 810 provides extended working life and high early and ultimate strengths.atribut:
- Color: Cement Grey
- Packaging: Bag
- Supply Form: Powder
- Water Addition (%): Flowable 18, Trweable 12.8-13.6
- Density wet (kg/L): Flowable 2.18, Trweable 2.26
- Flow Through (cm): Flowable 35-55
- Compressive Strength (N/mm²): 1 day Flowable 25 Trowelable 45, 3 day Flowable 50, Trowelable 60, 7 day Flowable 55, Trowelable 65, 28 day Flowable 65, Trowelable 80
- Estimated Setting Time (hour): Initial 5:30, Final 6:30
- ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)atribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- KRISBOW Viscosity Cup IndustrialDeskripsi:Viscosity Cup Professionalatribut:
- Application: Painting
- Volume (cc): 36
- Hole Inside diameter (ID) (mm): 3.81 ± 0.05
- Ideal Testing range ( Mpa.s) (sec): 10-60
- Dimensions (LxWxH) (cm): 26x7x5
- RION Visco Testeratribut:
- Material: Stainless steel (SUS304)
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 3 years under normal use
- Range (mm): 0-450
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-45DC
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- RION Pocket Size Vibration MeterDeskripsi:Pocket-size vibration meter with integrated accelerometer, Designed for quick and easy use in the field. Suitable for preventive maintenance of industrial equipment, on-site quality control, product development, etc.atribut:
- Dimensions (mm): 178x64x27
- Applicable Standards: Chinese RoHS, CE marking
- Type: Piezoelectric accelerometer (shear type)
- Measurement Range: Acceleration 0.1 to 199.9 m/s2 EQ PEAK (RMS x √2) Velocity 0.1 to 199.9 mm/s RMS Displacement 0.001 to 1.999 mm EQ P-P (RMS x 2√2)
- Measurement Accuracy (80 Hz): Between -10 ºC and +50 ºC, Outside of temperature range at left
- Vibration Frequency Range: Acceleration 10 Hz to 1 kHz (LO) 1 kHz to 15 kHz (HI). Velocity 10 Hz to 1 kHz. Displacement 10 Hz to 1 kHz
- Load Impedance (kΩ): Approx. 10 or higher
- AC Output (V): Approx. ±2 PEAK
- Power Supply: IEC R6 (size AA) batteries (alkaline / manganese or nickel-hydride rechargeable batteries) x 2
- Current Consumption (mA): Approx. 35
- Battery Life: About 50 h continuous use (at 25 ºC, with alkaline batteries)
- Dimensions (HxWxD) (mm): 178x64x27
- Supplied Accessories: IEC R6 (size AA) alkaline batteries x 2, silicone rubber case x 1,Attachment S x 1
- Output Impedance (ohm): Approx. 170
- RION Sound Level MeterDeskripsi:Ultra compact and lightweight; fits into a pocket. Class 2, Wide linearity range; from 30 to 130 dB without range switching. Quick start up and easy operation to measure Lp, Leq, Lmax, LE and LCpeak. Frequency range: from 20 Hz to 8 kHz, Frequency weighting: A and C
- ROTOR Pump Submersible 3 Phase (Pompa Celup)Deskripsi:PUMP ROTOR QXN SUBMERSIBLE PUMPHydraulic part under the motor and motor cooled by the pumped water for safe operation also with the pump only partially immersed.Double shaft seal with interposed oil chamber.atribut:
- Power Supply: three phase, 380V±10%, 50Hz 380V±10%, 60Hz
- Water Temperature (°C): Up to 40
- pH Range: 6.5-8.5
Daftar Harga Viscotester Terbaru October 2026
| RION Viscotester Cup | Rp4.999.900 |
| RION Viscotester Rotor | Rp9.799.900 |
| RION Viscometer Digital (Viscotester) | Rp39.999.900 |
| RION Viscotester / Viscometer Digital With Stand Made In Local | Rp51.999.900 |
| monotaro.id Countersunk L Head Tapping Screw JFL SS304 Pack Kecil (Sekrup Kepala Datar) | Rp12.900 |
| AND Tuning Fork Vibro Viscometer | Rp8.899.900 |
| GENERAL TOOLS Digital Pocket Thermometer | Rp549.900 |
| AS ONE Touch panel Type Viscometer | Rp24.999.900 |
| RION Viscosity Tester Accessories | Rp2.299.900 |
| AS ONE Ostwald Viscometer | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/65P111974221-1.jpg)

/3fP107824123-1.jpg)






%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/BASF%20Masterflow%20Grouting/k8P105308728-1.jpg)
/P102037829-1.jpg)



/5pP106107205-3.jpg)


/11P107877037-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)