RION Viscotester Rotor

Sebelum PPN:
Rp9.799.900 - Rp10.999.900
Spesifikasi
Rotor Speed (rpm)62.5
Measurement Accuracy (%)±10 (±1 digit of indicated value)
Repeatability (%)±5
Power SupplyIEC LR6 (size AA) alkaline batteries. nickel-hydride rechargeable batteries. AC adapter VA-05J)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotor 1 Viscotester Rion
Feature
The VT-06 is designed for quality control applications in the manufacturing process of industrial products such as petrochemicals, paint and adhesives, as well as foodstuffs. Viscosity measurements covering a wide range are possible, such as gear oil used in construction machinery. Measurement is performed by simply submerging a rotor in the fluid. The resistance to rotor movement caused by the viscosity (torque) is measured to obtain direct readings.
- Compact and light weight make the unit easily portable and allow operation with one hand.
- Can be powered by alkaline batteries, nickel-hydride rechangeable batteries, or AC adapter.
- Direct indication of viscosity in decipascal-seconds (SI units)
- Dedicated stand for measurement availbale as option.

Ulasan Produk

Tidak ada ulasan