Beli Victaulic Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sung-IL Machinery Radial Beam Type Flexible Coupling
    74%
    Mulai

    Rp67.000

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • End-play (mm): ± 0.4
    • Item Type: SRB-SERIES
  2. Sung-IL Machinery Oldham Type Flexible Coupling
    74%
    Mulai

    Rp119.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  3. Sung-IL Machinery Jaw Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Jaw Type Flexible Coupling
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.
    atribut:
    • Angular (°): 1
    • End-play (mm): -0.4 to +1.0
  4. Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Mulai

    Rp259.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
  5. Sung-IL Machinery Jaw Type Flexible Coupling SJCA Series
    Mulai

    Rp359.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJCA Series
    Deskripsi:
    - The Moment of Inertia and Mass values are based on products with max. Inner diameter- Please modify rated/max. torque value with temperature correction factor when it's higher than 30°C.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with).
  6. Sung-IL Machinery Oldham Type Flexible Coupling
    Mulai

    Rp229.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification. - SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment. - It has a simple structure for easier self-maintenance. - It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment. - Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances. - If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves. - Please indicate additional mark (TH) next to the part no. Please refer to “HOW TO ORDER” for more details. - Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series. - The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal (POM).
  7. Voss Klem Selang T Bolt
    72%
    Mulai

    Rp74.000

    Voss Klem Selang T Bolt
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  8. Kenko Pulpen Cetek
    Rating:
    100% of 100
    (10)
    Mulai

    Rp13.000

  9. PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)
    Rating:
    94% of 100
    (13)
    Mulai

    Rp17.000

    PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
  10. Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Mulai

    Rp109.900

    Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    Mulai

    Rp3.000

    RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  12. CRC Rust Converter
    Mulai

    Rp709.900

    CRC Rust Converter
    Deskripsi:
    RUST CONVERTERDESCRIPTION:A unique fast drying milky white vinyl/acrylic coating that is applied to any rusted metal surface in order to stop rust in its tracks. It neutralizes rust and converts it to a tough, black primer in one easy step.APPLICATIONS:Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc…
  13. APC Back UPS Pro BR 6 Outlets
    Mulai

    Rp3.699.900

    APC Back UPS Pro BR 6 Outlets
    Deskripsi:
    High Performance Computer and Electronics UPS for Premium Power Protection Includes: USB cable, User Manual
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • LCD Status Display: Provides key UPS status at a glance. Multiple status indicators with load and battery bar graphs.
    • Topology: Line Interactive
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
    • Interface Port (s): USB
    • Maximum Depth (mm): 310
    • Maximum Height (mm): 190
    • Maximum Width (mm): 91
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 %
    • Operating Temperature (°C): 0 to 40
    • Transfer Time (ms): 10 (typical) : 12 (maximum)
    • Typical Recharge Time (hour): 12
    • Waveform type: Stepped approximation to a sinewave
  14. Chitose Kursi Resto Ribbon
    Mulai

    Rp249.900

    Chitose Kursi Resto Ribbon
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Frame Color: Yellow, Black, Grey, Silver
    • Material: Plastic (Seat)
    • Dimensions: 435x435x462mm
    • Frame Finishing: Powder Coating
Daftar Harga Victaulic Coupling Terbaru November 2025
Victaulic Quick Flexible CouplingRp239.900
Victaulic Mechanical Tee 920 Male (GROOVE) (Clamp/Klem)Rp1.099.900
Victaulic Mechanical Tee Outlet-T (Clamp/Klem)Rp719.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp67.000
Victaulic Mechanical Tee Cross 920 Male (GROOVE) (Clamp/Klem)Rp1.399.900
Victaulic Mechanical Tee 920N Female (BSPT) (Clamp/Klem)Rp399.900
Sung-IL Machinery Oldham Type Flexible CouplingRp119.900
Victaulic Mechanical Tee Cross 920N Female (BSPT) (Clamp/Klem)Rp779.900
Sung-IL Machinery Jaw Type Flexible CouplingRp249.900
Sung-IL Machinery Jaw Type Flexible Coupling SJC SeriesRp259.900

Data diperbarui pada 03/11/2025 (Harga belum termasuk PPN)