Beli Vacuum Cleaner Upright di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

  2. IPC Upright Vacuum Cleaner
    Mulai

    Rp15.999.900

    IPC Upright Vacuum Cleaner
    atribut:
    • Vacuum Type: Upright Dry
    • Working Width (mm): 350
    • Suction Power (mmH2O): 2500
    • Noise Level (dB): 66
    • Power Supply (V-Hz): 220/240-50
    • Dimensions (LxWxH) (mm): 37x27x120
    • Air Flow (m³/hour): 200
    • Maximum Power (W): 1000
    • Tank Capacity (L) : 6.5
  3. KARCHER Professional Upright Dry Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp11.999.900

    KARCHER Professional Upright Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Whether it is retail trade, in the hotel and gastronomy sector, offices, public buildings or showrooms: Everywhere where large carpeted areas must be cleaned quickly and efficiently, you are well-positioned with our upright brush-type vacuum cleaner CV 38/2 Adv with extra-large working width. Its low weight and the ergonomic handle ensure comfortable handling and long, fatigue-free working times. Accessories integrated directly on the machine extend the possible applications with the fast and efficient cleaning of edges or narrow alcoves, whereas an optical brush adjustment aid allows precise adjustment of the brush to the height of the carpet fibre. A patented removal system makes possible almost dust-free replacement of the extremely tear-resistant fleece filter bags. Other time-saving equipment features, such as the tool-free brush replacement or the quick-change system for the high-flex power cable of the CV 38/2 Adv that can be used during servicing without any prior knowledge, round off the clever machine concept. Equipment - Crevice nozzle - Upholstery nozzle - Detachable suction tube - Stretchable suction hose - Filter bag, fleece - Filter status indicator - Handle - Height-adjustable handle - Roller brush, standard, 1 piece(s)
    atribut:
    • Part Number: 1.033-336.0
    • Air Flow Rate (L/s): 40
    • Container Capacity (L): 5.5
    • Maximum Rated Input Power (W): 850
    • Cable Length (m): 12
    • Brush Motor Power (W): 150
    • Working Width (mm): 38
    • Vacuum (mbar/kPa): 200/20
    • Turbine Power (W): 850
    • Dimensions (mm): 370x390x1215
  4. KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless
    BARU
    Mulai

    Rp4.599.900

    KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless
    Deskripsi:
    The VC 4s Cordless 2-in-1 vacuum cleaner impresses with its clever design. With its slimline and therefore lightweight cordless design, it can be used anywhere and is incredibly versatile. Thanks to its switch and double-handle design, this classic upright vacuum cleaner turns into a practical handheld vacuum cleaner in a matter of seconds. Its brushless high-speed motor, the multi-cyclone cleaning system with HEPA 12 filter for constant suction power of 15,000 Pa, and the large motorised floor nozzle ensure extraordinary cleaning results - in Eco mode for up to 60 minutes – more than enough to clean practically any household. After the cleaning, it's still child's play, because it's just as easy to empty the VC 4s Cordless as it is to recharge in the self-standing storage station, which eliminates the need to mount the charging station on a wall. The scope of delivery also includes an upholstery and a crevice nozzle.
    atribut:
    • Battery Type: Lithium-ion battery
    • Battery Voltage (V): 18
  5. Makita Vacuum Cleaner Cordless
    Mulai

    Rp9.599.900

    Makita Vacuum Cleaner Cordless
    Deskripsi:
    Makita Vacuum Cleaner Cordless (DCL281FZW)merupakan Vacuum Cleaner (Stick) yang dapat membersihkan debu hingga ke sela-sela furniture. Makita Vacuum Cleaner memiliki desain compact, ergonomis dan ringan, sehingga mempermudah user dalam proses pembersihan. Dilengkapi juga dengan Lithium ion Battery dan teknologi Brushless (tidak memakai carbon brush lagi) sehingga lebih minim biaya perawatan (maintenance). MAKITA Stick Vacuum Cleaner (Cordless) - DCL 281 FZW (Include 1 Battery BL1850B & 1 Charger DC18RC )
    atribut:
    • Tank capacity (mL): (dust bag): 750
    • Max. Vacuum Suction (kPa): 8.2
    • Voltage (V): 18
    • Battery Type: Battery Charger 18V; 5.0Ah (Fast charging)
    • Maximum Air Volume (m³/minute): 1.5
    • Run Time (minute): 30
  6. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  7. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp999.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  8. Makita Cordless Backpack Vacuum Cleaner
    Mulai

    Rp6.599.900

    Makita Cordless Backpack Vacuum Cleaner
    atribut:
    • Voltage (V): 18
  9. KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp3.999.900

    KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The exceptional VC 5 by K?rcher proves that a vacuum cleaner does not have to be large to be powerful. Despite its small size, the compact vacuum cleaner dazzles with its unique cleaning performance that effortlessly puts it on a par with large canister devices. Thanks to its patented triple-telescopic system, the device can be reduced to half its size. Simply press a button and push together ? the vacuum cleaner is one of the most compact in the world and can be stored in even the smallest household. The strong performance of the VC 5 is thanks to its switchable K?rcher dry floor nozzle with flexible joint. The nozzle was developed specially for this device and has low power consumption, using its particularly compact design and special air channel to produce maximum power. Furthermore, the energy label confirms the optimum cleaning results of the VC 5 on all hard floors and carpets. Afurther highlight is the bagless filter system with integrated filter cleaning, which saves on expensive replacement filter bags. The filter box can be removed easily, ensuring rapid filter emptying. The VC 5 is a little powerhouse with extremely high performance.
  10. Dyson Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp6.499.900

    Dyson Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Use on Floor (hardwood, tile, vinyl, or laminate)
  11. KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp9.199.900

    KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.
    atribut:
    • Air Flow Rate (L/s): 53
    • Cable Length (m): 15
    • Turbine Power (W): 800
    • Vacuum (mbar/kPa): 240/24
    • Voltage (V): 220-240
    • Part Number: 1.394.200.0
    • Container Capacity (L): 5
    • Dimensions (mm): 400x320x540
    • Frequency (Hz): 50-60
    • Maximum Rated Input Power (W): Max. 800
    • Sound Pressure Level (dBA): 62
    • Standard Nominal Width: ID/35
  12. MILWAUKEE Fuel Backpack Vacuum Cleaner
    Mulai

    Rp9.999.900

    MILWAUKEE Fuel Backpack Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1557
    • Capacity Liquids (L): 3.8
    • Hose Length (cm): 270
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 189
  13. KARCHER Professional Carpet Vacuum Cleaners
    Mulai

    Rp87.999.900

    KARCHER Professional Carpet Vacuum Cleaners
    Deskripsi:
    KARCHER Carpet Vacuum Cleaners has expanded its vacuum cleaner product line significantly this year. Three new vacuum cleaners are now available in addition to the tried-and-tested VC 6 canister vacuum and the DS 5.800 Waterfilter for allergy sufferers. It doesn`t matter whether you have a large or small living or storage space, are single or a family, or want a vacuum cleaner that comes with or without a filter bag - at Kärcher, you can find the vacuum cleaner that meets your needs perfectly and will ensure an atmosphere of wellness.
    atribut:
    • Part Number: 1.012.585.0
    • Area Flow Rate (L/s): 2 x 52
    • Vacum (mbar/kpa): 143/14.3
    • Operating Noise Level (dB (A)): 73
    • Air Flow Rate (L/s): 2x52
    • Brush Motor Power (W): 400
    • Cable Length (m): 20
    • Container Capacity (L): 35
    • Dimensions (mm): 1120x770x1270
    • Frequency (Hz): 50-60
    • Maximum Power (W): 1650
    • Maximum Rated Input Power (W): 1650
    • Sound Pressure Level (dBA): 73
    • Turbine Power (W): 650
    • Vacuum (mbar/kPa): 143/14.3
    • Voltage (V): 220-240
    • Working Width (mm): 660
  14. NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)
    Mulai

    Rp18.999.900

    NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)
    Deskripsi:
    There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.
    atribut:
    • Rated Power (W): 1300
    • Dimensions (mm): 380x260x570
    • Cable Lengt (m): 15
    • Vacuum at Nozzle (kPa): 24
    • Air Flow (L/s): 41
    • Dust Bag Capacity (L): 5
    • Frequency (Hz): 50-60
    • Main Filter Area (cm²): 1400
    • Sound Pressure Level (dBA): 59
    • Suction Motor Power (W): 255
    • Suction Power End of Tube (W): 240
    • Voltage (V): 240
  15. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  16. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
Daftar Harga Vacuum Cleaner Upright Terbaru November 2026
KRISBOW Vacuum Cleaner Kering (Penyedot Debu)Rp559.900
IPC Upright Vacuum CleanerRp15.999.900
FIORENTINI Upright Vacuum CleanerRp19.999.900
KARCHER Professional Upright Dry Vacuum Cleaners (Penyedot Debu)Rp11.999.900
KARCHER HOME & GARDEN Handheld Vacuum Cleaner CordlessRp4.599.900
Makita Vacuum Cleaner CordlessRp9.599.900
KRISBOW Vacuum Cleaner Kering (Penyedot Debu)Rp899.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp999.900
Makita Cordless Backpack Vacuum CleanerRp6.599.900
KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu)Rp3.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)