Spesifikasi
| Part Number | 1.033-336.0 |
|---|---|
| Air Flow Rate (L/s) | 40 |
| Container Capacity (L) | 5.5 |
| Maximum Rated Input Power (W) | 850 |
| Cable Length (m) | 12 |
| Brush Motor Power (W) | 150 |
| Working Width (mm) | 38 |
| Vacuum (mbar/kPa) | 200/20 |
| Turbine Power (W) | 850 |
| Dimensions (mm) | 370x390x1215 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Whether it is retail trade, in the hotel and gastronomy sector, offices, public buildings or showrooms: Everywhere where large carpeted areas must be cleaned quickly and efficiently, you are well-positioned with our upright brush-type vacuum cleaner CV 38/2 Adv with extra-large working width. Its low weight and the ergonomic handle ensure comfortable handling and long, fatigue-free working times. Accessories integrated directly on the machine extend the possible applications with the fast and efficient cleaning of edges or narrow alcoves, whereas an optical brush adjustment aid allows precise adjustment of the brush to the height of the carpet fibre. A patented removal system makes possible almost dust-free replacement of the extremely tear-resistant fleece filter bags. Other time-saving equipment features, such as the tool-free brush replacement or the quick-change system for the high-flex power cable of the CV 38/2 Adv that can be used during servicing without any prior knowledge, round off the clever machine concept. Equipment - Crevice nozzle - Upholstery nozzle - Detachable suction tube - Stretchable suction hose - Filter bag, fleece - Filter status indicator - Handle - Height-adjustable handle - Roller brush, standard, 1 piece(s)
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan).Feature
Indicator light The indicator light shows when the roller brush needs to be adjusted to achieve optimum cleaning results.Upright brush-type vacuum cleaner CV 38/2 Adv: Quick-change system for power cable Quick-change system for power cable Time- and cost-saving replacement of power cable without any prior knowledge.Upright brush-type vacuum cleaner CV 38/2 Adv: Flexible cleaning option Flexible cleaning option The stretchable suction hose can be removed easily, meaning that blockages can be removed quickly and effortlessly. Brush replacement without tools Rapid change of roller brush without the need for any tools.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6mP103766238-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
