Beli Ukuran Pipa Ac 5 Pk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  2. BANDO Rib Ace Belt Type 5PK
    58%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp35.900

    BANDO Rib Ace Belt Type 5PK
    Deskripsi:
    Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Number of Ribs: 5
    • Center Distance (mm): 3.56
    • Angle (°): 40
    • Thickness (mm): 4.8
  3. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  4. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    5%
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  5. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  6. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  7. RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  8. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    Mulai

    Rp6.599.900

    Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00237.01
  10. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  11. Sharp Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp3.499.900

    Sharp Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    -R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.
    atribut:
    • Refrigerant: R32
    • Voltage (V): 220-240
  12. Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Mulai

    Rp90.900

    Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
    • Length (m): ±2
  13. Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  14. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. SanACE AC Fan (Kipas Pendingin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    SanACE AC Fan (Kipas Pendingin)
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  16. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  17. Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)
    atribut:
    • Color: White
    • Refrigrant Type: R32
    • SNI License: Yes
    • SNI Number: PCS 01574.01
  18. Sanken Air Conditioner Split (AC / Pendingin Udara)
    Mulai

    Rp6.999.900

    Sanken Air Conditioner Split (AC / Pendingin Udara)
    Deskripsi:
    Sanken ESA-18D/L Air Conditioner with Vitamin C & Germicidal Filter [2 PK]Sanken ESA-18D/L merupakan ac dengan Large Blue Fin Evaporator yang mampu meningkatkan pertukaran kalori bear sehingga lebih cepat mendinginkan ruangan dengan alami dan lebih hemat listrik. Air conditioner ini memiliki diameter Cross Flow Fan lebih lebar mampu mengalirkan udara dingin lebih banyak dan tidak berisik. Selain itu, Germicidal Filter yang mampu secara bersamaan menyaring debu dan bakteri menciptakan ruangan lebih bersih dan sehat. AC Sanken ESA-18D/L meraih 2 bintang dengan indek 9,65 untuk kategori produk hemat energi sesuai ketentuan pemerintah, menjadikan ESA-18D/L sebagai produk pendingin ruangan ramah lingkungan. Semakin tinggi bintang, semakin hemat energi.
    atribut:
    • Panel Assy: White
    • Cabinet Assy: White
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Refrigerant Type: R410A
Daftar Harga Ukuran Pipa Ac 5 Pk Terbaru November 2026
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp25.900
BANDO Rib Ace Belt Type 5PKRp35.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Rp20.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)Rp6.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)Rp6.599.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)