Beli Tube Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp419.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  2. Kennedy Anti-Freeze Tester
    Mulai

    Rp129.900

    Kennedy Anti-Freeze Tester
    Deskripsi:
    Suitable for use with Ethylene Glycol or Methanol type anti-freeze. Shows lowest temperature at which the cooling system is protected against freezing. Tough glass tube construction with an easy to read scale. For use on hot or cold engines.
    atribut:
    • Product Number: JHC842BC
    • Includes: Easy read scale
    • Weight Each: 140g
    • Additional Features: For use on hot or cold engines
    • Part Number: KEN5031100K
  3. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  4. Vessel Voltage Tester Screwdriver Set
    Mulai

    Rp229.900

    Vessel Voltage Tester Screwdriver Set
    Deskripsi:
    The handle is easy to replace with a chuck.Since it has a built-in neon tube, you can test the electrical continuity.* Be sure to check the lighting before use.Be careful of short circuit and electric shock.Please use within the voltage detection range of each product.Do not use it with water, oil, etc.
    atribut:
    • AC Voltage (V): 100-220
    • DC Voltage (V): 100-350
    • Case Size (mm): 80x140x26
    • Set Contents: (+) 2, (-) 2, socket 1 (opposite side 5.5 mm), pyramid 1
    • Set Contents (books): 6
  5. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp149.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  6. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  7. Lutron EMF Tester
    BARU
    Mulai

    Rp2.199.900

    Lutron EMF Tester
    Deskripsi:
    EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
  8. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  9. KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  10. KOMYO RIKAGAKU Gas Detection Tube
    Mulai

    Rp569.900

    KOMYO RIKAGAKU Gas Detection Tube
    Deskripsi:
    -Result of measurement becomes available without delay.-Chemical reacts with gas and discolors when sample gas is passed through a detection tube.-A detection tube for KITAGAWA type gas sampler AP-20. -Use in working environment, process management, the source, etc.
  11. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  12. Mitech Convex Nose Rockwell Hardness Tester
    Mulai

    Rp169.999.900

    Mitech Convex Nose Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  13. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  14. PISCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp219.900

    PISCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Applicable Tube: Overall PISCO Tube
  15. Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  16. Mitech Electronic Brinell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp62.999.900

    Mitech Electronic Brinell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHB-3000 Electronic Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation , it is novel and high reliable with accurately measurement. LED eight digital tubes and luminescent secondary tube display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions. It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy and so on.
    atribut:
    • Display: LED eight digital tube display
    • Test Force Holding Time (s): 5-60
    • The Power Series (N): 612.5 (62.5kgf), 980 (100kgf), 1225 (125kgf), 1837.5 (187.5kgf), 2450 (250kgf), 4900 (500kgf), 7350 (750k
    • Indenter Objective Lens Conversion Mode: manual operation
    • Microocular Magnification: 20x
    • Minimum Division (mm): 0.005
    • Max. Distance from Head to Body (mm): 270
    • Size (mm): 753x550x236
    • Voltage (V): 220
  17. HAKKO Wrist Strap Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    HAKKO Wrist Strap Tester
    atribut:
    • Power Supply: Battery 9V (Alkaline battery recommended)
    • Ground Wire Length (m): 1
    • Judgment (Low): R <800k ohm
    • Battery Life: Approx. 50,000 times
    • Judgment (Good): 800k ohm <= R <= 9M ohm
    • External Dimensions (mm): 85x44x90/92x48x97 (during the fixing frame attached)
    • Code: Yes
    • Judgment (High): R> 9M ohm
    • Operating Environment: 0-40 degrees Celsius, 20-90% RH (no condensation)
    • Proofreading: None
    • Weight (g): 120/160 (with fixed holder attached)
  18. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  19. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  20. Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
Daftar Harga Tube Tester Terbaru October 2026
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp419.900
Kennedy Anti-Freeze TesterRp129.900
Hioki AC Clamp TesterRp2.199.900
Vessel Voltage Tester Screwdriver SetRp229.900
Kennedy Battery Tester (Alat Tes Aki)Rp149.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp979.900
Lutron EMF TesterRp2.199.900
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.899.900
KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)Rp19.999.900
KOMYO RIKAGAKU Gas Detection TubeRp569.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)