Beli Timbangan Laundry di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Digipounds Timbangan Koper Digital
    Mulai

    Rp31.900

    Taffware Digipounds Timbangan Koper Digital
    Deskripsi:
    Timbangan koper digital ini adalah timbangan kecil yang dapat memuat berat mencapai 150 kilogram. Alat ini sangat berguna dan dapat digunakan dalam kehidupan sehari-hari seperti menimbang koper, laundry dan objek lainnya. Mudah dibawa dalam saku atau tas anda ketika sedang dalam perjalanan
    atribut:
    • Color: Black
  2. DAIJIN Timbangan Laundry Digital
    Mulai

    Rp489.900

    DAIJIN Timbangan Laundry Digital
    Deskripsi:
    Bisa input Harga/ memasukkan hargamemory Save harga 7item (bisa nyimpan harga sampai 7memory)
    atribut:
    • Accuracy (g): 5
    • Display: LED (Double display)
    • Power: Rechargeable
    • Dimensions (cm): 30x23
    • Capacity (kg): 30
    • Min. Weight (g): 200
    • Pan Size (cm): 34x23
  3. SOJIKYO Timbangan ACS
    Mulai

    Rp879.900

    SOJIKYO Timbangan ACS
    Deskripsi:
    Timbangan ACS 30 ECO adalah timbangan ekonomis yang memiliki fungsi tambahan hitung harga/price computing. Sangat umum dipakai untuk toko - toko retail, laundry, maupun industri kecil lainnya.
    atribut:
    • Load Capacity (kg): 60
    • Material: Stainless Steel
    • Power: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Accuracy (g): 5
    • Keyboard: 24 kunci dengan 6 memori harga satuan yang telah ditentukan sebelumnya
    • Platter Size (cm): 46x34
    • Type: Skala Komputasi Harga Elektronik
    • Unit Measuring: Kg
  4. Salter Timbangan Gantung
    Mulai

    Rp1.499.900

    Salter Timbangan Gantung
    Deskripsi:
    Timbangan jarum Cocok digunakan untuk menimbang ayam, ikan, laundry & sembako
  5. SOJIKYO Timbangan Dapur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    SOJIKYO Timbangan Dapur
    atribut:
    • Load Capacity (kg): 5
    • Display: Bright LCD
    • Power: Battery AAA (not Included)
    • Accuracy (g): 1
  6. KRISBOW Timbangan Kue
    Mulai

    Rp97.900

    KRISBOW Timbangan Kue
    atribut:
    • Capacity (kg): 2
    • Division (g): 10
    • Dimensions (LxWxH)(mm): 17.8x21.8x17.4
  7. MOEN Dual-Dome-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Mulai

    Rp2.399.900

    MOEN Dual-Dome-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • CEC Compliant: CEC Compliant
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Laundry Sink Faucet
    • Flow Outlet Type - Faucet: Laminar
    • Flow Rate (gpm): 2.2
    • Ligature Resistant: No
    • Max. Installation Surface Thickness (inch): 2-1/2
    • Max. Mounting Hole Center Distance (inch): 4
    • Mounting Type - Faucet: Deck
    • Replacement Cartridge Mfr. Model Number: 1224
    • Series: Chateau
    • Spout Height (inch): 6-5/8
    • Spout Length (inch): 5-7/16
    • Spout Reach (inch): 4-63/64
    • Standards: NSF 61/9
    • Temperature Control: No
    • Water Inlet Connection Size (inch): 1/2
  8. T S BRASS Dual-Cross-Handle Two-Hole Centerset Wall-Mount Laundry Sink Faucets
    Mulai

    Rp10.999.900

    T S BRASS Dual-Cross-Handle Two-Hole Centerset Wall-Mount Laundry Sink Faucets
    Deskripsi:
    Dust barrier zippers and tape help seal off barrier walls and rooms. The zippers attach to doors to open and close them. Tape adheres the plastic film to the walls and ceilings.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Laundry Sink Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Flow Rate (gpm): 44.27
    • Ligature Resistant: No
    • Max. Mounting Hole Center Distance (inch): 8
    • Mounting Type - Faucet: Wall
    • Replacement Cartridge Mfr. Model Number: 10C456
    • Series: Big-Flo
    • Spout Height (inch): 8-1/8
    • Spout Length (inch): 12
    • Spout Reach (inch): 12
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 3/4
    • Water Inlet Connection Type: Female NPT
  9. T S BRASS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Mulai

    Rp3.199.900

    T S BRASS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Deskripsi:
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Laundry Sink Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Ligature Resistant: No
    • Mounting Type - Faucet: Deck
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: Yes
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
  10. CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Mulai

    Rp8.099.900

    CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets
    Deskripsi:
    These remote, piloted dust collector valves feature a normally closed valve configuration. They are ideal for use with air and inert gases. Rated for indoor and outdoor environments. Aluminum body construction.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: Yes
    • CEC Compliant: Non CEC Compliant
    • Faucet Activation: Manual
    • Faucet Body Material: Cast Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Laundry Sink Faucet
    • Features: Mounting Hardware Included
    • Flow Outlet Type - Faucet: Laminar
    • Includes: Mounting Hardware
    • Ligature Resistant: No
    • Max. Installation Surface Thickness (inch): 1-1/2
    • Max. Mounting Hole Center Distance (inch): 4
    • Mounting Type - Faucet: Deck
    • Replacement Cartridge Mfr. Model Number: 5UTV6 or 5UTV5
    • Series: 895
    • Spout Height (inch): 6
    • Spout Length (inch): 12
    • Spout Reach (inch): 12
    • Standards: AB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Temperature Control: No
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Vandal Resistant Features: Vandal Resistant Handles
    • Water Inlet Connection Size (inch): 1/2
    • Water Inlet Connection Type: Male NPSM
  11. MUSTEE Counter-Mounted Utility & Laundry Sinks
    Mulai

    Rp2.099.900

    MUSTEE Counter-Mounted Utility & Laundry Sinks
    Deskripsi:
    Brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating the seal.
    atribut:
    • UNSPSC: 30181504
    • ADA Compliance: No
    • Bowl Depth (inch): 9-1/2
    • Bowl Length (inch): 14
    • Bowl Shape: Rectangular
    • Bowl Width (inch): 15
    • Color: White
    • Counter Mounting Type: Drop-In
    • Includes Basket Strainer: No
    • Includes Drain Pipe: No
    • Includes Faucet: No
    • Includes Installation Hardware: Yes
    • Indoor/Outdoor Usage: Indoor
    • Mounting Location - Faucet: Deck
    • Mounting Type - Sinks: Countertop
    • No. of Bowls: 1
    • Number of Faucet Holes: 0
    • Overall Height (inch): 10
    • Overall Length (inch): 20
    • Overall Width (inch): 17
    • Sink Material: SMC Fiberglass
    • Sink Type: Utility
    • Standards: ANSI Z 124-2017; CSA B45.0; CSA B45.5
  12. SOJIKYO Computing Scale
    BARU
    Mulai

    Rp669.900

    SOJIKYO Computing Scale
    Deskripsi:
    ACS / TCS Skala Komputasi Harga Elektronik adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Keyboard: 20 kunci dengan 2 memori harga satuan yang telah ditentukan sebelumnya
    • Load Capacity (kg): 30
    • Accuracy (g): 5
  13. SOJIKYO Pricing Scale
    Mulai

    Rp9.399.900

    SOJIKYO Pricing Scale
    Deskripsi:
    ACS Electronic Counting Scale adalah sejenis alat penimbangan multifungsi. Ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan ini telah menggunakan mikroprosesor chip tunggal canggih dan sel beban presisi tinggi, sehingga stabil dan tahan lama digunakan. Skala ini mengadopsi tampilan LED super terang, dan dapat menggunakan daya AC atau DC untuk memiliki fitur peringatan bip tegangan rendah, pengisian otomatis baterai DC, dll. Cash 40PR dapat digunakan sebagai mesin kasir dengan menyambungkan lack kasir dan barcode scanner. Oleh karena itu, ini banyak digunakan di toko retail.
    atribut:
    • Type: Skala Komputasi Harga Elektronik
    • Keyboard: 192 Tombol Stainless Steel dengan 4000 memori rekam harga
    • Unit Measuring: Kg/ Lb/ Oz
    • Platter Material: Stainless Steel
    • Platter Size (cm): 33x24
    • Power Source: AC: 110/220 V (± 10%)
    • Load Capacity (kg): 40
    • Accuracy (g): 5
  14. PUREX Deterjen Pakaian
    Mulai

    Rp2.599.900

    PUREX Deterjen Pakaian
    Deskripsi:
    Detergents for traditional washing machines remove tough, ground-in dirt and stains from clothing and linens. Traditional washing machines use more detergent and water than high-efficiency machines to wash away all the suds and soil.
    atribut:
    • UNSPSC: 47131811
    • Biodegradable: No
    • Cleaner Form: Liquid
    • Container Size (oz): 150
    • Contains Bleach: No
    • Contains Fabric Softener: No
    • Contains Odor Eliminator: No
    • Contains Stain Lifter: Yes
    • Dye Free: No
    • Flash Point Temperature (°F): Greater Than 200
    • Number of Loads: 115
    • PH Value: Alkaline
    • Packaging: Jug
    • Primary Chemical: Anionic Surfactant
    • Properties: Color Safe; High Efficiency Compatibility; Phosphate Free
    • Rinse Required: Yes
    • Standards: California Proposition 65 Compliant
    • Variant: Mountain
    • pH Level: 10 to 11.5
  15. Rinso Matic Deterjen Pakaian Cair
    Rating:
    95% of 100
    (4)
    Mulai

    Rp98.900

    Rinso Matic Deterjen Pakaian Cair
    Deskripsi:
    Deterjen Cair Rinso Matic- Efektif hilangkang noda dan bau membandel sekaligus membunuh 99.999% kuman dalam tiap penggunaannya. Deterjen yang diformulasikan khusus rendah busa yang cocok dan aman digunakan untuk mesin cuci laundry.
    atribut:
    • Volume (ml): 4500
    • Packaging: Jerry Can
  16. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.299.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  17. ROYAL BASKET TRUCKS Cube Truck
    Mulai

    Rp9.999.900

    ROYAL BASKET TRUCKS Cube Truck
    Deskripsi:
    High-maneuverability cube trucks can spin 360°, allowing them to navigate tight areas such as laundry rooms, hallways, aisles, stock rooms, production floors, and kitchens.
    atribut:
    • Caster Brake Type: No Brake Included
    • Caster Wheel Type: Standard
    • Container Legend: None
    • Container material: Polyethylene
    • Cube Truck Type: Standard
    • Mobility Option: Manual
  18. RUBBERMAID COMMERCIAL PRODUCTS Accessories for Janitorial & Housekeeping Carts
    Mulai

    Rp769.900

    RUBBERMAID COMMERCIAL PRODUCTS Accessories for Janitorial & Housekeeping Carts
    Deskripsi:
    Replacement bags are designed for secure attachment to a janitorial or housekeeping cart. These heavy-duty bags can hold waste or linens for laundering.
  19. WERTH SANITARY SUPPLY Deterjen Pakaian
    Mulai

    Rp3.599.900

    WERTH SANITARY SUPPLY Deterjen Pakaian
    Deskripsi:
    Detergents for traditional washing machines remove tough, ground-in dirt and stains from clothing and linens. Traditional washing machines use more detergent and water than high-efficiency machines to wash away all the suds and soil.
    atribut:
    • UNSPSC: 47131811
    • High Efficiency Compatibility: No
Daftar Harga Timbangan Laundry Terbaru April 2026
Taffware Digipounds Timbangan Koper DigitalRp31.900
DAIJIN Timbangan Laundry DigitalRp489.900
SOJIKYO Timbangan ACSRp879.900
Salter Timbangan GantungRp1.499.900
SOJIKYO Timbangan DapurRp98.900
KRISBOW Timbangan KueRp97.900
MOEN Dual-Dome-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink FaucetsRp2.399.900
T S BRASS Dual-Cross-Handle Two-Hole Centerset Wall-Mount Laundry Sink FaucetsRp10.999.900
T S BRASS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink FaucetsRp3.199.900
CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink FaucetsRp8.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)