Beli Timbangan Kucing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Straight Claw HammerDeskripsi:Framing hammers combine a heavy head and a long handle for greater driving power than lighter claw hammers in heavy-duty carpentry and frame construction. Their straight claw acts like a wedge to remove large nails, split building materials, tear out drywall, and pry apart floorboards.atribut:
- Claw Shape: Straight
- Face Material: Steel
- Face Shape: Round
- Head Material: Steel
- UNSPSC: 27111602
- STANLEY Hand RatchetDeskripsi:Quick release standard-head ratchets hold sockets securely on the drive until the button on the ratchet head is pressed to release the socket from the drive.atribut:
- Grip Style: Ergonomic
- Head Type: Standard
- Head Shape: Pear
- Number of Geared Teeth: 52
- Quick Release: Yes
- Ratchet Type: Standard
- Finish: Chrome
- Green Environmental Attribute: Does Not Contain PVC
- Insulated: No
- Material: Alloy Steel
- Measurement Type: SAE
- Min. Arc Swing (degrees): 7
- Non-Sparking: No
- Ratcheting: Yes
- Reversing: Yes
- Standards: ASME B107.10M
- Tether Ready: No
- UNSPSC: 27111711
- TECHNIK Tweezer & Setatribut:
- UNSPSC: 27112105
- Application: Precision Assembly and Repair
- Material: Stainless Steel
- Maximum Temperature (°F): 932
- Mechanism: Tension
- Resists: Anti-Magnetic; Corrosion
- Tip Size (mm): 0.5
- Type: Precision
- STANLEY Personal CoolerDeskripsi:Personal Coolers are available in metal or plastic to help keep food and beverage items cool for up to 1 to 3 days. They feature convenient side or swing-up handles to help you easily transport items to sporting events, picnics, parties, and jobsites. Coolers are available with additional features, such as antimicrobial liners. See individual items for details.atribut:
- Exterior Height (inch): 10 1/2
- Exterior Length (inch): 15 3/4
- Exterior Width (inch): 9
- Body Color: Green
- Cooler Body Type: Personal Cooler
- Cooler Capacity: 7 qt
- Ice Retention (hour): Up to 12
- Lid Color: Green
- Number of Cans: 9
- Primary Material: Metal
- UNSPSC: 49121510
- With Wheels: No
Daftar Harga Timbangan Kucing Terbaru April 2026
| STANLEY Heavy Duty Staples | Rp40.900 |
| STANLEY Straight Claw Hammer | Rp579.900 |
| STANLEY Hand Ratchet | Rp479.900 |
| TECHNIK Tweezer & Set | Rp149.900 |
| STANLEY Personal Cooler | Rp3.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)