JT EATON Rodent Control

Sebelum PPN:
Rp429.900
Spesifikasi
UNSPSC10191701
ColorBlack
Container Size (lbs)1.1
Container TypeBox
FormBait Station
Indoor/Outdoor UseIndoor/Outdoor
MaterialPlastic
Overall Depth (inch)15 1/4
Overall Height (inch)12
Overall Width (inch)4 1/2
ReusableYes
Targeted AnimalsMice; Rats
Trap TypeBox Trap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rodent traps immobilize rodents and are most effective in areas of common rodent travel.
Feature
Mouse Trap Disposable No Used For Trapping Mice Insects Trap Style Multi-Catch Overall Length 10 3/8 in Overall Width 3 1/2 in Overall Height 2 in Silver Material Galvanized Steel Capacity (9) Mice Weight 1 Includes Removable Ramps

Ulasan Produk

Tidak ada ulasan