Beli Timbangan Kamar Mandi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KISSLER Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.atribut:
- UNSPSC: 40141702
- CEC Compliant: Non CEC Compliant
- Includes Check Stop: No
- Includes Plaster Guard: No
- Includes Trim Plate: No
- Includes Valve: No
- Ligature Resistant: No
- ACORN Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Cartridges stop and start water flow for bathtubs and showers and can adjust pressure and temperature based on the operation of faucet handles. These cartridges are commonly used as replacement parts in leaking or dripping cartridge-style faucets.atribut:
- UNSPSC: 40141616
- CEC Compliant: CEC Compliant
- Includes Hot Temperature Limit: No
- Includes Plaster Guard: No
- Includes Trim Plate: No
- Includes Valve: No
- Ligature Resistant: No
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- KOHLER Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Stem and stem extenders help control the flow of water in faucets and showers. These stem components repair or replace worn or broken stems in existing faucets.atribut:
- UNSPSC: 40141702
- CEC Compliant: Non CEC Compliant
- Compatible Grainger Part Number: 419X99
- Features: Kohler Genuine Part, Made with Premium Materials for Enhanced Durability
- For use with: Kohler Bathtub and Shower Faucet Valves
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Plaster Guard: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Valve: No
- Ligature Resistant: No
- Material of Construction: Brass
- Overall Length (inch): 1-1/2
- Product Type: Faucet Valve Stem
- Pinmoo Rak Dinding Kamar MandiDeskripsi:Bathroom storage organizer for Shaver mini bathroom storage shelf wall adhesive bathroom storage rack with hook- No trace punching, easy storage- The bottom hook can store small items- Drain water quickly without leaving scaleatribut:
- Dimensions (mm): 300x130x100
- Material: ABS
- LEONARD VALVE Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:These filters install into compatible dehumidifiers to remove dust particles from the air as it enters the machines. They must be cleaned when dirty and replaced when damaged or lost to maintain the performance of the machines. These filters are most often installed in portable industrial dehumidifiers that are used in water-damage remediation applications.atribut:
- UNSPSC: 40141609
- ADA Compliance: No
- Connection Size (inch): 1/2
- Connection Type: Copper Tube Connection
- Features: Copper Tube Connection, Color Coded Dial, Off Through Hot, with Directional Indicators
- For use with: Shower or Tubshowers
- Handle Length (inch): 2-5/8
- Handle Material: Chrome Plated Brass
- Includes: Mounting Bracket
- Includes Cartridge: Yes
- Includes Check Stop: Yes
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: Yes
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: Yes
- Ligature Resistant: Yes
- Product Type: Tub and Shower Valve
- Replacement Cartridge Mfr. Model Number: PV-CR-2
- Shower Connection Type (in FNPT): 1/2
- Spout Flow Rate (gpm): 1.5
- Standards: ASSE 1016; CSA B125.16
- Trim Plate Depth (inch): 1/2
- Trim Plate Height (inch): 6-3/4
- Trim Plate Material: Chrome Plated Zinc Cast
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 6-3/4
- BESTCARE Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi)Deskripsi:Ligature-resistant bathroom shelves have a spacious one-piece design with rounded edges with no attachment points that may be used to support weight. They are easy to clean and install and typically used in prisons, behavioral- and mental-health institutions, or similar facilities where inmates or patients may be at risk of harming themselves.atribut:
- Material: Stainless Steel
- Mounting Type: Recessed
- WINGITS Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi)Deskripsi:Towel bars hold bath towels, hand towels, and washcloths to keep them dry and ready for use. They allow towels to lay flat across the length of the bar, or series of bars, for faster, more thorough drying between use. These bars are often mounted to walls near sinks or showers.atribut:
- Material: Stainless Steel
- Mounting Type: Wall Mount
- Mason Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi)Deskripsi:Mounting hardware keeps towel bars fastened securely to walls in bathrooms and showers and prevents wobbling or falling out due to repeated use.atribut:
- Mounting Type: Wall Mount
- Product Type: Tower Holder and Hardware
- Resistance Properties: Corrosion Resistant
- Sub Brand: Acessories
- ASI GLOBAL PARTITIONS Bathroom Partitions (Sekat Kamar Mandi)atribut:
- UNSPSC: 30181508
- POWERS Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Cartridges stop and start water flow for bathtubs and showers and can adjust pressure and temperature based on the operation of faucet handles. These cartridges are commonly used as replacement parts in leaking or dripping cartridge-style faucets.atribut:
- CEC Compliant: Non CEC Compliant
- Includes Plaster Guard: No
- Includes Trim Plate: No
- Ligature Resistant: No
- MOEN Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Check stops, supply stops, and stop tubes are used inside faucets to help control the flow of water. These components repair or replace worn or broken parts in existing bathtub and shower faucets.atribut:
- CEC Compliant: Non CEC Compliant
- SYMMONS Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Valve bodies, replacement valves, and valve repair kits contain either the entire rough-in replacement valve or the individual components that can be used to rebuild or repair an existing one.atribut:
- UNSPSC: 40141702
- Includes Stem: No
- Ligature Resistant: No
- SPEAKMAN Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:These solenoid valves feature normally closed valve configuration and are ideal for use with air and inert gases. Use in indoor and outdoor work environments. They feature 3 pipe connections and 2 orifices that alternately apply pressure to and exhaust pressure from valve actuators and single-acting cylinders.atribut:
- Includes Stem: No
- Ligature Resistant: No
- CHICAGO FAUCETS Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:Valves with handles and trim include the main valve body, the cartridge, and the handle and trim set.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- Compatible Grainger Part Number: 4KTH5, 5UTU5
- Compatible Mfr. Model Number: 620-CP, 620-LCP, 621-CP, 621-LCP, 622-CP, 622-LCP
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Features (inch): Vandal Proof 1-3/4 Mvp Metering Push Handle
- For use with: All Chicago Faucet Showerheads
- Handle Length (inch): 1-11/16
- Handle Material: Metal
- Includes: MVP Actuator Assembly
- Includes Cartridge: Yes
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: Yes
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: Yes
- Ligature Resistant: No
- Product Type: Tub And Shower Valve, Single Control
- Replacement Cartridge Mfr. Model Number: 671-XJKABNF, 665-190KJKABNF
- Shower Connection Type (in NPTF): 1/2
- Standards: ADA; ANSI/ICC A117.1; ASME A112.18.1; CSA B125.1
- Trim Plate Depth (inch): 1/2
- Trim Plate Height (inch): 2-3/4
- Trim Plate Material: Brass
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 2-3/4
- Durand Penghilang Noda AirDeskripsi:DURAND 337 SCALE CRUSHER merupakan cairan pembersih dengan daya bersih ekstra untuk menghilangkan noda kerak air, karat besi dan noda lainnya di area kamar mandi.DURAND 337 SCALE CRUSHER cocok digunakan pada toilet, urinoir, wastafel, bathtub, lantai kamar mandi, kran air dan lainnya di area kamar mandi.Ukuran 1 liter, tersedia juga dalam kemasan 5 literKEISTIMEWAAN DURAND 337 SCALE CRUSHER- Daya kerja sangat kuat.- Dapat dicampur dengan air.- Tidak berasap.CARA APLIKASI DAN DOSIS1. Siapkan wadah ember, larutkan 50ml DURAND 337 SCALE CRUSHER dengan 1 liter air bersih (dosis dapat ditambahkan jika kondisi kotoran tebal atau sulit dibersihkan).2. Oleskan larutan chemical ke material yang berkerak.3. Langsung sikat atau gosok area yang sudah dioleskan (watafel, bathub, kran air, kaca shower box, shower) dengan menggunakan tapas atau sikat,4. Bilas seluruh permukaan dengan air bersih dan pastikan seluruh area terbilas dengan baik.5. Aplikasi dapat diulangi jika diperlukan.Perhatian : Jangan ditinggalkan terlalu lama kontak dengan permukaan yang dibersihkan, setelah aplikasi harus segera dibilas.
- Diversey Concentrated Bathroom CleanerDeskripsi:TASKI R9 is a fully formulated cleaner for cleaning all fittings and walls in the bathroom viz. sink, tub, tiles and fittings. It is specifically formulated for hard water conditions.atribut:
- Size (L): 5
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Aion Plas Chamois Original Jumbo (Lap Kanebo)Deskripsi:AION Plas Chamois Lap JumboAION Plas Chamois Lap Jumbo merupakan lap kanebo yang dapat menyerap air, melawan debu dan kotoran di hampir semua permukaan. Lap kanebo ini dapat membersihkan mobil Anda dari debu atau kotoran yang menempel dan juga dapat menyerap air pada mobil Anda setelah dicuci. Tersedia dalam berbagai pilihan warna yang menarik untuk Anda.Lebih dari lima puluh tahun pengalaman penjualan lebih dari 50 negara di dunia, AION PLAS CHAMOIS (yang dulu dikenal dengan baik yaitu "Kanebo PLAS CHAMOIS") sebagai alat lap pembersih MADE IN JAPAN. Dengan kualitas tinggi, mampu menyerap air, sangat halus, meluncur tanpa serat, daya tahan dan tahan lama, yang merupakan merek yang telah lama di seluruh dunia.atribut:
- Material: Polyvinyl Alcohol Sponge, Polyester
- Color: Yellow
- Dimensions (cm): 64x43x0.2
- KRISBOW Dispenser Sabun CairDeskripsi:Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
Daftar Harga Timbangan Kamar Mandi Terbaru November 2026
| KISSLER Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi) | Rp349.900 |
| ACORN Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi) | Rp1.099.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| KOHLER Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi) | Rp439.900 |
| Pinmoo Rak Dinding Kamar Mandi | Rp149.900 |
| LEONARD VALVE Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi) | Rp14.999.900 |
| BESTCARE Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi) | Rp3.199.900 |
| WINGITS Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi) | Rp1.399.900 |
| Mason Bathroom Shelves, Towel Bars, Shower Baskets & Soap Dishes (Perlengkapan Aksesoris Kamar Mandi) | Rp119.900 |
| ASI GLOBAL PARTITIONS Bathroom Partitions (Sekat Kamar Mandi) | Rp3.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/axP109399393-9.jpg)
/8nP109399311-7.jpg)
/2gP101000088-2.jpg)
/bmP109399418-1.jpg)

/c4P109399436-1.jpg)
/39P109399117-1.jpg)
/4rP109399171-1.jpg)
/3rP109399135-1.jpg)
/22P109399074-16.jpg)
/d4P109399472-16.jpg)
/cmP109399454-7.jpg)
/ebP109399515-1.jpg)
/dmP109399490-1.jpg)
/afP109399375-1.jpg)


/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/2xP105783105-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)