CHICAGO FAUCETS Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)
#Grup produk P109399375
Spesifikasi
| UNSPSC | 40141702 |
|---|---|
| ADA Compliance | Yes |
| Compatible Grainger Part Number | 4KTH5, 5UTU5 |
| Compatible Mfr. Model Number | 620-CP, 620-LCP, 621-CP, 621-LCP, 622-CP, 622-LCP |
| Connection Size (inch) | 1/2 |
| Connection Type | FNPT |
| Features (inch) | Vandal Proof 1-3/4 Mvp Metering Push Handle |
| For use with | All Chicago Faucet Showerheads |
| Handle Length (inch) | 1-11/16 |
| Handle Material | Metal |
| Includes | MVP Actuator Assembly |
| Includes Cartridge | Yes |
| Includes Check Stop | No |
| Includes Drain Stopper | No |
| Includes Handle | Yes |
| Includes Stem | Yes |
| Includes Trim Plate | Yes |
| Includes Tub Spout | No |
| Includes Valve | Yes |
| Ligature Resistant | No |
| Product Type | Tub And Shower Valve, Single Control |
| Replacement Cartridge Mfr. Model Number | 671-XJKABNF, 665-190KJKABNF |
| Shower Connection Type (in NPTF) | 1/2 |
| Standards | ADA; ANSI/ICC A117.1; ASME A112.18.1; CSA B125.1 |
| Trim Plate Depth (inch) | 1/2 |
| Trim Plate Height (inch) | 2-3/4 |
| Trim Plate Material | Brass |
| Trim Plate Shape | Circle |
| Trim Plate Width (inch) | 2-3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Valves with handles and trim include the main valve body, the cartridge, and the handle and trim set.
Feature
Tub And Shower Valve Single Control ADA Compliance Yes Connection Size 1/2 in FNPT Faucet Handle Type Pushbutton For Use With All Chicago Faucet Showerheads Handle Length 1 11/16 in Handle Material Metal Ligature Resistant No Number of Handles 1 Chicago Faucets 1/2 in NPTF Trim Finish Chrome Trim Plate Depth 1/2 in Trim Plate Height 2 3/4 in Trim Plate Material Brass Trim Plate Width 2 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/afP109399375-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
