Beli Timbangan Forklift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  2. IDEAL WAREHOUSE INNOVATIONS INC. Forklift Accessories
    Mulai

    Rp3.199.900

    IDEAL WAREHOUSE INNOVATIONS INC. Forklift Accessories
    atribut:
    • UNSPSC: 24101629
    • For use with: Forklift Trucks
  3. KRISBOW Sensor Timbangan
    Mulai

    Rp729.900

    KRISBOW Sensor Timbangan
    Deskripsi:
    LOAD CELL F/KW06-579
  4. Carlift Hand Pallet dengan Timbangan
    Mulai

    Rp11.999.900

    Carlift Hand Pallet dengan Timbangan
    atribut:
    • Type: Hand Pallet with Scale
  5. GRAM Forklift Scale
    Mulai

    Rp92.999.900

    GRAM Forklift Scale
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  6. VALUSWEEP Fork Mounted Brush Sweeper
    Mulai

    Rp5.099.900

    VALUSWEEP Fork Mounted Brush Sweeper
    atribut:
    • UNSPSC: 47131604
    • For use with: 8TJV2; Forklift Mount Brooms
    • Includes: (1) Cotton Dust Mop Heads and Head Mounting Bracket w/Hardware for Attaching to Forklift Mount Brooms
    • Mounting: Bracket
  7. DINI ARGEO Lift Truck Weighing with Thermal Printer
    Mulai

    Rp88.999.900

    DINI ARGEO Lift Truck Weighing with Thermal Printer
    Deskripsi:
    Easy to install, it is connected to the hydraulic system with a simple tee connector.Ideal for simple weight checks, control of goods in and out of the warehouse, prevention of overloading of the forklift and racking.
  8. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  9. ECCO Vehicle Safety Boundary Light
    Mulai

    Rp2.899.900

    ECCO Vehicle Safety Boundary Light
    Deskripsi:
    These spot boundary lights mount to working vehicles and project a round spotlight on the ground in the direction of movement to warn workers of a vehicle's presence.
    atribut:
    • UNSPSC: 25172901
    • Compatible Vehicle Type: Cranes; Forklifts; Skid Steers; Universal
    • Electrical Connection: Pigtail
    • Housing Color: Black
    • Housing Material: Aluminium
    • IP Rating: IP67
    • Includes: Mounting Hardware
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • Mount Type: Bolt
  10. GRAY Vehicle Service Jack
    Mulai

    Rp66.999.900

    GRAY Vehicle Service Jack
    Deskripsi:
    Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.
    atribut:
    • Body Material: Steel
    • Handle Material: Steel
    • Standards: ANSI/ASME PALD
  11. KRISBOW Digital Platform Scale
    Mulai

    Rp1.699.900

    KRISBOW Digital Platform Scale
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  12. RAILHEAD GEAR Vehicle Safety Boundary Light
    Mulai

    Rp1.299.900

    RAILHEAD GEAR Vehicle Safety Boundary Light
    Deskripsi:
    These spot boundary lights mount to working vehicles and project a round spotlight on the ground in the direction of movement to warn workers of a vehicle's presence.
    atribut:
    • Compatible Vehicle Type: Forklifts
    • Lamp Life (hour): 50000
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
  13. MKcells Load Cell Shear Beam
    Mulai

    Rp2.099.900

    MKcells Load Cell Shear Beam
    Deskripsi:
    High quality shear beam load cellNickel plated steel with anti corrosiveStandard leveling foot for universal applicationCan use for forklift, pallet, silo, hopper, low platfrom scale5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Output Resistance: 352±3Ω
  14. MKcells Digital Shear Beam Load cell
    Mulai

    Rp2.699.900

    MKcells Digital Shear Beam Load cell
    Deskripsi:
    Standard leveling foot for universal applicationHigh quality shear beam load cellNickel plated steel with anti corrosiveCan use for forklift, pallet, silo, hopper, low platform scaleHigh accuracyCompatible with all MK digital indicator
    atribut:
    • Rated Output: 250, 500, 1000, 2000, 3000, 5000, 10000
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Material: Nickel plated steel
    • Excitation Maximum (V): 20 (DC)
    • Max. Safe Overload: 150%F.S
    • Diameter (mm): 5
    • Data Refresh Frequency (Hz): 50
    • Zero Balance: ±0,01%F.S
    • Creep (30min): ±0,02%F.S/10°C
    • Temperature Compensated (°C): -10 to 40
    • TC SPAN: ±0.02%F.S/10°C
    • Combined Error: ±0,02%F.S
    • Communication Baud Rate (Bps): 9600
    • Ultimate Overload: 180%F.S
  15. TAPECASE Bilingual Shipping & Handling Label
    Mulai

    Rp89.000

    TAPECASE Bilingual Shipping & Handling Label
    Deskripsi:
    These continuous label rolls have an integrated ribbon cartridge and fit in compatible Epson thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
    atribut:
    • UNSPSC: 55121620
    • Language: Bilingual
    • Material: Adhesive Back; Paper
Daftar Harga Timbangan Forklift Terbaru November 2025
AND Timbangan Presisi Seri GFRp20.999.900
IDEAL WAREHOUSE INNOVATIONS INC. Forklift AccessoriesRp3.199.900
Quattro Timbangan LantaiRp11.999.900
ZEMIC Load Cell TimbanganRp4.099.900
KRISBOW Sensor TimbanganRp729.900
Quattro Timbangan HitungRp1.799.900
Carlift Hand Pallet dengan TimbanganRp11.999.900
GRAM Forklift ScaleRp92.999.900
VALUSWEEP Fork Mounted Brush SweeperRp5.099.900
DINI ARGEO Lift Truck Weighing with Thermal PrinterRp88.999.900

Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)