Beli Timbangan Digital Fujiyama di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  2. Ika Laboratories Tempering Chambers
    Mulai

    Rp80.999.900

    Ika Laboratories Tempering Chambers
    Deskripsi:
    INC 125 F digital incubatorThe INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space. Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions. Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory) ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request. Scope of deliveryINC 125 F digital incubatorIO T 2.10 Wire grid tray, chrome plated (2 pcs.)Tilt protection (2 pcs.)USB AB CableCalibration certificate at 37°C
    atribut:
    • Dimensions (WxHxD) (mm): 700x720x635
    • Display: LCD
    • Display Settings and Resolution (K): 0.1
    • Heater Output Power (W): 750
    • Max. Capacity for One Tray (kg): 20
    • Max. Number of Tray: 6
    • Maximum Time Setting (d): 100
    • Operating Area in Container (mm): 550x550x415
    • Set-point Limiter with Safety Shutdown: Yes
    • Temperature Display: Yes
    • Temperature Sensor Control: PT 100 4 Wire
    • Thermal Decontamination Cleaning (120°C/2hours): Yes
    • Thermal Safety Devices According to DIN 12880: TB class 1
    • Total Volume in Container (L): 125
  3. monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  4. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  5. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  6. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
Daftar Harga Timbangan Digital Fujiyama Terbaru November 2026
FUJIYAMA Electronic ScaleRp519.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
Ika Laboratories Tempering ChambersRp80.999.900
monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Rp169.900
ALLPAX Gasket CutterRp10.999.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
B-ONE Colony Counter (Alat Hitung Koloni)Rp3.899.900
Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)Rp4.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)