Beli Thermometer Water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
- Display Type: Analog
- Material: Stainless Steel
- Temperature Accuracy (°C): ±1
- Temperature Accuracy (°F): ±1
- Temperature Measurement Range (°C): -50 to 300
- Temperature Measurement Range (°F): -50 to 300
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- SIBATA SCIENTIFIC TECHNOLOGY Pettenkofer Water Temperature Gauge (Termometer Air)atribut:
- Size (mm): 55x335
- Scale (°C): 1/2
- Temperature Range (°C): -10 to + 50
- Package Size (mm): 130x390x100
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- SHINWA Infrared Thermometeratribut:
- Minimum Temperature Display (°C): 0.1
- Tasco Digital Thermometer Standard Kit Including Air Sensor (Termometer Digital)Deskripsi:We have included the most suitable and most frequently used air sensor inside this perfect air conditioner installation kit.Contents :- Main Unit x 1 (TA410-110)- Surface sensor x 1 (TA410-1)- Extension compensating wire(φ4 x 1000mm) x 1 (TA410-4)- Air sensor x 1 (TA410-3)- Alumium carrying case x 1 (TA410AB-30)
- TESTO Waterproof Mini Probe ThermometerDeskripsi:Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments. Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Protection Class: IP67
- Storage Temperature: -20 to +70 °C
- Weight (g): 36
- Battery Type: Button cell LR44
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 1.6
- Dimensions (mm): 150x45x30
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 120
- Length Probe shaft tip (mm): 7.5
- Product Color : White
- Product/Housing Material: ABS
- Suji Gooseneck Kettle with ThermometerDeskripsi:Kettle ini mempunyai leher angsa dan mulut pelikan, yang memudahkan kontrol kecepatan dan kehalusan aliran air, sehingga menghasilkan kopi yang lebih balance dan nikmat. Dilengkapi dengan Thermometer -10 to 110°C dan tutup kaca berlubang untuk termometer.atribut:
- Material: Heat-resistant Borosilicate Glass
- Volume (ml): 500
- Dimensions (mm): 270x112x155 (LxWxH)
- Mouth Diameter (mm): 62
- Custom ThermometerDeskripsi:-Various temperature measurements can be made by replacing the probe.
- Custom Wireless ThermometerDeskripsi:The measured value of the master unit / slave unit (sensor) and the clock are displayed at the same time. The slave unit has a drip-proof structure, and temperature, water temperature, and soil can be measured by connecting an external sensor. The temperature every 30 minutes from the current time can be automatically stored and read for the past 12 hours.Hygiene management of food factories. Temperature control of greenhouses and stables. Temperature control for warehouses and laboratories.atribut:
- Measurement Temperature Range (°C): 0 to 50 (IN) -10 to 50 (OUT)
- Measurement Accuracy (°C): ±1
- Protection Grade: IPX4 (handset)
- Communication Distance: Up to 100m (line of sight: about 30m indoors
- Continuous Use Time: about 1 year
- Dimensions (WxDxH) (mm): 100x26x120
- External Sensor Cord Length (m): about 2
- Handset mass (g): 100
- Minimum Temperature Display (°C): 0.1
- Parent Machine Mass (g): 180
- Power Supply: Alkaline AAA batteries x 4 (sold separately)
- TESTO Penetration ThermometerDeskripsi:The testo 905-T1 penetration thermometer has a large measuring range from -50 to +350°C and can even measure up to +500°C for a short time (1 to 2 minutes). Its permanently integrated type K thermocouple probe makes this possible. In addition, the penetration thermometer is characterized by its short response time. The thermocouple probe reacts very quickly, particularly in water (or other liquids). The penetration thermometer is therefore ideally suited for measurements in fluid substances in laboratory, chemical and pharmaceutical areas.However, as well as immersion/penetration of the long, pointed probe shaft in liquids and soft or powdery substances being possible, you can also insert it in ventilation ducts to measure the temperature there. The penetration thermometer is also a winner when it comes to accuracy, because it achieves a higher level than typical comparable models.A really user-friendly penetration thermometer The testo 905-T1 penetration thermometer is easy to use and very user-friendly. The measuring values are shown very legibly on the display. The fact that the display can be pivoted also makes readout easier. This is particularly practical, since it means the measuring values can be read off perfectly from many different perspectives. Product Includes: testo 905-T1 penetration thermometer with large measuring range, including attachment clip and batteries.atribut:
- Diameter Probe shaft (mm): 3
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Product/Housing Material: ABS
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
Daftar Harga Thermometer Water Terbaru November 2026
| Custom Water Proof Digital Thermometer | Rp1.299.900 |
| SHINWA Water Proof Digital Thermometer | Rp959.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan) | Rp39.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Pettenkofer Water Temperature Gauge (Termometer Air) | Rp4.699.900 |
| Custom Termometer Digital | Rp999.900 |
| KRISBOW Termometer Digital | Rp989.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/j0P101516684-11.jpg)
/3cP107926120-1.jpg)



/qaP108198946-1.jpg)




/P103069269-1.jpg)







%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)