Beli Thermometer K3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp369.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  2. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  3. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  4. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  5. Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    18%
    Mulai

    Rp519.900

    Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  6. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  7. Hanna Instruments K-Type Thermocouple Thermometer
    Mulai

    Rp6.499.900

    Hanna Instruments K-Type Thermocouple Thermometer
    Deskripsi:
    The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
  8. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  9. Hanna Instruments Dual Channel K-Type Thermocouple Thermometer
    Mulai

    Rp7.999.900

    Hanna Instruments Dual Channel K-Type Thermocouple Thermometer
    Deskripsi:
    The Dual Channel K-Type Thermocouple Thermometer - HI935002 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes for the two available input channels.
    atribut:
    • Automatic Shut-off: 8 min (default), 60 min or off
    • Battery Type/Life: 1.5V AA (3) / approximately 1600 hours of continuous use
    • Dimensions (mm): 150x80x36 (5.9x3.1x1.4\")
    • K-Type Thermocouple Temperature Accuracy: +/-0.2% FS (excluding probe error)
    • Environment Temperature (°C): -10 to 50 (14 to 122 degree F); RH max 100%
    • K-Type Thermocouple Temperature Range (°C): -50.0 to 199.9 and 200 to 1350; -58.0 to 399.9 degree F and 400 to 2462 degree F
    • K-Type Thermocouple Temperature Resolution (°C): 0.1 (-50.0 to 199.9) and 1 (outside); 0.1 degree F (-58.0 to 399.9 degree F) and 1 degree F (outside)
    • Ordering Information: HI935002 is supplied with batteries and instructions.
    • Weight (g): 235 (8.3 oz)
  10. Custom Radiation Thermometer
    23%
    Mulai

    Rp999.900

    Custom Radiation Thermometer
    Deskripsi:
    For surface temperature measurement in factories and various work sites. For measuring the surface temperature of places that cannot be approached, such as high-voltage transformers. For checking gas leaks caused by fluorescent agents.
  11. 4Life First Aid Box Plastics (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    4Life First Aid Box Plastics (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
  12. Hanna Instruments Foodcare K-Type Thermocouple Thermometer
    Mulai

    Rp1.899.900

    Hanna Instruments Foodcare K-Type Thermocouple Thermometer
    Deskripsi:
    Designed with user functionality and performance in mind, the HI9350011 is a waterproof K-Type thermocouple thermometer that measures temperature from -50.0 to 300°C (-58.0 to 572°F). The included batteries provide up to 3500 hours of continuous use. CAL Check and the Battery Error Prevention System (BEPS) ensure that the readings are accurate. The probe is replaceable and other K-Type thermocouple probes are also availableThis purchase is including Ultra-Fast Probe
  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. KRISBOW Termometer Digital Mini
    Mulai

    Rp469.900

    KRISBOW Termometer Digital Mini
    atribut:
    • Dimensions (LxWxH) (mm): 188x64.5x24.5
    • Temperature Range (°C): -20 to 1000
  15. HAKKO Thermometer
    Mulai

    Rp209.900

    HAKKO Thermometer
    Deskripsi:
    -With auto shut-off function.-Large and easy-to-see display.-With MAX HOLD function. -For measuring iron tip temperature.-9V Dry Battery, Sensor (lead-free compliant)x10 Pieces-K (CA) thermocouple use
  16. Custom Thermometer
    Mulai

    Rp999.900

    Custom Thermometer
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  17. NiGK Corporation Thermo Label [[RU]] Supermini 3K
    33%
    Mulai

    Rp299.900

    NiGK Corporation Thermo Label [[RU]] Supermini 3K
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat monitoring for electronic components such as transistor, IC, condenser, coil. -3 Points Display Type (small type)-Applicable for indoor use only.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Element Size: phi1.5mm
    • Sheet Size: 6.5x11mm
    • Measurement Precision: ±2°C
    • Measurement Method : Irreversible
    • Purpose of Use: Heat monitoring for electronic components such as transistor, IC, condenser, coil.
Daftar Harga Thermometer K3 Terbaru October 2026
CMOS Termometer Tembak Warna PutihRp369.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Rp1.099.900
TESTO Infrared ThermometerRp2.099.900
Custom Infrared ThermometerRp1.899.900
Custom Termometer DigitalRp969.900
Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)Rp519.900
KRISBOW Termometer DigitalRp999.900
Hanna Instruments K-Type Thermocouple ThermometerRp6.499.900
SHINWA Thermometer Bar TypeRp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)