Beli Thermometer Digital Forehead di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  2. ALICN Infrared Forehead Thermometer
    Mulai

    Rp3.099.900

    ALICN Infrared Forehead Thermometer
    Deskripsi:
    Product Certificate Available, Manual Product Available, Forehead Temperatur Measurement, Fast Measurement, Fever Alert, Memory Query, Replaceable batteries, Automatic Shutdown.
    atribut:
    • Permissible Error (°C): ± 0.2 and ± 0.3
    • Memory Function Storage: 32 sets
    • Power Supply: two AA batteries (DC 3V)
    • Dimensions (mm): 37x37x138
    • Automatic Shutdown: 60s
    • Certification: Yes
    • Measurement Range (°C): 32.0-42.2
    • Resolution (°C): 0.1
    • Weight (g): 47 (without batteries)
  3. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  4. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  5. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  6. KRISBOW Termometer Pena Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    KRISBOW Termometer Pena Digital
    atribut:
    • Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
    • Dimensions (mm): 211x32x19
  7. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  8. Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    Mulai

    Rp15.999.900

    Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    atribut:
    • Capacity (ml): 1000
    • Sensor Range (cm): 0-8
    • Color: White
    • Plate Strip (mm): 5x25
  9. SHINWA Thermometer Bar Type
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  10. Extech Thermometer
    Mulai

    Rp1.099.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  11. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  12. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  13. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  14. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  15. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  16. DV Industrial IR Thermogun
    Mulai

    Rp259.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
Daftar Harga Thermometer Digital Forehead Terbaru November 2026
OMRON Healthcare Forehead ThermometerRp729.900
ALICN Infrared Forehead ThermometerRp3.099.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
OMRON Healthcare Digital ThermometerRp50.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Insize Digital ThermometerRp559.900
KRISBOW Termometer Pena DigitalRp289.900
TESTO Infrared ThermometerRp2.099.900
Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)Rp15.999.900
SHINWA Thermometer Bar TypeRp29.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)