Beli Tank Sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- MILWAUKEE Chemical Sprayer Switch Tankatribut:
- Capacity (L): 15
- Spray Distance (m): 7.6
- Seal Type: Critical Seals: Viton/Other Seals: Nitrile
- Hose Length (m): 1.75 with Sprayer Handle & Wand
- Nozzle type: Low Flow Rate Adjustable & Fan Nozzles
- Flow Rate (L/minute): 0.4-2.0
- Maximum Pressure (bar): 8.27
- MILWAUKEE Fluid Sprayer Switch Tankatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Koshin SprayerDeskripsi:- Two-outlets nozzleatribut:
- Capacity (L): 5
- Nozzle: Two-outlets
- Nozzle Length (mm): 43
- Hose Length (m): 1
- Finish Material: Tank: Polyethylene (PE)
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- IK Profesional SprayerDeskripsi:Professional SprayerIK METAL 6The IK METAL 6 sprayer is used in the construction, industry and maintenance sectors.IK METAL 6 has been created for use with vegetable and animal oils, low-viscosity release oils, hydrocarbon-based solvents, lubricants and petroleum products.Reference IK METAL 683271Sectors in which to use IK METAL 6BuildingIndustry and maintenanceProducts with which to use IK METAL 6- optimalOils, solvents and petroleum by-products.atribut:
- Valve: Tared at 6 bar / 88 psi despresurizable
- Standard Nozzles: Adjustable conical nozzle and fan
- Useful Capacity (L): 6 (1.6 Us Gals)
- Total Capacity (L): 9 (2.4 Us Gals)
- Spray Amount (L/minute): 0.7 (0.18gal/min)
- Hose (m): 1.8 (70.8inch)
- IK Foaming SprayerDeskripsi:Professional SprayerIK FOAM 1.5The IK FOAM 1.5 professional sprayer has been manufactured for the generation of dry and durable foam. Designed to be used with chemical agents with surfactant properties.IK Foam 1.5 provides the user with a dense and permanent foam ideal for professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens.HOW TO MAKE A PERFECT FOAM- Follow the dilution ratio recommended by the foaming agent you are using.- Pressurize the sprayer until the safety valve pops out.- Make sure the felts are clean.Reference IK FOAM 1.581776Sectors in which to use IK FOAM 1.5Cleaning and disinfectionAutomotive and detailingProducts with which to use IK FOAM 1.5- optimalFoaming agents.atribut:
- Valve: Tared at 3 bar / 43.5 psi despresurizable
- Standard Nozzles: Special nozzle with fan-type foam
- Useful Capacity (L): 0.75 (25Oz)
- Total Capacity (L): 1.50 (50Oz)
- TRUSCO Sprayer Head Trigger Nozzle (Kepala Semprotan)Deskripsi:It has excellent durability and economy. From mist to jet. Since it has a 2m tube, the adapter can be inserted into a plastic tank, etc. and used in a wide range with the plastic tank placed, and it is possible to spray from any angle.atribut:
- One Time Spray Amount (cc): 2.4
- Total Length (mm): 2149.7
- Material: Main part: Polypropylene (PP), Tubing: Polyvinyl Chloride (PVC)
- Width (mm): 125.0
- Height (mm): 121.0
- ALDO Power Sprayer with Tankatribut:
- Pressure (MPa): 0.15-2.50
- Stick Material: Stainless Steel
- Engine Capacity (cc): 26
- GS Sprayeratribut:
- Nozzle: A MouthPiece
- Finishing Material: Nozzle: Brass, Nozzle Pipe: Stainless Steel, Tank: Stainless steel (NSSC180), Hose: Vinyl Chloride (PVC)
- GS Sprayer (Alat Penyemprot)Deskripsi:Usage:For preventing grass and spraying weed control chemical.atribut:
- Material: Nozzle: Stainless steel, Tank: polyethylene, Hose: polyvinyl chloride
- Nozzle Length (mm): 630 to 980
- Hose Length (m): 10
- Specification: Power cord 2.5m
- Power Supply: AC100V
- Purpose of Use: For spraying agricultural chemicals for weed control and prevention.
- TRUSCO Sprayer (Alat Semprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Koshin Stainless Semi Auto Sprayeratribut:
- Nozzle Length (mm): 470
- Hose Length (m): 1.1
- Finish Material: Stainless Steel
- Nozzle: Vertical type two-outlets nozzle, foamy herbicide nozzle with cover
- Nozzle Pipe Connection Part: G1/4
- Loncin Power Sprayer (Pompa Semprot / Power Sprayer)Deskripsi:Power Sprayer SANCHIN SCN-20 merupakan power sprayer yang sangat cocok digunakan untuk usaha jasa pencucian motor dan mobil, penyemprotan tanaman dan lain-lain. Type Sanchin SCN 20 memiliki kapasitas flow 20 l/min dengan pressure maksimal 40bar. Digerakkan oleh mesin penggerak engine bensin Loncin G 160 F 5.5 HP dengan rpm mesin 3600.atribut:
- Empty/With Drive: With Gasoline Engine
- Multipurpose Machine Model: G 160 F
- Accessories: 1x Short Stick, 1x Long Stick, 2x 10m Sprayer Hose, 1x Suction Hose With Filter, 1x Circulation Hose, 1x Seal Kit Set.
- Engine Power (hp): 5.5
- Engine Speed (rpm): 3600
- Fuel Tank Capacity (L): 3.6
- Hourly BB Consumption Average Usage (L/hour): 1.37
- Furupla SprayerDeskripsi:-A compact 2L type.-This tank contains chemical to prevent UV rays.-Equipped with an automatic safety valve that releases excessive pressure to the outside.-Home gardening, etc.atribut:
- Type: 3stage
- Reduction Length to Total Length: 1445 to 4100mm
- Width: 40mm
- Scale: Millimeter display
- Back Side: Scale of internal measurement
- Main Body Materials: Aluminium
- MATABi SprayerDeskripsi:-The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.atribut:
- Nozzle: A Mouthpc
- Nozzle Pipe Materials: Fiberglass
- Hose Material: Vinyl Chloride (PVC)
- Tank Material: Polypropylene (PP)
- MATABi Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 150x150x260mm
- Tank Material: Polypropylene (PP)
- Nozzle Materials: Polyacetal (POM)
- Purpose of Use: For gardening.
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.atribut:
- Capacity: 1000ml
- W x D x H: 104x236x300mm
- Gasket Materials: Viton (R)
- Head Material: Polypropylene (PP)
- Purpose of Use: For automobile related cleaning work. For gardening.
- Tank Material: High density polyethylene (HDPE)
Daftar Harga Tank Sprayer Terbaru November 2026
| DAHLIA (Sprayer) Sprayer | Rp659.900 |
| MILWAUKEE Chemical Sprayer Switch Tank | Rp9.099.900 |
| MILWAUKEE Fluid Sprayer Switch Tank | Rp9.099.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp829.900 |
| Koshin Sprayer | Rp889.900 |
| Rutland Pressure Sprayer | Rp489.900 |
| IK Profesional Sprayer | Rp5.599.900 |
| IK Foaming Sprayer | Rp699.900 |
| TRUSCO Sprayer Head Trigger Nozzle (Kepala Semprotan) | Rp259.900 |
| ALDO Power Sprayer with Tank | Rp1.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20Sprayer/P102694208-3.jpg)


/1vP102062067-4.jpg)




/9uP107138354-1.jpg)


/P102022580-1.jpg)
/P101000994-1.jpg)

/pjP107252919-1.jpg)


/P102961465-1.jpg)
/P102961517-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)