Koshin Stainless Semi Auto Sprayer

Sebelum PPN:
Rp4.199.900 - Rp6.899.900
Spesifikasi
Nozzle Length (mm)470
Hose Length (m)1.1
Finish MaterialStainless Steel
NozzleVertical type two-outlets nozzle, foamy herbicide nozzle with cover
Nozzle Pipe Connection PartG1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The tank is made of stainless steel which is strong against rust.
- Equipped with a back padding and the tank does not come in direct contact with the operator. It does not get steamy even when sweating, and cold solution does not fell chilling.
- Chest and waist belts prevent it from moving sideways, giving it outstanding stability.
Use

- For spraying pesticides/herbicides.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait