Beli Tabung Micro Edta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GP Microtainer EDTA
    BARU
    Mulai

    Rp289.900

    GP Microtainer EDTA
    Deskripsi:
    ONEMED Tabung Darah Blood Collection Tube Micro EDTA K3 0,5 ml Isi 100 PcsMicro Tube Blood Collection dengan penambahan antikoagulan K3EDTA sebagai zataditif untuk mencegah terjadinya bekuan dengan volume tabung untuk 0.5 – 1.0 mldarah. Darah EDTA dapat digunakan untuk pemeriksaan Hematologi, HbA1c dandapat diproses menjadi plasma EDTA untuk beberapa pemeriksaan kimia darah dan imuno-serologi.
    atribut:
    • Volume (ml): 0.5
  2. Videlab Vacutainer Tube EDTA (Tabung Sampel)
    Mulai

    Rp299.900

    Videlab Vacutainer Tube EDTA (Tabung Sampel)
    atribut:
    • Size (ml): 0.5
    • Material: Plastic
    • Tube Height + Cap (mm): ±45
    • Tube Cap Height (mm): 10
    • Tube Thickness (mm): ±0.8
    • Hole Diameter (mmp-1): 7.7
  3. OneMed Cryovial Tube (Tabung Sampel)
    Mulai

    Rp429.900

    OneMed Cryovial Tube (Tabung Sampel)
    Deskripsi:
    Cryotube 1,8 Ml isi 500 merupakan salah satu media yang digunakan untuk kultur jaringan. Berbentuk tabung kecil dengan tutup dengan ukuran tertentu. Cryotube berfungsi untuk menyimpan cel yang akan dibiakan.Tutup ulir dilengkapi dengan pelapis karet pada screw cap
    atribut:
    • Maximum Capacity (ml): 1.8
    • Material: Polypropylene, non-toxic, non-pyrogenic, dan non-mutagenic
  4. Kartell Micro Test Tube
    Mulai

    Rp449.900

    Kartell Micro Test Tube
    Deskripsi:
    High transparency PP tube for easy sample checking. Flat cap with large frosted writing surface. Liquid tight for centrifugation up to RCF 21.000 x g. Large opening tab featuring rounded surfaces for smoother open/close routine and cap top with 3mm pierceable area. Autoclavable at 121C for 20 minutes with open cap.
    atribut:
    • Size (ml): 1.5
  5. AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

    AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Material: Stainless steel (SUS304)
  6. monotaro Micropipette Tip (Tip Pipet/Ujung Pipet)
    Mulai

    Rp159.900

  7. MERCK Dialyzer D-Tubing Mini MWCO
    Mulai

    Rp2.599.900

    MERCK Dialyzer D-Tubing Mini MWCO
    Deskripsi:
    D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (100-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
    atribut:
    • Brand Family: Novagen
    • Ship Code: Shipped at Ambient Temperature or with Blue Ice
    • Toxicity: Standard Handling
    • Do not freeze: Ok to freeze
  8. MERCK Dialyzer D-Tubing Mega MWCO 3.5 kDa
    Mulai

    Rp5.499.900

    MERCK Dialyzer D-Tubing Mega MWCO 3.5 kDa
    Deskripsi:
    D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (500-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
    atribut:
    • Brand Family: Novagen
    • Ship Code: Shipped at Ambient Temperature or with Blue Ice
    • Toxicity: Standard Handling
    • Do not freeze: Ok to freeze
  9. MERCK Dialyzer D-Tubing Mega MWCO 6-8 kDa
    Mulai

    Rp5.499.900

    MERCK Dialyzer D-Tubing Mega MWCO 6-8 kDa
    Deskripsi:
    D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (500-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
  10. MERCK Dialyzer D-Tubing Maxi MWCO
    Mulai

    Rp4.899.900

    MERCK Dialyzer D-Tubing Maxi MWCO
    Deskripsi:
    D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (100-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
    atribut:
    • Brand Family: Novagen
    • Quality Level: MQ100
    • Ship Code: Shipped at Ambient Temperature or with Blue Ice
    • Toxicity: Standard Handling
    • Do not freeze: Ok to freeze
  11. MERCK Dialyzer D-Tubing Midi MWCO
    Mulai

    Rp3.899.900

    MERCK Dialyzer D-Tubing Midi MWCO
    Deskripsi:
    D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (100-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
    atribut:
    • Brand Family: Novagen
    • Quality Level: MQ100
    • Ship Code: Shipped at Ambient Temperature or with Blue Ice
    • Toxicity: Standard Handling
    • Do not freeze: Ok to freeze
  12. Supertek Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp96.900

    Supertek Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Printed in durable white enamel/color as per ISO 4794 standard.
  13. Bio Plas PCR Tube 8 Series
    Mulai

    Rp4.799.900

    Bio Plas PCR Tube 8 Series
    atribut:
    • Material: PP (Polypropylene)
  14. OneLab Yellow Tip Filter Dnase / Rnase Free Rack 96 Tips
    Mulai

    Rp85.900

    OneLab Yellow Tip Filter Dnase / Rnase Free Rack 96 Tips
    Deskripsi:
    Yellow Tip Filter Dnase / Rnase Free Rack 96 Tips Onemed - digunakan sebagai wadah yellow tip filter agar dapat mempermudah pemasangan ke mikropipet dan dapat tersimpan rapi- kapasitas isi 96 yellow tip- sudah termasuk 96 bh yellow tip filter- Mencegah kontaminasi pada mikropipet, karena terdapat filter pada tip- bahan plastik
    atribut:
    • Material: Plastic PET
Daftar Harga Tabung Micro Edta Terbaru October 2026
GP Microtainer EDTARp289.900
Videlab Vacutainer Tube EDTA (Tabung Sampel)Rp299.900
OneMed Cryovial Tube (Tabung Sampel)Rp429.900
Kartell Micro Test TubeRp449.900
Eppendorf Research Safe-Lock Micro Test TubesRp2.299.900
AS ONE Spatula Micro Stainless Steel (Spatula Ganda)Rp38.900
monotaro Micropipette Tip (Tip Pipet/Ujung Pipet)Rp159.900
MERCK Dialyzer D-Tubing Mini MWCORp2.599.900
MERCK Dialyzer D-Tubing Mega MWCO 3.5 kDaRp5.499.900
MERCK Dialyzer D-Tubing Mega MWCO 6-8 kDaRp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)