MERCK Dialyzer D-Tubing Midi MWCO

Sebelum PPN:
Rp3.899.900
Spesifikasi
Brand FamilyNovagen
Quality LevelMQ100
Ship CodeShipped at Ambient Temperature or with Blue Ice
ToxicityStandard Handling
Do not freezeOk to freeze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-Tube Dialyzers Mini, Midi, Maxi, and Mega

The D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (100-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.


The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.


D-Tube electroelution Accessory Kit

The D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.
The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficiently
recovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibody
production, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficient
extraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
Feature
Easy-to-handle dialyzers for buffer exchange and removal of urea, detergents
Ideal for electroelution of proteins, protein-DNA complexes, oligonucleotides, DNA, and RNA from polyacrylamide and agarose gels
One-step procedure that does not require any special equipment or syringes
Sample volume recovery> 97%
Proteases, RNAse, DNAse, and PCR product free

Ulasan Produk

Tidak ada ulasan