Beli Swivel Eyebolt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Martec Swivel Eyebolt
    Mulai

    Rp2.399.900

    Martec Swivel Eyebolt
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 1.6
    • Bolt Size: M16
    • Dimension D (mm): 17
    • Dimension K (mm): 89
    • Dimension L (mm): 112
    • Dimensions e (mm): 54
  2. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  3. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  4. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  5. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  6. TRUSCO Eye Bolt Long Steel (Baut Mata)
    Mulai

    Rp18.900

    TRUSCO Eye Bolt Long Steel (Baut Mata)
    atribut:
    • Dimension D (mm): 5
    • Dimension H (mm): 27
    • Dimension L (mm): 15
    • Dimensions b (mm): 30
    • Dimensions t (mm): 25
    • Finishing Material: Iron (SS400) / Zinc-Plated, Passivated
    • Reference Working Load (kN): 0.2
    • Screw Diameter: 6
    • Standard: 6 x 30
    • Weight (g): 18
  7. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  8. Indexa Eye Bolt Swing (Baut Mata)
    Mulai

    Rp579.900

    Indexa Eye Bolt Swing (Baut Mata)
    Deskripsi:
    FC09 - Swing BoltReamed hole for smooth swiveling.Material: Medium Carbon Steel.Hardness: HRC 30 - 35.
    atribut:
    • Type: Swing Bolt
    • Material: Carbon Steel
  9. Indexa Eye Bolt Shoulder Type (Baut Mata)
    Mulai

    Rp339.900

    Indexa Eye Bolt Shoulder Type (Baut Mata)
    Deskripsi:
    SEB - Shoulder Eye BoltDynamo type eyebolts with shoulder, to be used for 'Vertical Lift' only. Manufactured from drop forged high tensile steel SS41.
    atribut:
    • Type: Shoulder Eye Bolt
    • Dimension C (mm): 16
    • Dimension A (mm): 72
    • Dimension B (mm): 72
    • Material: Steel
    • Part Number: IND4253220S
  10. SP Rechargeable Impact Wrench
    36%
    Mulai

    Rp1.199.900

    SP Rechargeable Impact Wrench
    Deskripsi:
    - Battery Pack (SP81982) x 2- Charger (SP81980)- Case
  11. RUD All-Direction Eye Bolt Load Ring
    Mulai

    Rp3.599.900

    RUD All-Direction Eye Bolt Load Ring
    atribut:
    • Material: Nickel molybdenum steel
  12. INGCO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.599.900

    INGCO Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6.2
    • Length (mm): 234
    • Air inlet (inch): 3/8
    • Air Hose (inch): 1/2
    • Air Consumption (L/minute): 256
    • No Load Speed (rpm): 4000
  13. Ramco CO2 Regulator Heavy Duty (Regulator Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    Ramco CO2 Regulator Heavy Duty (Regulator Las)
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
  14. GUNNEBO Industries Rotating Lifting Point
    Mulai

    Rp1.599.900

    GUNNEBO Industries Rotating Lifting Point
    Deskripsi:
    Rotating lifting point RLPThe RLP has an easily dismountable D-ring to enable assembly of wiresling, master link or hookdirectly onto the lifting point.RLP has a hexagon bolt (RFID prepared) to make it easy to disassemble/assemble witha wrench. The bolt is also clearly marked with working load limit, mounting torque andmanufacturer ID so it is always available to the operator. The RLP rotates 360° and pivots 180°,making it strong, flexible and reliable.
Daftar Harga Swivel Eyebolt Terbaru October 2026
Martec Swivel EyeboltRp2.399.900
RUD All Directions Eyebolt Load RingRp3.299.900
POWERTEC Swivel Eye BoltRp409.900
POWERTEC Eye Bolt Galvanized (Baut Mata)Rp14.900
POWERTEC Eye Bolt Stainless Steel (Baut Mata)Rp38.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
Crosby Eye Bolt (Baut Mata)Rp449.900
TRUSCO Eye Bolt Long Steel (Baut Mata)Rp18.900
TRUSCO Eye Bolt Stainless Steel (Baut Mata)Rp159.900
Indexa Eye Bolt Swing (Baut Mata)Rp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)