Beli Swivel Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PCL Schrader Standard Coupling
    Mulai

    Rp2.299.900

    PCL Schrader Standard Coupling
    Deskripsi:
    High flow, quick release couplings with locking facility to prevent accidental disconnection. Swivel facility eliminates hose kinking. Free air flow rate at 7bar/100psi: 50cfm (1400ltr/min).
    atribut:
    • Overall Length (mm): 60
    • Product Type: Couplings
    • Additional Features: Heavy Duty Variant Available
    • Thread Sizes Male (inch): 3/8
    • Thread Type: Male
  2. Katayama Chain Standard Chain Coupling
    Mulai

    Rp419.900

    Katayama Chain Standard Chain Coupling
    Deskripsi:
    Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.
    atribut:
    • Type: only a main part
  3. TEKIRO Double Swivel Wrench (Kunci Roda)
    Mulai

    Rp84.900

    TEKIRO Double Swivel Wrench (Kunci Roda)
    Deskripsi:
    Bisa diputar 180 derajat dan mudah digunakan bahkan ke tempat yang susah dijangkau
  4. Indexa Swivel Foot
    Mulai

    Rp719.900

    Indexa Swivel Foot
    Deskripsi:
    FC29 - Swivel Foot Used for supporting uneven surfaces. Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.
    atribut:
    • Product Number: PT29-1624
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
    • Thread Size: A=M16mm
    • Part Number: IND4252870G
  5. TSUBAKI Chain Coupling Casing
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  6. Indexa FC29 M12 Swivel Foot
    Mulai

    Rp789.900

    Indexa FC29 M12 Swivel Foot
    Deskripsi:
    FC29 - Swivel Foot Used for supporting uneven surfaces. Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.
    atribut:
    • Product Number: PT29-1219
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
    • Thread Size: A=M12mm
    • Part Number: IND4252870D
  7. PCL Instantair Couplings Hose Tailpiece
    Mulai

    Rp549.900

    PCL Instantair Couplings Hose Tailpiece
    Deskripsi:
    AdaptorsSuitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
    atribut:
    • Material: Steel
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Thread Type: Hose Tailpiece
    • Surface Finish: Passivated Zinc
    • Maximum Operating Pressure (bar): 17
    • Product Type: Quick Connect Coupling
  8. KOBE RED LINE Pu Hose
    Mulai

    Rp1.299.900

    KOBE RED LINE Pu Hose
    Deskripsi:
    With brass 360 Degree swivel couplings, ideal for use in awkward access areas. Recoils to a fraction of its working length leaving the work place clear of entanglement hazards. Extended length: 7.5m. Pressure rating: 8.0mm diameter - 250psi. 9.5mm diameter - 150psi.
    atribut:
    • Length (m): 7.5
    • Material: Polyurethane
    • Inside Diameter (mm): 9.5
    • Maximum Working Pressure (Psi): 150
    • Colour: Blue
    • MFR Part No.: SA-325PU-B
    • UNSPSC: 40142007
  9. GUNNEBO Industries Coupling Link
    16%
    Mulai

    Rp459.900

  10. GUNNEBO Industries Roller Bearing Swivel
    Mulai

    Rp8.799.900

    GUNNEBO Industries Roller Bearing Swivel
    Deskripsi:
    SKLI/SKLU. Electrically insulated, lubricated, sealed roller bearing swivel. Fully rotational even at maximum load. Tested to resist 1000 V. Suitable for protection of overhead cranes during welding operations on suspended loads. By using the SKLI/SKLU with the SK-system you get a versatile solution that will fit almost any situation.The Gunnebo Industries SKLI is equipped with a heavy duty roller bearing, enabling high durability and safe use also under severe load. It also has heavy duty nylon insulation inside to decrease friction when in use. The SKLI is compatible with the entire Gunnebo Industries SK-range for versatile use.
    atribut:
    • Grade: 8
  11. Bridgestone Coupling NJ Flare Swival 37° (Kopler)
    Mulai

    Rp40.900

    Bridgestone Coupling NJ Flare Swival 37° (Kopler)
    Deskripsi:
    Female 37° flare swivel
  12. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  13. HEYCO Double Ended Swivel Wrench
    Mulai

    Rp1.599.900

    HEYCO Double Ended Swivel Wrench
    Deskripsi:
    Improved pattern, with rivet pinChrome-Vanadium, CP = chromiumplated, polished heads
  14. Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)
    Mulai

    Rp189.900

  15. PCL Coupling Schrader Standard (Kopler)
    Mulai

    Rp2.199.900

    PCL Coupling Schrader Standard (Kopler)
    atribut:
    • Product Type: Couplings
    • Additional Features: Heavy Duty Variant Available Twist Locking When Coupled the Adaptor can Swivel, Thereby Eliminating Hose Kinks
    • Thread Sizes Female: 1/4 Inch
    • Operating Temperature Range: -20 to +80 Degree
  16. PCL Coupling Schrader Heavy Duty (Kopler)
    Mulai

    Rp3.799.900

    PCL Coupling Schrader Heavy Duty (Kopler)
    Deskripsi:
    Free air flow rate at 7bar/100psi: 110cfm (3080ltr/min). Female Threaded
    atribut:
    • Overall Length: 60mm
    • Product Type: Couplings
    • Thread Type: Female
    • Additional Features: Heavy Duty Variant Available Twist Locking When Coupled the Adaptor can Swivel, Thereby Eliminating Hose Kinks
    • Thread Sizes Female: 1/2 Inch
    • Product Number: ACS201
    • Operating Temperature Range: -20 to +80 Degree
    • Weight Each: 175g
    • Part Number: PCL2592003F
  17. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  18. TRUSCO Pliers
    Mulai

    Rp199.900

Daftar Harga Swivel Coupling Terbaru November 2026
PCL Schrader Standard CouplingRp2.299.900
Katayama Chain Standard Chain CouplingRp419.900
TEKIRO Double Swivel Wrench (Kunci Roda)Rp84.900
Indexa Swivel FootRp719.900
TSUBAKI Chain Coupling CasingRp529.900
Indexa FC29 M12 Swivel FootRp789.900
PCL Instantair Couplings Hose TailpieceRp549.900
KOBE RED LINE Pu HoseRp1.299.900
GUNNEBO Industries Coupling LinkRp459.900
GUNNEBO Industries Roller Bearing SwivelRp8.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)