PCL Instantair Couplings Hose Tailpiece

Sebelum PPN:
Rp549.900 - Rp569.900
Spesifikasi
MaterialSteel
Maximum Operating Temperature (°C)80
Minimum Operating Temperature (°C)-20
Thread TypeHose Tailpiece
Surface FinishPassivated Zinc
Maximum Operating Pressure (bar)17
Product TypeQuick Connect Coupling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adaptors

Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.

Ulasan Produk

Tidak ada ulasan