Beli Switch TP-Link 5 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
  2. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  3. tp-link SOHO Desktop Switch
    Mulai

    Rp109.900

    tp-link SOHO Desktop Switch
    atribut:
    • External Power Supply (V/A): External Power Adapter(Output: 5.0 DC / 0.6)
    • Dimensions (mm): 103.5x70x22
    • Certification: FCC, CE, RoHs
    • Maximum Heat Dissipation (BTU/hour): 6.38
    • Power Consumption (W): Max. 1.87 (220V/50Hz)
    • Transmission Method: Store and Forward
  4. tp-link JetStream L2 Managed Switch
    Mulai

    Rp2.899.900

    tp-link JetStream L2 Managed Switch
    atribut:
    • Power Supply (V): AC 100-240 (50/60Hz)
    • Certification: CE, FCC, RoHS
    • Jumbo Frame: 9216 Bytes
    • Mounting: Rack Mountable
  5. tp-link JetStream Desktop Switch
    Mulai

    Rp449.900

    tp-link JetStream Desktop Switch
    atribut:
    • Transmission Method: Store-And-Forward
  6. tp-link JeatStream Unmanaged Pro Switch
    Mulai

    Rp499.900

    tp-link JeatStream Unmanaged Pro Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • Jumbo Frame: 16 KB
    • System Requirements: Microsoft Windows for running Utility
  7. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp609.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  8. tp-link JetStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JetStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
  9. tp-link JeatStream Easy Smart Switch
    Mulai

    Rp839.900

    tp-link JeatStream Easy Smart Switch
    atribut:
    • Certification: FCC, CE, RoHS
    • System Requirements: Microsoft Windows for running Utility
    • Transmission Method: Store and Forward
  10. tp-link JeatStream Unmanaged Desktop Switch
    Mulai

    Rp589.900

    tp-link JeatStream Unmanaged Desktop Switch
    atribut:
    • Transfer Method: Store and Forward
    • Certification: FCC, CE, RoHs
  11. tp-link JetStream Unmanaged Desktop Switch
    Mulai

    Rp329.900

    tp-link JetStream Unmanaged Desktop Switch
    atribut:
    • Transfer Method: Store and Forward
    • Certification: FCC, CE, RoHs
  12. tp-link JetStream Smart Power Over Ethernet Switch
    Mulai

    Rp2.199.900

    tp-link JetStream Smart Power Over Ethernet Switch
    atribut:
    • Interface: 8 10/100/1000Mbps RJ45 Ports 2 SFP slots (Auto-Negotiation/Auto MDI/MDIX)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Network Media: 10BASE-T: UTP category 3, 4, 5 cable (maximum 100m) 100BASE-TX/1000Base-T: UTP category 5, 5e or above cable (maximum 100m)
    • Power Supply (V): AC 100 240 (50/60Hz) External Power Adapter(Output: 48VDC/1.25A)
    • Dimensions (mm): 209x126x26
    • Maximum Heat Dissipation (BTU/hour): 33.85 (with no PD connected) 221.40 (with 53W PD connected)
    • Power Consumption (W): 9.92 (220V/50Hz with no PD connected) 64.89 (110V/60Hz with 53W PD connected)
  13. tp-link JeatStream Smart Power Over Ethernet Switch
    Mulai

    Rp2.199.900

    tp-link JeatStream Smart Power Over Ethernet Switch
    atribut:
    • Interface: 8 10/100/1000Mbps RJ45 Ports 2 SFP slots (Auto-Negotiation/Auto MDI/MDIX)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Network Media: 10BASE-T: UTP category 3, 4, 5 cable (maximum 100m) 100BASE-TX/1000Base-T: UTP category 5, 5e or above cable (maximum 100m)
    • Power Supply (V): AC 100 240 (50/60Hz) External Power Adapter(Output: 48VDC/1.25A)
    • Dimensions (mm): 209x126x26
    • Maximum Heat Dissipation (BTU/hour): 33.85 (with no PD connected) 221.40 (with 53W PD connected)
    • Power Consumption (W): 9.92 (220V/50Hz with no PD connected) 64.89 (110V/60Hz with 53W PD connected)
  14. tp-link JeatStream L2 Managed Power Over Ethernet Plus Switch
    Mulai

    Rp8.799.900

    tp-link JeatStream L2 Managed Power Over Ethernet Plus Switch
    atribut:
    • Interface: 24 10/100/1000Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 4 1000Mbps SFP Slots 1 Console Port 1 Micro-USB Console Port
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3az, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Network Media: 10BASE-T: UTP category 3, 4, 5 cable (maximum 100m) 100BASE-TX/1000Base-T: UTP category 5, 5e or above cable (maximum 100m) 1000BASE-X: MMF, SMF
    • Power Supply (V): AC 100 240 (50/60Hz)
    • Dimensions (mm): 440x330x44
    • Maximum Heat Dissipation (BTU/hour): 99.02 (with no PD connected), 1599.20 (with 384W PD connected)
    • Power Consumption (W): Max. 29.02 (220V/50Hz with no PD connected), 468.7 (110V/60Hz with 384W PD connected)
  15. tp-link JetStream L2 Managed Power Over Ethernet Plus Switch
    Mulai

    Rp8.799.900

    tp-link JetStream L2 Managed Power Over Ethernet Plus Switch
    atribut:
    • Interface: 24 10/100/1000Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 4 1000Mbps SFP Slots 1 Console Port 1 Micro-USB Console Port
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3az, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Network Media: 10BASE-T: UTP category 3, 4, 5 cable (maximum 100m) 100BASE-TX/1000Base-T: UTP category 5, 5e or above cable (maximum 100m) 1000BASE-X: MMF, SMF
    • Power Supply (V): AC 100 240 (50/60Hz)
    • Dimensions (mm): 440x330x44
    • Maximum Heat Dissipation (BTU/hour): 99.02 (with no PD connected), 1599.20 (with 384W PD connected)
    • Power Consumption (W): Max. 29.02 (220V/50Hz with no PD connected), 468.7 (110V/60Hz with 384W PD connected)
  16. tp-link MU-MIMO Tri-Band Gaming Router
    Mulai

    Rp7.499.900

    tp-link MU-MIMO Tri-Band Gaming Router
    Deskripsi:
    AC1200 Whole Home Mesh Wi-Fi System. Deco E4. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage-eliminate weak signal areas once and for all!. With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.. A Deco E4 two-pack delivers Wi-Fi to an area of up to 2,800 square feet (EU version). And if that's not enough, simply add more Decos to the network anytime to increase coverage. Deco E4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member. Setup is easier than ever with the Deco app there to walk you through every step.
    atribut:
    • Dimensions (mm): 288x288x184
    • Protocols: IPv4, IPv6
Daftar Harga Switch TP-Link 5 Port Terbaru November 2026
tp-link JetStream Smart SwitchRp1.499.900
tp-link LiteWave Fast Ethernet SwitchRp96.900
tp-link SOHO Desktop SwitchRp139.900
tp-link SOHO Desktop SwitchRp109.900
tp-link JetStream L2 Managed SwitchRp2.899.900
tp-link JetStream Desktop SwitchRp449.900
tp-link JeatStream Unmanaged Pro SwitchRp499.900
tp-link 8-Port 10/1000Mbps SOHO Desktop SwitchRp609.900
tp-link JetStream Easy Smart SwitchRp839.900
tp-link JeatStream Easy Smart SwitchRp839.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)