tp-link JetStream L2 Managed Power Over Ethernet Plus Switch

Sebelum PPN:
Rp8.799.900
Spesifikasi
Interface24 10/100/1000Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) 4 1000Mbps SFP Slots 1 Console Port 1 Micro-USB Console Port
Standards and ProtocolsIEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3az, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
Network Media10BASE-T: UTP category 3, 4, 5 cable (maximum 100m) 100BASE-TX/1000Base-T: UTP category 5, 5e or above cable (maximum 100m) 1000BASE-X: MMF, SMF
Power Supply (V)AC 100 240 (50/60Hz)
Dimensions (mm)440x330x44
Maximum Heat Dissipation (BTU/hour)99.02 (with no PD connected), 1599.20 (with 384W PD connected)
Power Consumption (W)Max. 29.02 (220V/50Hz with no PD connected), 468.7 (110V/60Hz with 384W PD connected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan