Beli Switch Oli di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. Kennedy Oil Funnel Tinplate Round Rim (Corong Oli)
    Mulai

    Rp559.900

    Kennedy Oil Funnel Tinplate Round Rim (Corong Oli)
    Deskripsi:
    Suitable for use with petrol, oil, water etc.
    atribut:
    • Material: Tin-plated
    • Spout/Nozzle Type: Straight Rigid
  3. DV Rotary Switch
    38%
    Mulai

    Rp55.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  4. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  5. KO-KEN 12.7 Sq Oil Pressure Switch Socket
    Mulai

    Rp409.900

    KO-KEN 12.7 Sq Oil Pressure Switch Socket
    atribut:
    • Dimension D2 (mm): 27
    • Slit Width (mm) : 24
  6. DV Limit Switch TZ Series
    Mulai

    Rp109.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  7. SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp11.900

    SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    atribut:
    • Dimensions (cm): 4x4x12.5
  8. KO-KEN 12.7 Sq Octagonal Socket for Oil Pressure Switch
    Mulai

    Rp419.900

    KO-KEN 12.7 Sq Octagonal Socket for Oil Pressure Switch
    atribut:
    • Dimension D1 (mm): 34
    • Dimension D2 (mm): 27
    • Dimension L (mm): 57
    • Size (mm): 24
    • Outlet Corner (inch): 18.5
    • Dimension I (mm): 18.50
  9. DV Limit Switch CWL Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    DV Limit Switch CWL Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Cream
    • IP Rating: IP66
  10. JTC Oil Pressure Sender Switch Socket
    Mulai

    Rp349.900

    JTC Oil Pressure Sender Switch Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 12.7
  11. Green Leaf Oil Funnel Miami (Corong Oli)
    41%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp5.900

    Green Leaf Oil Funnel Miami (Corong Oli)
    Deskripsi:
    Corong Minyak Miami 15 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
  12. Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    31%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    atribut:
    • Protection : IP 40 CE
    • Rated Insulation Voltage Ui (V): 250
    • Thermal Current (A): 10
    • [Ie] Rated Operational Current (A): 0.3/6
    • [Ue] Rated Operational Voltage (V): 220/250
  13. Burgari Penetrating Oil (Pelumas Ulir Baut)
    Mulai

    Rp41.900

  14. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  15. BM1 Engine Oil PC 5000 - Gasoline (Oli Mesin)
    53%
    Mulai

    Rp98.900

    BM1 Engine Oil PC 5000 - Gasoline (Oli Mesin)
    Deskripsi:
    Pelumas semi sintetik yang dibuat khusus untuk semua kondisi operasional, dengan keunggulan PC-AFA, tingkat gesekan dikurangi secara maksimal, sehingga tingkat kenyamanan berkendara dan pemeliharaan mesin sangat baik. Cocok untuk kendaraan bermesin standar modern dengan kondisi mesin yang baik.
    atribut:
    • API Service: SL
    • SAE: 15W-50
  16. JTC Oil Drain Tool Waste (Alat Penguras Oli)
    Mulai

    Rp13.999.900

    JTC Oil Drain Tool Waste (Alat Penguras Oli)
    Deskripsi:
    Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oil
    atribut:
    • Capacity (L): 80
  17. Nihon Seiki Flow Switch
    57%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  18. Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
Daftar Harga Switch Oli Terbaru November 2026
NOK Oil Seal VC Type (Sil Oli)Rp9.900
Kennedy Oil Funnel Tinplate Round Rim (Corong Oli)Rp559.900
DV Rotary SwitchRp55.900
Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Rp73.900
KO-KEN 12.7 Sq Oil Pressure Switch SocketRp409.900
DV Limit Switch TZ SeriesRp109.900
SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)Rp11.900
KO-KEN 12.7 Sq Octagonal Socket for Oil Pressure SwitchRp419.900
DV Limit Switch CWL SeriesRp219.900
JTC Oil Pressure Sender Switch SocketRp349.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)