Beli Switch Off di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Light Industrial Momentary On-Off Foot Switch (Saklar Pedal)
    Mulai

    Rp3.499.900

    RS PRO Light Industrial Momentary On-Off Foot Switch (Saklar Pedal)
    Deskripsi:
    RS PRO Light Industrial Momentary On-Off Foot Switch - Thermoplastic Case Material, SPST-NONeed an easy-to-operate switch for use in hazardous environments? This momentary on-off switch from RS PRO is set to a normally open (NO) position, which means it turns on only when depressed and turns off when released. It's an air-operated footswitch, so it lets you position electrical circuits outside of moist areas where they might pose a safety risk and operate them from within the moist area. The switch has an Ingress Protection (IP) rating of IPX7, meaning it remains waterproof when submerged under a metre of water for 30 minutes.The switch is supplied with a guard cover to protect against accidental operation. It's suitable for use in light industrial environments such as print works, vehicle repair garages and commercial laundries.
    atribut:
    • Case Material: Thermoplastic
    • Colour: Black
    • Contact Configuration: SPST-NO
    • Dimensions (mm): 141x105x40
    • Guard Cover: Yes
    • Height (mm): 40
    • IP Rating: IPX7
    • Length (mm): 141
    • Standards Met: 2014/35/EU, EN 60950
    • Switch Environment: Light Industrial
    • Switch Operation: Momentary On-Off
    • Width (mm): 105
  2. RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)
    Mulai

    Rp239.900

    RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)
    Deskripsi:
    RS PRO Illuminated DPST, On-None-Off Rocker SwitchWhen you need a power switch that's easy to see, use this RS PRO product. It has a red actuator button that's illuminated, so it will stand out on your panel. The rocker design is highly tactile and comes ready labelled with universal on and off symbols, making it simple to use.This single throw switch is quick to install with moulded snap fittings and quick-connect tabs to minimise machine or appliance downtime. An expected mechanical lifespan of 50,000 cycles makes it a long-lasting switch for controls that are frequently used.This product has been thoroughly tested. It meets British Standard EN 61058 as a safe appliance switch and additionally meets both CE (European Conformity) and UL (Underwriters Laboratories) product safety standards, so it's suitable for use throughout Europe and the USA. Illuminated rocker switches are useful on computers, peripherals and medical instrumentation.
    atribut:
    • AC Voltage Rating (V): 125, 250
    • Actuator Color: Red
    • Actuator Shape: Rectangular
    • Contact Configuration: DPST
    • Illuminated: Yes
    • Mechanical life: 50000 Cycles
    • Panel Cutout Height (mm): 28.2
    • Panel Cutout Size (mm): 28.2x22.3
    • Panel Cutout Width (mm): 22.3
    • Switch Operation: On-Off
    • contact Current Rating (A): 20
  3. NOGA On/Off Magnet (Magnet Saklar)
    Mulai

    Rp439.900

    NOGA On/Off Magnet (Magnet Saklar)
    Deskripsi:
    -Demonstrates strong magnetic force with a compact size.
    atribut:
    • Origin: China
  4. Kraus & Naimer ON-OFF Selector Switch 60°
    Mulai

    Rp319.900

    Kraus & Naimer ON-OFF Selector Switch 60°
    Deskripsi:
    Kraus & Naimer ON OFF SWITCH 60 DEGKRAUS & NAIMER ON OFF SWITCH 60 DEG*Made in Austria*Tersedia untuk CA10-A200 dan bertegangan 20A* Menggunakan padlock* Menggunakan Kunci* Menggunakan EG Mounting
  5. KASUGA Power Switch
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  6. KTC Courtesy Lamp Switch Stopper
    Mulai

    Rp259.900

    KTC Courtesy Lamp Switch Stopper
    atribut:
    • Dimension D (mm): 40
    • Dimension L (mm): 79
    • Suitable For: Courtesy Switch Size = Width 21.5-28.5mm, Height = 10mm or more when switch is OFF
    • Width (mm): 19
  7. RS PRO Illuminated SPST On-Off Rocker Switch Panel Mount
    Mulai

    Rp98.900

    RS PRO Illuminated SPST On-Off Rocker Switch Panel Mount
    Deskripsi:
    RS PRO SPST Non-Latching Red Illuminated Rocker Switch 12VDCA robust and reliable illuminated non latching rocker switch with a Single Pole Single Throw (SPST) configuration designed for an On-Off action. Constructed with an impact and flame retardant Nylon 66 case featuring a tough Polycarbonate button for a rocker switch fit for industrial and commercial environments.The RS PRO illuminated rocker switch features a black body with red illumination when in the on position and Silver plated Copper terminals for easy panel mounting in a 20mm panel cut out.The red on off switch features Silver contacts avoiding the risk of contact oxidisation and maintaining secure and reliable conductivity throughout its mechanical life creating a hard wearing and reliable rocker switch fit for a wide range of environments and applications.Standards and Approvals: VDE, UL, RoHS compliant
    atribut:
    • Case Material: Nylon
    • Illuminated: Yes
    • Mounting Type: Panel Mount
    • Switch Operation: On-Off
    • Terminal Type: Quick Connect
  8. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  9. KASUGA Rainproof Type On, Off
    Mulai

    Rp539.900

    KASUGA Rainproof Type On, Off
    Deskripsi:
    A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls.General opening and closing* The applicable cable finish outer diameter is the size when the attached cable bushing is used.
    atribut:
    • Material: Case: ABS resin (black) Cover: ABS resin (equivalent to 5Y7/1)
    • Button Characters: ON, OFF
    • Rating (A): C250V-5, C500V-1
    • Width (mm): 126
    • Height (mm): 41
    • Length (mm): 52
  10. Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)
    Mulai

    Rp509.900

    Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)
    atribut:
    • Type: Flat face type Universal
    • Length: 800mm (harness)
    • Current: 8A
    • Available Power: 100W
  11. MI-T-M On/Off Switch
    Mulai

    Rp849.900

    MI-T-M On/Off Switch
    atribut:
    • UNSPSC: 31160000
  12. HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Mulai

    Rp1.499.900

    HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Deskripsi:
    Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.
    atribut:
    • UNSPSC: 39121513
    • DC Contact Rating (A): 20 @ 12V DC
    • Key Type: Flat
    • Mounting Hole (inch): 0.87
    • Stem Diameter and Thread Size: M22x1 1/2 inch
    • Stem Length: Variable
  13. BATTERY DOCTOR Automotive Switch
    Mulai

    Rp109.900

    BATTERY DOCTOR Automotive Switch
    Deskripsi:
    Push/pull switches have a long neck that provides a more suitable fit for thick panels.
  14. HONEYWELL MICRO SWITCH Magnetically Actuated Safety Interlock Switch
    Mulai

    Rp5.199.900

    HONEYWELL MICRO SWITCH Magnetically Actuated Safety Interlock Switch
    Deskripsi:
    Safety interlock switches feature a magnetic actuator. It installs on a machine guard and opens safety contacts while closing auxiliary contacts when the actuator moves out of the operating range. These switches are used in packaging, handling, robotics, machine tools, presses, and automotive assembly.
    atribut:
    • UNSPSC: 39121509
    • Body Material: ABS
    • IP Rating: 67
    • Operating Temperature Range (°F): 14 to 131
    • Standards: CE; cULus
    • Termination Type: Bare Wire
  15. TRUSCO Magnetic Hexagonal Holder with Switch (Magnet Las)
    Mulai

    Rp1.799.900

    TRUSCO Magnetic Hexagonal Holder with Switch (Magnet Las)
    Deskripsi:
    With ON / OFF switch. Easy to install or remove position. The angle of use can be set in three ways: 45 °, 90 ° and 135 °. Stable to round objects with grooves. Welding, assembly, parts processing, etc.
  16. Ramco Siku Las Magnet Model Panah with Switch on/off
    Mulai

    Rp569.900

    Ramco Siku Las Magnet Model Panah with Switch on/off
    Deskripsi:
    Dilengkapi dengan switch on/off, umurmagnet lebih panjang.
    atribut:
    • Working Angles (°): 45; 90; 135
  17. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp399.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  18. DV Push Button Control (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp22.900

    DV Push Button Control (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Voltage Rate (V): 240
Daftar Harga Switch Off Terbaru November 2026
RS PRO Light Industrial Momentary On-Off Foot Switch (Saklar Pedal)Rp3.499.900
RS PRO Saklar Rocker DPST On-Off dengan Lampu Indikator (Saklar Goyang)Rp239.900
NOGA On/Off Magnet (Magnet Saklar)Rp439.900
Kraus & Naimer ON-OFF Selector Switch 60°Rp319.900
KASUGA Power SwitchRp199.900
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
KTC Courtesy Lamp Switch StopperRp259.900
RS PRO Illuminated SPST On-Off Rocker Switch Panel MountRp98.900
NKK SWITCHES Toggle SwitchRp99.900
KASUGA Rainproof Type On, OffRp539.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)