HONEYWELL MICRO SWITCH Magnetically Actuated Safety Interlock Switch

Sebelum PPN:
Rp5.199.900 - Rp9.099.900
Spesifikasi
UNSPSC39121509
Body MaterialABS
IP Rating67
Operating Temperature Range (°F)14 to 131
StandardsCE; cULus
Termination TypeBare Wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety interlock switches feature a magnetic actuator. It installs on a machine guard and opens safety contacts while closing auxiliary contacts when the actuator moves out of the operating range. These switches are used in packaging, handling, robotics, machine tools, presses, and automotive assembly.
Feature
Magnetically Actuated Safety Interlock Switch Series FF6 Switch Width 0.75 in Switch Height 3.25 in Switch Depth 0.75 in Contact Form 1NC AC Contact Rating 2A @ 230V Operating Temp Range 14 Degrees to 131 Degrees F Termination Type Bare Wire Cable Length 9.8 ft IP Rating 67 Actuator Width 0.75 in Actuator Height 3.25 in Actuator Depth 0.75 in On Sensing Distance 0.4 in Off Sensing Distance 1.18 in Body Material ABS

Ulasan Produk

Tidak ada ulasan