Spesifikasi
| Case Material | Thermoplastic |
|---|---|
| Colour | Black |
| Contact Configuration | SPST-NO |
| Dimensions (mm) | 141x105x40 |
| Guard Cover | Yes |
| Height (mm) | 40 |
| IP Rating | IPX7 |
| Length (mm) | 141 |
| Standards Met | 2014/35/EU, EN 60950 |
| Switch Environment | Light Industrial |
| Switch Operation | Momentary On-Off |
| Width (mm) | 105 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Light Industrial Momentary On-Off Foot Switch - Thermoplastic Case Material, SPST-NO
Need an easy-to-operate switch for use in hazardous environments? This momentary on-off switch from RS PRO is set to a normally open (NO) position, which means it turns on only when depressed and turns off when released. It's an air-operated footswitch, so it lets you position electrical circuits outside of moist areas where they might pose a safety risk and operate them from within the moist area. The switch has an Ingress Protection (IP) rating of IPX7, meaning it remains waterproof when submerged under a metre of water for 30 minutes.
The switch is supplied with a guard cover to protect against accidental operation. It's suitable for use in light industrial environments such as print works, vehicle repair garages and commercial laundries.
Need an easy-to-operate switch for use in hazardous environments? This momentary on-off switch from RS PRO is set to a normally open (NO) position, which means it turns on only when depressed and turns off when released. It's an air-operated footswitch, so it lets you position electrical circuits outside of moist areas where they might pose a safety risk and operate them from within the moist area. The switch has an Ingress Protection (IP) rating of IPX7, meaning it remains waterproof when submerged under a metre of water for 30 minutes.
The switch is supplied with a guard cover to protect against accidental operation. It's suitable for use in light industrial environments such as print works, vehicle repair garages and commercial laundries.
Feature
Features and Benefits• Thermoplastic case material
• Black colour
• SPST-NO (single pole single throw, normally open) contact configuration
• Dimensions of 141 (L) x 105 (W) x 40 mm (H)
• Guard cover
• Ingress Protection (IP) rating of IPX7 (waterproof for 30 minutes when submerged in water up to 1 metre)
• Meets the Low Voltage Directive (LVD) 2014/35/EU and IEC/EN 60950-1 (International Electrotechnical Commission) standards
• Light industrial switch environment
• Momentary on-off switch operation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n6P112221834-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
