Beli Switch Network di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- StarTech.com 10pcs Dust Covers for SFP Slots SFP Dust Caps for Open SFP/SFP+ Slots Network Switch Port Protectors Made of Durable Thermoplastic ElastomerDeskripsi:A dust cover that can be easily installed in an unused SFP slot. Protects network switches from dust and impurities Durable TPE (thermoplastic resin) cover Used in SFP / SFP + slots for tabbed optical network devices that can be easily attached and detachedCovers empty SFP slots in network switches and other fiber optic devices to protect them from dust and impuritiesatribut:
- Color: Black
- Height (cm): 1.5
- Length (mm): 10.1
- Mass (g): 1
- Width (mm): 14.6
- WEIDMULLER Switch Unmanaged Network (Saklar)atribut:
- Height (mm): 125
- Height (inch): 4.921
- Depth (mm): 29.6
- Depth (inch): 1.165
- Width (inch): 2.362
- WEIDMULLER Network Switchatribut:
- Free fall: According to IEC 60068-2-31
- GTIN (EAN): 4050120000000
- Humidity: 5 to 95 % (non-condensing)
- Operating Temperature (°C): -40 to 75
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- Vention Kabel LAN Cat8 Ethernet Internet Network Patchatribut:
- Connector Interface: RJ45 Male to Male
- Conductor: Oxygen-free Copper
- netAlly Network Cable & Connectivity Tester LinkRunnerDeskripsi:Quickly verify changes and troubleshoot network links with the LinkRunner AT 3000. This network cable tester with automated reporting is essential for today’s network professionals who need swift and reliable testing of both copper and fiber connections. While offering the same core functions of the LinkRunner AT 1000 and 2000 models, the LinkRunner AT 3000 features a large touchscreen and in-depth AutoTest that provides deeper network visibility.Included:1 - LinkRunner AT 3000 Tester (LRAT-3000)1 - Power Supply with Regional Power Plugs1 - WireView Cable ID #1-#61 - RJ-45 Coupler1 - 850nm Multimode 1 Gbps SFP1 - Holster1 - Quick Start Guide1 - Small Soft Case".atribut:
- Dimensions (cm): 10.2 x 19.6 x 4.2
- Battery: Rechargeable lithium-ion battery pack (3.63 V, 9.75 Ah, 36.39 Wh)
- Battery Life (hour): 9 (Typical Run Duration)
- Charging Time (hour): 5 (when unit is off)
- Display (inch): 5.0 (color LCD with capacitive touchscreen (720 x 1280 pixels))
- Host Interfaces: RJ-45 and SFP test port; RJ-45 Cable test port; (1) USB Type-A Port; (1) USB Type-C On-the-Go Port
- Battery Charging: USB Type-C 65-W adapter: AC Input Power 100-240 V, 50-60 Hz; DC Output Power 15 V (3 A)
- LEDs: 1 LED (Battery Status Indicator)
- Memory (GB): Approximately 8 (available for storing test results and user applications)
- Operating Temperature (°C): 0 to +45 (32°F to 113°F)
- Safety: IEC 61010-1:2010: Pollution degree 2
- Supported IEEE Standards: Wired: 802.3/ab/i/u/z, 1000BASE-T; PoE: 802.3af/at/bt Class 0-8, and UPOE; Fiber: 1000BASE-X, SFP SX/LX/ZX
- StarTech.com 10 Gigabit Ethernet compatible 4 port SFP + optical fiber network card PCI Express connection Intel XL710 chip installedDeskripsi:4-Port Expandable SFP+ Adapter: This 4-port expandable SFP+ network card can provide redundancy or aggregation for demanding applications. Supports Data Center Bridging (DCB), virtualization including VT-c, SAN and iSCSI offload Specifications: 10 Gbps/port | 4 SFP+ ports MSA compliant | Intel XL710 | MMF and SMF fiber support | PCIe 3.0 x8|PXE Boot|9K Jumbo Frames|Link Aggregation|VLAN|Standard Profile Performance Verification: Performance verification with Spirent SmartBits / Compatible with major servers such as Dell PowerEdge, HPE ProLiant, Lenovo ThinkSystem Highly flexible: This The product supports various fiber types by using MSA compliant SFP+ modules and DACs. Supports switches, routers and devices from major manufacturers such as Cisco and HPE Supports a wide range of hypervisors and OS: Windows 7, 8, 8.1, 10, 11, Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019, Linux kernels 3.x + (LTS version) CONNECTIVITY TOOLS: Products come with apps that enhance performance and security. Offers applications to improve performance and security, such as MAC address changer, Wi-Fi auto-switch (available in English only)Added 10Gbps network connectivity to databases, file / application servers, and high-performance workstations Sends to remote terminals farther away than copper cables at 10Gbit network speeds Supports secure setup. Connect directly with an optical fiber cable, so you don't have to worry about electromagnetic interference, which is a problem with RJ45 network cards. Upgrade your onboard network adapter to 10 Gigabit SFP + for high-speed communication. Video / audio editing console that accesses network storage at 10 Gbps. Configures remote industrial embedded surveillance systems and ideal for high-speed video surveillance* The maximum throughput of this card depends on the interface of the bus. The maximum throughput of PCI Express Gen 1.0 is 2 Gbps per lane. The maximum throughput of PCI Express Gen 2.0 is 4 Gbps per lane. The maximum throughput of PCI Express Gen 3.0 is 8 Gbps per lane. The available transmission bandwidth (64 Gbps) is evenly shared by the four ports.atribut:
- Color: Black
- Data Packet Rate: (Maximum) 20 (full duplex) Gbps
- Height (cm): 10
- Humidity (% RH): 20~80
- Length (cm): 13.9
- Mass (g): 122
- Number of Ports: 4
- Operating Temperature (°C): 5~ 50
- Storage Temperature (°C): -20 ~ 60
- Width (mm): 15
- Trend Networks Network VerificatorDeskripsi:- Provide proof of performance to your clients with PDF reports.- TREND AnyWARE app - Send reports from anywhere.- Network traffic performance test to IEEE802.3ab standard.- Cable tracing - Port blink to visually trace cables.- Displays port ID of LLDP/CDP - Eliminate manual cable tracing.- Copper cable testing - Wiremap and distance to fault using TDR.- Fibre cable testing - optical power indication. (SFPs required)- PoE - Power over Ethernet verification with voltage.atribut:
- No. of Jobs: Max. 50
- No. of Stored Test: Max. 5000
- Max. Length (m): 181
- Battery Life (hour): 5
- Dimensions per Handset (mm): 175x80x40
- Maximum Length (ft): 593
- HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 48G 4SFP+ EI SwitchDeskripsi:switch. HPE Flex Network 5140 48G 4 SFP + EI Switch.
- HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 24G 4SFP+ EI SwitchDeskripsi:switch. HPE Flex Network 5140 24G 4 SFP + EI Switch.
- HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 24G SFP 4SFP+ EI SwitchDeskripsi:switch. HPE Flex Network 5140 24G SFP 4 SFP + EI Switch.
- HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 24G PoE+ 4SFP+(370W)EI SwitchDeskripsi:switch. HPE Flex Network 5140 24G PoE + 4SFP + (370W) EI Switch.
- HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 48G PoE+ 4SFP+(370W)EI SwitchDeskripsi:switch. HPE Flex Network 5140 48G PoE + 4 SFP + (370W) EI Switch.
- Phoenix Contact Network IsolatorDeskripsi:Passive network isolator for electrical isolation in Ethernet networks. This protects Ethernet devices from potential differences of up to 4 kV. Can be used for transmission speeds of up to 1 Gbps. Possible to connect two RJ45 plugs.
- Qnap Managed SwitchDeskripsi:QSW-IM1200-8C Industrial-grade Fanless full 10GbE Switch to accelerate high-speed network deployment in rugged industrial environmentsThe rugged 12-Port 10GbE Managed Switch QSW-IM1200-8C has four 10GbE SFP+ fiber ports, eight 10GbE SFP+/RJ45 combo ports, and supports Layer 2 switching and network management to provide a user-friendly entry-level network management solution. With a robust industrial-grade hardware design and operating temperatures of -30 ~ 65° Celsius in airy environments (0.5~0.7m/s ) or -30 ~ 45° Celsius in enclosed spaces, the QSW-IM1200-8C enables high-speed network deployment in the rugged environments of Industry 4.0, smart transportation, and smart cities. The QSW-IM1200-8C is made in Taiwan (MIT), providing a high-quality and reliable networking solution.atribut:
- Buttons: Reset button
- Jumbo Frames: 9K
- Management Interface: Web
- Relative Humidity (%RH): 5~95 Non-condensing
- KRISBOW Standing Network Rack 42Uatribut:
- Outside Dimensions (LxWxH)(mm): 1000x600x2055
- Inside Dimensions (LxWxH)(mm): 960x560x1935
- Qnap Unmanaged SwitchDeskripsi:QSW-1105-5T Instantly upgrade your network to 2.5GbE connectivityWith five 2.5GbE ports, the QNAP QSW-1105-5T switch instantly upgrades your network to take advantage of 2.5GbE-enabled devices and NAS without requiring any new network cables. Featuring a near-silent fanless design and plug-and-play set up, the QSW-1105-5T provides network loop detection and blocking functions, making it easy for you to create an affordable high-speed network environment for your home or business.atribut:
- Management Type: Unmanaged
- SENSOR SWITCH Lighting Control System SensorDeskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
- Ruijie Layer 3 Core/Aggregation Switch with Cloud ManagementDeskripsi:2 Modular Power Supply Slots (at Least One RG-PA150I-f Power Module Needed, No Power Module In Default), 2 Modular Fan Slots (2 Fan Modules Are Equipped By Default)atribut:
- ARP Table Size: 16000
- Altitude (m): 0 to 5000
- BootROM (MB): 16 (storing boot software for 1+1 boot redundancy)
- CPU: Dual-core CPU, with a clock speed up to 1.25 GHz
- Fixed Service Ports: 20 x 1GE/2.5GE/10GE SFP+ ports 4 x 10GE/25GE SFP28 ports 2 x 40GE QSFP+ ports Note= One switch provides a maximum of 32 x 10GE ports.
- Flash Memory (GB): 1 (storing boot software for 1+1 boot redundancy)
- Humidity (%RH): Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing)
- MAC Address Table Size: 32768
- Maximum Power Consumption (W): 85
- Mean Time Between Failure (hour): 200000
- Memory (GB): 1
- Packet Forwarding Rate (Mpps): 570
- Power Module Redundancy: 1+1 power redundancy
- Power Supply: 2 x pluggable power modules
- Rack Height (RU): 1
- Switch Buffer (MB): 4
- Switching Capacity (Gbps): 760
- Temperature (°C): Operating Temperature=0 to 50; Storage Temperature=-40 to +70
- USB: 1 x USB port
- Unit Dimensions (WxDxH) (mm): 440x330x43.6
Daftar Harga Switch Network Terbaru March 2026
| StarTech.com 10pcs Dust Covers for SFP Slots SFP Dust Caps for Open SFP/SFP+ Slots Network Switch Port Protectors Made of Durable Thermoplastic Elastomer | Rp549.900 |
| Ideal Network SignalTEK NT with Touchscreen | Rp74.999.900 |
| WEIDMULLER Switch Unmanaged Network (Saklar) | Rp12.999.900 |
| WEIDMULLER Network Switch | Rp7.599.900 |
| Vention Kabel LAN Cat8 Ethernet Internet Network Patch | Rp109.900 |
| netAlly Network Cable & Connectivity Tester LinkRunner | Rp74.999.900 |
| StarTech.com 10 Gigabit Ethernet compatible 4 port SFP + optical fiber network card PCI Express connection Intel XL710 chip installed | Rp21.999.900 |
| Trend Networks Network Verificator | Rp67.999.900 |
| HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 48G 4SFP+ EI Switch | Rp179.999.900 |
| HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 24G 4SFP+ EI Switch | Rp119.999.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)





















































































































































/rdP104593985-2.jpg)





%20HPE%20FlexNetwork%205140%2048G%204SFP%2B%20EI%20Switch/2rP113320099-1.jpg)
%20HPE%20FlexNetwork%205140%2024G%204SFP%2B%20EI%20Switch/r6P113319978-1.jpg)
%20HPE%20FlexNetwork%205140%2024G%20SFP%204SFP%2B%20EI%20Switch/1zP113320071-1.jpg)
%20HPE%20FlexNetwork%205140%2024G%20PoE%2B%204SFP%2B(370W)EI%20Switch/0zP113320035-1.jpg)
%20HPE%20FlexNetwork%205140%2048G%20PoE%2B%204SFP%2B(370W)EI%20Switch/46P113320150-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera/i3P107804651-2.jpg)