Sebelum PPN:
Rp83.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Status, USB copy, Reset |
|---|---|
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 60x215x199 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model) |
| Drive Bay | 5x E1.S up to 15mm (5x PCIe Gen3 x2) Pre-install adapter to support M.2 2280 for each slots |
| Drive Compatibility | E1.S or M.2 2280 PCIe NVMe |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Form Factor | Set-top design |
| LED Indicators | Status, USB copy, SSD 1-5 |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 1500 |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption: Operating Mode, Typical (W) | 46 |
| Power Supply Unit (W) | 120 Adapter (19VDC output @100-240VAC input) |
| System Warning | Buzzer |
| fan | System fan: 2x 40mm; CPU fan: 1x 75mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TBS-h574TX
Make your creativity bloom with the lightning-fast Thunderbolt 4 All-Flash NASbook
Designed for film sets, small studios, small-scale video production teams and SOHO users, the compact TBS-h574TX Thunderbolt 4 all-flash NASbook elevates video production for optimum productivity. It packs high-speed I/O and Intel Core performance required by video production, allowing creators using Mac or Windows to enjoy the smoothest experience ever in real-time video editing, large file transfer, video transcoding, and backup. The TBS-h574TX, as the bridge between pre-production and post-production, takes video projects and team collaboration to the next level. The TBS-h574TX runs the ZFS-based QuTS hero operating system that ensures data integrity. You can also switch to QTS operating system based on your needs.
Make your creativity bloom with the lightning-fast Thunderbolt 4 All-Flash NASbook
Designed for film sets, small studios, small-scale video production teams and SOHO users, the compact TBS-h574TX Thunderbolt 4 all-flash NASbook elevates video production for optimum productivity. It packs high-speed I/O and Intel Core performance required by video production, allowing creators using Mac or Windows to enjoy the smoothest experience ever in real-time video editing, large file transfer, video transcoding, and backup. The TBS-h574TX, as the bridge between pre-production and post-production, takes video projects and team collaboration to the next level. The TBS-h574TX runs the ZFS-based QuTS hero operating system that ensures data integrity. You can also switch to QTS operating system based on your needs.
Feature
Ultra-fast RAW file editingWith an E1.S to M.2 SSD adapter attached in each slot, you can flexibly install five E1.S or M.2 PCIe NVMe SSDs for lightning-fast multimedia file editing.
- Stay agile for ongoing projects
Hot-swappable M.2 SSD and automatic RAID disk replacement enhance system reliability, reduce the risk of data loss, and smoothen ongoing projects.
- Thunderbolt 4 for faster direct connections
Two Thunderbolt 4 ports allow directly connecting Mac/PC workstations to the TBS-h574TX, delivering up to 20Gbps for 4K video editing.
- Hybrid-architecture CPU for multitasking
The 13th Gen Intel Core processors with hybrid-architecture (P-core and E-core) delivers high performance and efficiency.
- 2.5GbE and 10GbE as standard
2.5GbE and 10GbE networks accelerate large file transfer and allow for more connected devices/workstations by attaching a network switch.
- Faster USB transfer
Two USB 3.2 Gen 2 (10Gbps) ports enable fast file import/export from/to external storage devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
