Beli Switch LAN di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jeff Com (LAN-FC) Modular Plug
    Mulai

    Rp299.900

    Jeff Com (LAN-FC) Modular Plug
    atribut:
    • Type: Only for a strand wire
    • Current (A): 2(max)
    • Voltage (V): AC250
    • Compatible Tool: LMJ-45/MJ-468N/MJ-8
    • Terminal: Phosphor bronze, gold-plated finish
    • Plug Type: 8P8C
    • Body Material: Polycarbonate
    • Insulation Resistance (MΩ): 500(min)
  2. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  3. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  4. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  5. SIEMENS SCALANCE S615 LAN Router
    Mulai

    Rp22.999.900

    SIEMENS SCALANCE S615 LAN Router
    Deskripsi:
    SCALANCE S615 LAN router; for protection of devices/networks in automation technology and for protection of industrial communication by means of VPN and firewall; Further functions: address conversion (NAT/NAPT), connection to SINEMA RC, 5-port switch, 1x dig. input, 1x digital output
    atribut:
    • Transfer Rate (Mbit/s): 10, 100
    • Supply Voltage/1/Rated Value (V): 10.8 ... 28.8
    • Consumed Current/1/Maximum (A): 0.2
    • Product Component/1/Fusing at Power Supply Input: Yes
    • Dimensions (WxHxD) (mm): 35x147x127
    • Net Weight (kg): 0.4
    • Power Loss (W): 4 (1/Rated Value)
    • Product Function/with VPN Connection: IPsec, OpenVPN (as client for SINEMA RC)
    • Type of Authentication Procedure/with VPN Connection: Preshared key (PSK), X.509v3 certificates
    • Type of Electrical Connection for Digital Input Signals: 2-pole terminal block
    • Type of Electrical Connection for Digital Output Signals: 2-pole terminal block
    • Type of Encryption Algorithms/with VPN Connection: AES-256, AES-192, AES-128, 3DES-168, DES-56
    • Type of Hashing Algorithms/with VPN Connection: MD5, SHA-1, SHA-256, SHA-384, SHA-512
  6. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  7. Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  8. Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)
    Mulai

    Rp23.900

  9. Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)
    Mulai

    Rp19.900

  10. Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)
    Mulai

    Rp16.900

    Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)
    atribut:
    • Series: Standard Line
    • Color: Cream
  11. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  13. Meval LAN Socket - Inbow
    Mulai

    Rp24.900

    Meval LAN Socket - Inbow
    Deskripsi:
    - Menghambat nyala api. - Tahan banting. - Mampu menahan panas (sampai 120°C).
    atribut:
    • Voltage (V): < 36
    • Operating Temperature (°C): -10 to 40
    • Material: Switch : PP Polypropylene, Cross-sectional : Bakelite
    • Maximum Current (A) : < 1.5
  14. DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Current Rate (A): 5
    • IP Rating: IP65
  15. Orico Ethernet Network Cable CAT6 Gigabit LAN 2M - PUG-C6-20 (Kabel LAN)
    Mulai

    Rp23.900

    Orico Ethernet Network Cable CAT6 Gigabit LAN 2M - PUG-C6-20 (Kabel LAN)
    atribut:
    • Connector Material: Normal Modular Plug
    • Product Type: Round Cable
    • Conductor Material: 26AWG Copper-clad Aluminium Wire Core
    • Structure Type: 8-Core Twisted
    • Coating: PVC
    • Bandwidth: 1000Mbps
  16. UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Mulai

    Rp519.900

    UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)
    Deskripsi:
    Speedy, Yet ReliableAllowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoidingVersatile & PortableThe USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.Easy Driver Installation1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.Universal CompatibleApple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer: Aspire V Nitro / Switch Alpha 12;HP: EliteBook 840/830, Envy 13, Pavilion x360;Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Google: Pixelbook Go, Pixelbook;
    atribut:
    • Color: Space Grey
    • Dimensions (mm): 60x23.9x15.8
    • Output: RJ45
    • Input: USB-C
    • Length (cm): 10
    • Transmission Rate (Mbps): 10/100/1000
  17. SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Mulai

    Rp3.499.900

    SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Deskripsi:
    SCALANCE XB004-1 unmanaged Industrial Ethernet Switch for 10/100 Mbit/s; for setting up small star and line topologies; LED diagnostics, IP20, 24 V AC/DC power supply, with 4x 10/100 Mbit/s twisted pair ports with RJ45 sockets; 1 x 100 Mbit/s multimode glass FOC port with SC socket; Manual available as a download
Daftar Harga Switch LAN Terbaru November 2026
Jeff Com (LAN-FC) Modular PlugRp299.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Panduit LAN Cable (Kabel Jaringan)Rp389.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Rp80.900
SIEMENS SCALANCE S615 LAN RouterRp22.999.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)Rp33.900
Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)Rp25.900
Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)Rp23.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)