UGREEN Adapter USB C to LAN RJ45 Ethernet (Konverter)

Sebelum PPN:
Rp519.900
Spesifikasi
ColorSpace Grey
Dimensions (mm)60x23.9x15.8
OutputRJ45
InputUSB-C
Length (cm)10
Transmission Rate (Mbps)10/100/1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speedy, Yet Reliable
Allowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoiding

Versatile & Portable
The USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.

Easy Driver Installation
1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.
2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.
3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.

Universal Compatible
Apple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;
Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;
Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;
Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;
Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;
Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;
Acer: Aspire V Nitro / Switch Alpha 12;
HP: EliteBook 840/830, Envy 13, Pavilion x360;
Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;
Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;
Google: Pixelbook Go, Pixelbook;
Warning
For Max OS X, if the Ethernet Adapter doesn't plug & play, please download the driver and try again.
Feature
1000Mbps Super Fast Speed
Stable Network
Broad Compatibility

Ulasan Produk

Tidak ada ulasan

Halaman Terkait